Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture

376 results found that include 377 products

Results per page:  16 | 32 | 48
Brochure Holder,Gray,15" H,PK3
Fly Black Fabric Desk Chair, 41" Overall Height
  • BALT
  • Fly Black Fabric Desk Chair, 41" Overall Height Fly Black Fabric Desk Chair, 41" Overall Height
  • Item # 49UF51
  • Mfr. Model # 34744
  • Desk Chair, Fly Series, Overall Height 41 In., Overall Width 27 In., Overall Depth 26-1/2 In., Seat Height...More

  • Category : Office and Drafting Chairs
Plastic Footrest, Gray
Plastic Footrest, Black
Rectangular Chair Mat, Clear, For Laminate, Wood, Tile, Con
Computer Cart,Black,19" D x 55"H x 24" W
Traditional Lip Chair Mat, Clear, For Laminate, Wood, Tile,
Electric Adj Desk Converter,48" W,Blk
Keyboard Tray,Gray,32" H,36" L,25-1/2" W
Nonagon Chair Mat, Clear, For Laminate, Wood, Tile, Concret
Adjustable Table,36" W x 18" D,Gray Top
  • VERSA PRODUCTS
  • Adjustable Table, 36" W x 18" D, Gray Top Adjustable Table,36" W x 18" D,Gray Top
  • Item # 52JD50
  • Mfr. Model # VT1043618-01-03
  • Adjustable Table, CTL Series, Overall Width 36 In., Height Range 24 In. to 36 In., Overall Depth 18 In.,...More

  • Category : Adjustable-Height Desks and Tables
Rectangular Chair Mat, Clear, For Laminate, Wood, Tile, Con
Laptop Stand,Gray,12" D x 56" H x 24" W
Adjustable Table,60" W x 18" D,Gray Top
  • VERSA PRODUCTS
  • Adjustable Table, 60" W x 18" D, Gray Top Adjustable Table,60" W x 18" D,Gray Top
  • Item # 52JD52
  • Mfr. Model # VT1046018-01-03
  • Adjustable Table, CTL Series, Overall Width 60 In., Height Range 24 In. to 36 In., Overall Depth 18 In.,...More

  • Category : Adjustable-Height Desks and Tables
Rectangular Chair Mat, Clear, For Carpet with Padding Up&#x
Electric Adj Desk Converter,36" W,Wht
Desk Wheel Kit,Gray,WK111 Series,2-1/2"W
Electric Adj Desk Converter,36" W,Blk
  • VERSA PRODUCTS
  • Electric Adj Desk Converter, 36" W, Blk Electric Adj Desk Converter,36" W,Blk
  • Item # 52JD85
  • Mfr. Model # VT7643624-00-01
  • Electric Adjustable Table, VT764 Series, Overall Width 36 In., Height Range 0 In. to 20 In., Overall Depth 24...More

  • Category : Adjustable-Height Desks and Tables
Office Desk,29"Hx51"Wx51"D,Black Base
  • ONESPACE
  • Office Desk, 29"Hx51"Wx51"D, Black Base Office Desk,29"Hx51"Wx51"D,Black Base
  • Item # 49XR73
  • Mfr. Model # 50-JN110500
  • Office Desk,Overall Width 51 In.,Overall Height 29 In.,Overall Depth 51 In.,Number of Pedestals 0,Number of...More

  • Category : Office Desks
Teachers Desk,36-1/4" D x 60" W,Oak
  • BALT
  • Teachers Desk, 36-1/4" D x 60" W, Oak Teachers Desk,36-1/4" D x 60" W,Oak
  • Item # 49RP19
  • Mfr. Model # 90591
  • Teachers Desk, Series Instructor, Work Surface Color Oak, Frame Finish Black Powder Coated, Overall Width 60...More

  • Category : Classroom Desks
Butterfly Black Mesh Task Chair, 51" Overall Height
  • BALT
  • Butterfly Black Mesh Task Chair, 51" Overall Height Butterfly Black Mesh Task Chair, 51" Overall Height
  • Item # 49UF42
  • Mfr. Model # 34729
  • Task Chair, Butterfly Series, Overall Height 51 In., Overall Width 28 In., Overall Depth 24 In., Seat Height...More

  • Category : Office and Drafting Chairs
Mobile Student Desk,Smoked Sapelle
  • BALT
  • Mobile Student Desk, Smoked Sapelle Mobile Student Desk,Smoked Sapelle
  • Item # 49RP20
  • Mfr. Model # 91105
  • Mobile Student Desk, Series Up-Rite, Work Surface Color Smoked Sapelle, Frame Finish Silver Mist, Overall...More

  • Category : Classroom Desks
Champ Black Fabric Task Chair, 48-1/2" Overall Height
  • BALT
  • Champ Black Fabric Task Chair, 48-1/2" Overall Height Champ Black Fabric Task Chair, 48-1/2" Overall Height
  • Item # 49UF43
  • Mfr. Model # 34730
  • Task Chair, Champ Series, Overall Height 48-1/2 In., Overall Width 28 In., Overall Depth 28 In., Seat Height...More

  • Category : Office and Drafting Chairs
Olympus Black Fabric Task Chair, 50" Overall Height
  • BALT
  • Olympus Black Fabric Task Chair, 50" Overall Height Olympus Black Fabric Task Chair, 50" Overall Height
  • Item # 49UF44
  • Mfr. Model # 34731
  • Task Chair, Olympus Series, Overall Height 50 In., Overall Width 23 In., Overall Depth 23 In., Seat Height...More

  • Category : Office and Drafting Chairs
Printer Stand,Gray,17-1/2" W x 26-5/8" H
Lectern,46" H x 25" W,Mahogany,Wood
Conference Table,Gray Nebula Top,29" L
  • BALT
  • Conference Table, Gray Nebula Top, 29" L Conference Table,Gray Nebula Top,29" L
  • Item # 49RP23
  • Mfr. Model # 27742-4622-BK
  • Conference Table, Modular, Shape Rectangle, Width 58 In., Height 29-1/2 In., Length 29 In., Diameter 58 In.,...More

  • Category : Conference Tables
Locking Drawer,15-1/2" Wx3-1/2" H,Steel
Privacy Divider,48" W x 17" H,Steel
Circulation Black Polypropylene Task Chair, 50-1/2" Overall
Nester Black Upholstered Fabric Task Chair, 32-1/2" Ov
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More