Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Furniture

142 results found that include 260 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
15-1/4" x 38" x 15-1/4" Stackable Steel
15-1/4" x 38" x 15-1/4" Stackable Steel
L-Shape Workstation, Connexion
  • Multiple product options available

    L-Shape Workstation, Connexion, Overall Depth 71", Number of Pedestals 1, Pedestal Location Right, Pedestal Style Full Oversized, Keyboard Shelf Yes, Base Material...More

  • Category : Corner and L-Shape Desks
L-Shape Office Desk, Legacy
  • Multiple product options available

    L-Shape Office Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No,...More

  • Category : Corner and L-Shape Desks
Lateral File Cabinet,4 Drawers,Black
Lateral File Cabinet
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 8TW50
  • Mfr. Model # E304L-BLK
  • Lateral File Cabinet, Width 36 In., Depth 18 In., Height 52-5/8 In., Color Black, Powder Coat Paint Finish,...More

  • Category : Filing Cabinets
Black Nylon Big and Tall Task Chair 18" Back Heig
24/7 Extreme Use Big and Tall Fabric Task Chairs
Computer Cart,Black,19" D x 55"H x 24" W
Computer Cart,Black,19" D x 55"H x 24" W
Lateral File,Putty,68-5/8 in. H,Steel
Lateral File,Putty,68-5/8 in. H,Steel
  • HIRSH
  • Item # 48YC49
  • Mfr. Model # 17901
  • Lateral File, Lateral, Width 36 In., Depth 18-5/8 In., Height 68-5/8 In., Color Putty, Steel Construction,...More

  • Category : Filing Cabinets
Enclosed Desk,CD Series,48"Wx30" Hx24" D
Enclosed Desk,CD Series,48"Wx30" Hx24" D
  • VERSA PRODUCTS
  • Item # 52JD60
  • Mfr. Model # VT1094824-01-03
  • Enclosed Desk,CD Series,Overall Width 48 In.,Overall Height 30 In.,Overall Depth 24 In.,Number of Pedestals...More

  • Category : Office Desks
Laminate Boat Top,Mahogany,48 x 120 In
Laminate Boat Top,Mahogany,48 x 120 In
Executive Desk
  • Multiple product options available

    Executive Desk, Overall Height 30-3/8", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Base...More

  • Category : Office Desks
42" x 16" x 71" 69-Compartment Vertical Sorter&#x
42" x 16" x 71" 69-Compartment Vertical Sorter&#x
48" x 30" x 28" to 36" 1-Compartment So
48" x 30" x 28" to 36" 1-Compartment So
Gray Polyester Desk Chair 18" Back Height, Arm Style&#
Fabric Desk Chairs with Adjustable Arms
40" x 74", 1-Panel Room Partition, Clear
40" x 74", 1-Panel Room Partition, Clear
Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
14" x 24" x 65" Legacy Series Wardrobe Cabin
14" x 24" x 65" Legacy Series Wardrobe Cabin
14" x 24" x 65" Legacy Series Wardrobe Cabin
14" x 24" x 65" Legacy Series Wardrobe Cabin
Outdoor Bench,49 in. L,25-1/4 in. H,Blck
Outdoor Bench,49 in. L,25-1/4 in. H,Blck
42" x 66" x 29" 400 Series L-Shape Desk,
L-Shape Desk
  • MBI
  • Item # 1JU50
  • Mfr. Model # 30085/88R-PU
  • L-Shape Desk, 400 Series, Overall Width 42 In., Overall Height 29 In., Overall Depth 66 In., Number of...More

  • Category : Corner and L-Shape Desks
Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
Black Leather Executive Chair 25" Back Height, Arm Sty
Leather Executive Chairs with Fixed Arms
Hutch,14-5/8 In.D,Mahogany
Hutch,14-5/8 In.D,Mahogany
  • HON
  • Item # 14M116
  • Mfr. Model # H107318.NN
  • Hutch, 10700 Series Series, Color Mahogany, Overall Width 74-5/8 In., Overall Height 37-1/8 In., Overall...More

  • Category : Desk Accessories
Fire Safe File,Letter/Legal,2 Drwr,Black
Fire Safe File,Letter/Legal,2 Drwr,Black
Fire Safe File,Letter/Legal,2 Drwr,Putty
Fire Safe File,Letter/Legal,2 Drwr,Putty
Standard Filing Cabinet
Computer Worktable,Mobile,Black,26 in. W
Computer Worktable
  • SANDUSKY LEE
  • Item # 49J365
  • Mfr. Model # JG6625-09
  • Computer Worktable, Mobile, Overall Width 26 In., Overall Height 63 In., Overall Depth 24 In., Color Black,...More

  • Category : Computer Centers, Stands, and Carts
Twin Bed/Bench,72"Wx18"H,Blue Upholstery
Twin Bed/Bench,72"Wx18"H,Blue Upholstery
  • DUOBED
  • Item # 52NC57
  • Mfr. Model # IMFTWB-BL
  • Twin Bed/Bench, Overall Width 72 In., Overall Depth 36 In., Overall Height 18 In., Upholstery Color Blue,...More

  • Category : Modular Multifunctional Furniture
Twin Bed/Bench,72"W,Green Upholstery
Twin Bed/Bench,72"W,Green Upholstery
  • DUOBED
  • Item # 52NC58
  • Mfr. Model # IMFTWB-HU
  • Twin Bed/Bench, Overall Width 72 In., Overall Depth 36 In., Overall Height 18 In., Upholstery Color Green,...More

  • Category : Modular Multifunctional Furniture
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More