Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Steel Folding Chair,Beige
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Folding Chair, Beige Folding Chair
  • Item # 1W985
  • Mfr. Model # 1W985
  • Folding Chair, Overall Height 29-1/4 In., Overall Width 18-1/2 In., Overall Depth 20 In., Seat Height 17-1/8...More

  • Category : Folding and Stackable Chairs
Slider,Oval,9-1/2 x 5-3/4 In.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Slider, Oval, 9-1/2 x 5-3/4 In., PK4 Slider,Oval,9-1/2 x 5-3/4 In.,PK4
  • Item # 10G209
  • Mfr. Model # 10G209
  • Sliders, Foam Cushion, Height 9/16 In., Length 9-1/2 In., Width 5-3/4 In.Shape Oval, Material Plastic and...More

  • Category : Furniture Tips and Caps
Rubber Tip,1.25in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1.25in, Pk24 Rubber Tip,1.25in,Pk24
  • Item # 6J574
  • Mfr. Model # 6J574
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Glide,7/8 In,Pk24
  • SHEPHERD HARDWARE
  • Glide, 7/8 In, Pk24 Glide,7/8 In,Pk24
  • Item # 6J610
  • Mfr. Model # 9449
  • Leveling Glide, Adjustable, Length 1/2 In., Size 7/8 In., Material Nickel, Base Non-rusting Nickel, Kind to...More

  • Category : Furniture Tips and Caps
Removable Lock Core Kit
  • HON
  • Removable Lock Core Kit Removable Lock Core Kit
  • Item # 38C589
  • Mfr. Model # HONF23CX
  • Removable Lock Core Kit, Chrome, For Use With 13E498, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

  • Category : File Cabinet Accessories
Rubber Tip,1.25in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1.25in, Pk24 Rubber Tip,1.25in,Pk24
  • Item # 6J566
  • Mfr. Model # 6J566
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Adjustable Computer Stand,Platinum
Cable Management Tray,21-1/2 In,Black
Air Mattress Pump; Includes Adapters for Boston, Coleman&#x
Magazine Holder,1 Compartment,Clear
60" x 1-1/4" x 1-5/8" Stainless Steel T
Grommets Brush,Nickel
Backrest,Black,12-1/2In
  • THE COMFORTMAKERS
  • Backrest, Black, 12-1/2In Backrest,Black,12-1/2In
  • Item # 39EC70
  • Mfr. Model # 92061
  • Backrest, Memory Foam, Seat Height (In.) 12-1/2, Self Adjusting Foam Comfort Settings, Black, Black Finish,...More

  • Category : Arm, Back, and Foot Rests
Brochure Holder,Vertical,45-7/8x4-3/4x4
Magazine Display,Wire Magazine Racks
Phone Stand,Black,10-1/2in. Dx5-1/4in. H
Paper Crib Ribbons, White; PK150
Activity Table Bookbox,15x14x4-1/2 In
Swivel Caster,For MFR No.620 and 640
Protective Leg Tip,1-1/4in.,White,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1-1/4in., White, PK10 Protective Leg Tip,1-1/4in.,White,PK10
  • Item # 18AE14
  • Mfr. Model # LTB 22W/W
  • Protective Leg Tip, Standard, Height 1-47/34 In., Dia. 1-7/32 In., Leg Outside Dia. 1-1/4 In., Cap Type...More

  • Category : Furniture Tips and Caps
Protective Leg Tip,1-1/8in.,White,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1-1/8in., White, PK25 Protective Leg Tip,1-1/8in.,White,PK25
  • Item # 18AE05
  • Mfr. Model # LTB 21W
  • Protective Leg Tip, Standard, Height 1-11/16 In., Dia. 1-3/32 In., Leg Outside Dia. 1-1/8 In., Cap Type...More

  • Category : Furniture Tips and Caps
60" x 1-3/8" x 1-5/8" Galvanized Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More