Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Furniture

33 results found that include 36 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Traditional Lip Chair Mat, Clear, For Carpet with Padding&#
Traditional Lip Chair Mat, Clear, For Carpet with Padding&#
Folding Chair
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

  • Category : Folding and Stackable Chairs
Rubber Protective Leg Tips, Round, Slip-On
48" x 35" PVC Mini Blinds with Light Filtering&#x
48" x 35" PVC Mini Blinds with Light Filtering&#x
72" x 25" PVC Mini Blinds with Light Filtering&#x
72" x 25" PVC Mini Blinds with Light Filtering&#x
60" x 30" PVC Mini Blinds with Light Filtering&#x
60" x 30" PVC Mini Blinds with Light Filtering&#x
72" x 24" PVC Mini Blinds with Light Filtering&#x
72" x 24" PVC Mini Blinds with Light Filtering&#x
60" x 30" PVC Mini Blinds with Light Filtering&#x
60" x 30" PVC Mini Blinds with Light Filtering&#x
Plastic Footrest, Gray
Plastic Footrest, Gray
2" Light-Medium Duty Rubber Wheel Casters w/Inserts, 3
Casters
  • BEVCO
  • Item # 36R601
  • Mfr. Model # CAR4-2I
  • Rubber Wheel Casters w/Inserts, Caster Load Rating Range Light-Medium Duty, Caster Stem Type Friction Ring,...More

  • Category : Task Chair Accessories
Plastic Footrest, Gray
Plastic Footrest, Gray
48" x 35" PVC Mini Blinds with Light Filtering&#x
48" x 35" PVC Mini Blinds with Light Filtering&#x
Magazine Holder,1 Compartment,Clear
Magazine Holder
Leaflet Holder,1 Compartment,Clear
Leaflet Holder
17" x 17" x 15" Solid One-Piece Molded Resin
17" x 17" x 15" Solid One-Piece Molded Resin
Brochure Holder,Vertical,45-7/8x4-3/4x4
Brochure Holder
Task Stool Casters
Task Stool Casters
72" x 22" PVC Mini Blinds with Light Filtering&#x
72" x 22" PVC Mini Blinds with Light Filtering&#x
Oval Self-Stick Adhesive Furniture Glides, White, 9-1/2"&#x
Plastic Furniture Glides, Oval, Adhesive
72" x 25" PVC Mini Blinds with Light Filtering&#x
72" x 25" PVC Mini Blinds with Light Filtering&#x
72" x 31" PVC Mini Blinds with Light Filtering&#x
72" x 31" PVC Mini Blinds with Light Filtering&#x
Cable Management Tray,21-1/2 In,Black
Cable Management Tray
48" x 24" Fabric Table Cover, Black
48" x 24" Fabric Table Cover, Black
Phone Stand,Black,10-1/2in. Dx5-1/4in. H
Phone Stand,Black,10-1/2in. Dx5-1/4in. H
34-1/2" x 13-1/2" x 3/4" Shelf Shelves,
Shelf
5" x 1" x 2" Rubber Tubular Ganging Device,&
5" x 1" x 2" Rubber Tubular Ganging Device,&
Literature Rack Leg
Literature Rack Leg
Round Slip-On Furniture Protective Leg Tips, White Rubber,
Reinforced Rubber Protective Leg Tips, Round, Slip-On
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 18AE14
  • Mfr. Model # LTB 22W/W
  • Protective Leg Tip, Standard, Height 1-47/34 In., Dia. 1-7/32 In., Leg Outside Dia. 1-1/4 In., Cap Type...More

  • Category : Furniture Tips and Caps
40" x 24" Elegance Cotton Bath Rug, White
40" x 24" Elegance Cotton Bath Rug, White
40" x 24" Essence Cotton Bath Rug, White
40" x 24" Essence Cotton Bath Rug, White
36" x 24" Monaco Cotton Bath Rug, White
36" x 24" Monaco Cotton Bath Rug, White
36" x 24" Elegance Cotton Bath Rug, White
36" x 24" Elegance Cotton Bath Rug, White
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More