Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture

28 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Rubber Tip,5/8 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 5/8 In, Pk24 Rubber Tip,5/8 In,Pk24
  • Item # 6J569
  • Mfr. Model # 6J569
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 5/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Glide,Nylon,7/8 in.,Pk24
Furniture Movers,Round,3/8 In H,PK4
Slider,Rectangle,9x2-1/2,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Slider, Rectangle, 9x2-1/2, PK4 Slider,Rectangle,9x2-1/2,PK4
  • Item # 10G207
  • Mfr. Model # 10G207
  • Sliders, Foam Cushion, Height 7/16 In., Length 9 In., Width 2-1/2 In.Shape Rectangle, Material Plastic and...More

  • Category : Furniture Tips and Caps
Rubber Tip,1/2 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1/2 In, Pk24 Rubber Tip,1/2 In,Pk24
  • Item # 6J568
  • Mfr. Model # 6J568
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1/2 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Rubber Tip,7/8 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 7/8 In, Pk24 Rubber Tip,7/8 In,Pk24
  • Item # 6J571
  • Mfr. Model # 6J571
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 7/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Glide,Nylon,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nylon, Pk24 Glide,Nylon,Pk24
  • Item # 6J608
  • Mfr. Model # 9448
  • Cushion Glide, Nail-On, Size 1-1/8 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use...More

  • Category : Furniture Tips and Caps
Glide,Nylon,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nylon, Pk24 Glide,Nylon,Pk24
  • Item # 6J606
  • Mfr. Model # 9446
  • Cushion Glide, Nail-On, Size 3/4 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use...More

  • Category : Furniture Tips and Caps
Plastic Tip,1 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 1 In, Pk24 Plastic Tip,1 In,Pk24
  • Item # 6J584
  • Mfr. Model # 6J584
  • Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Straight, Shape Straight and Angle, Material Plastic,...More

  • Category : Furniture Tips and Caps
Slider,Square,5 in.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Slider, Square, 5 in., PK4 Slider,Square,5 in.,PK4
  • Item # 10G208
  • Mfr. Model # 10G208
  • Sliders, Foam Cushion, Height 7/16 In., Length 5 In., Width 5 In., Shape Square, Material Plastic and Foam,...More

  • Category : Furniture Tips and Caps
Rubber Tip,1/2 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 1/2 In, Pk24 Rubber Tip,1/2 In,Pk24
  • Item # 6J560
  • Mfr. Model # 6J560
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1/2 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Plastic Tip,7/8in,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Tip, 7/8in, Pk24 Plastic Tip,7/8in,Pk24
  • Item # 6J581
  • Mfr. Model # 6J581
  • Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Angle, Shape Straight and Angle, Material Plastic,...More

  • Category : Furniture Tips and Caps
Felt Sliders,9x2-1/2 In.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sliders, 9x2-1/2 In., PK4 Felt Sliders,9x2-1/2 In.,PK4
  • Item # 10J995
  • Mfr. Model # 10J995
  • Felt Sliders, Foam, Height 5/8 In., Length 9 In., Width 2-1/2 In., Shape Rectangle, Material Polyester and...More

  • Category : Furniture Tips and Caps
Furniture Movers,Triangle,3/8 In H,PK4
Rubber Tip,3/8 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 3/8 In, Pk24 Rubber Tip,3/8 In,Pk24
  • Item # 6J559
  • Mfr. Model # 6J559
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Rubber Tip,5/8 In,Pk24
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rubber Tip, 5/8 In, Pk24 Rubber Tip,5/8 In,Pk24
  • Item # 6J561
  • Mfr. Model # 6J561
  • Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 5/8 In., Cap Type Round, Material Rubber, Color...More

  • Category : Furniture Tips and Caps
Furniture Movers,Circle,3/8In H,PK8
Furniture Movers,Round,3/8 In H,PK8
Glide,Nylon,Pk24
  • SHEPHERD HARDWARE
  • Glide, Nylon, Pk24 Glide,Nylon,Pk24
  • Item # 6J605
  • Mfr. Model # 9445
  • Cushion Glide, Nail-On, Size 5/8 In., Material Nylon, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use...More

  • Category : Furniture Tips and Caps
Protective Leg Tip,1/2in.,Black,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1/2in., Black, PK25 Protective Leg Tip,1/2in.,Black,PK25
  • Item # 16ZD93
  • Mfr. Model # CTB 16B
  • Protective Leg Tip, Standard, Height 1-1/16 In., Dia. 31/64 In., Leg Outside Dia. 1/2 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
Brochure Holder,Vertical,26-1/4x4-3/4x4
Furniture Glide,Standard,1/2-13,PK4
Crib Carry Bag, Nylon, Blue
Brackets,Use With Literature Rack,PK2
Straight Panel Connector,Lt Gray,PR
Protective Leg Tip,1/2in.,Black,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Protective Leg Tip, 1/2in., Black, PK25 Protective Leg Tip,1/2in.,Black,PK25
  • Item # 16ZM72
  • Mfr. Model # LTB 16B
  • Protective Leg Tip, Standard, Height 1-11/64 In., Dia. 31/64 In., Leg Outside Dia. 1/2 In., Cap Type Round,...More

  • Category : Furniture Tips and Caps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More