Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Furniture

229 Results Found that Include 346 Products

Results per page:  16 | 32 | 48
Conference Table,Prestige,48 Dia.,Mahgny
  • REGENCY
  • Conference Table, Prestige, 48 Dia., Mahgny Conference Table,Prestige,48 Dia.,Mahgny
  • Item # 12T352
  • Mfr. Model # TVCTR48
  • Conference Table, Stationary, Prestige Series, Shape Round, Height 30 In., Diameter 48 In., Seats 4 to 5,...More

  • Category : Conference Tables
Stratus Black Soft Vinyl Medium Back Chair, 36" Overal
Conference Table,52 In x 12 ft,Mahogany
  • REGENCY
  • Conference Table, 52 In x 12 ft, Mahogany Conference Table,52 In x 12 ft,Mahogany
  • Item # 12U536
  • Mfr. Model # LCTRT14452MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 In., Length 12 ft., Seats...More

  • Category : Conference Tables
Conference Table,43 In x 8 ft,Mahogany
  • REGENCY
  • Conference Table, 43 In x 8 ft, Mahogany Conference Table,43 In x 8 ft,Mahogany
  • Item # 12U530
  • Mfr. Model # LCTRT9543MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 29 In., Length 8 ft.,...More

  • Category : Conference Tables
Conference Table,47 In x 10 ft,Mahogany
  • REGENCY
  • Conference Table, 47 In x 10 ft, Mahogany Conference Table,47 In x 10 ft,Mahogany
  • Item # 12U533
  • Mfr. Model # LCTRT12047MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 47 In., Height 29 In., Length 10 ft.,...More

  • Category : Conference Tables
Conference Table,52 In x 16 ft,Mahogany
  • REGENCY
  • Conference Table, 52 In x 16 ft, Mahogany Conference Table,52 In x 16 ft,Mahogany
  • Item # 12U539
  • Mfr. Model # LCTRT19252MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 In., Length 16 ft., Seats...More

  • Category : Conference Tables
Storage Cabinet/Credenza,OneDesk,Java
  • REGENCY
  • Storage Cabinet/Credenza, OneDesk, Java Storage Cabinet/Credenza,OneDesk,Java
  • Item # 12T393
  • Mfr. Model # ONCSSCBK7124JV
  • Storage Cabinet/Credenza, OneDesk Series, Height 30 In., Width 71 In., Depth 24 In., Color Java/Gray,...More

  • Category : Storage Cabinets
Meeting and Training Table, Rectangle, Maple, Width 48",&#x
  • REGENCY
  • L-Shape Desk, Legacy L-Shape Desk, Legacy
  • Multiple product options available

    L-Shape Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No, Base...More

  • Category : Corner and L-Shape Desks
72" x 84" x 29" Prestige Series L-Shape Offi
  • REGENCY
  • U-Shape Office Desk U-Shape Office Desk
  • Multiple product options available

    U-Shape Office Desk, Number of Pedestals 2, Pedestal Location Left and Right, Keyboard Shelf No, Assembly Required and Standards Meets or Exceeds ANSI/BIFMA; Varies by...More

  • Category : U-Shape Desks
72" x 83" x 42" Prestige Series L-Shape Rece
  • REGENCY
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Lateral, File Size Letter/Legal, Number of Drawers 2, Overall Depth 24", Standards Meets or Exceeds ANSI/BIFMA and Includes Lock with 2 Keys,...More

  • Category : Standard File Cabinets
  • REGENCY
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

  • Category : Office Desks
Storage Buffet,Prestige Series,Mahogany
Floor Lectern,Legacy Series,Cherry
Conference Table,Prestige,42 Dia.,Mahgny
  • REGENCY
  • Conference Table, Prestige, 42 Dia., Mahgny Conference Table,Prestige,42 Dia.,Mahgny
  • Item # 12T351
  • Mfr. Model # TVCTR42
  • Conference Table, Stationary, Prestige Series, Shape Round, Height 30 In., Diameter 42 In., Seats 4, Tabletop...More

  • Category : Conference Tables
Cafe Table,36 inW,Mocha Walnut
  • REGENCY
  • Cafe Table, 36 inW, Mocha Walnut Cafe Table,36 inW,Mocha Walnut
  • Item # 38HU10
  • Mfr. Model # TP3636MWBP
  • Cafe Table, Shape Square, Height 30 In., Length 36 In., Width 36 In., Tabletop Color Mocha Walnut, Top...More

  • Category : Break Room Tables
71" x 82" x 42" Sandia Series L-Shape Recept
  • REGENCY
  • 71" x 82" x 42" Sandia Series L-Shape Reception Desk, Java 71" x 82" x 42" Sandia Series L-Shape Reception Desk, Java
  • Item # 12T448
  • Mfr. Model # SRDRTBFJV
  • L-Shape Reception Desk, Sandia Series, Overall Width 71 In., Overall Height 42 In., Overall Depth 82 In.,...More

  • Category : Reception Desks
Cafe Table,36 in. W,Cherry
  • REGENCY
  • Cafe Table, 36 in. W, Cherry Cafe Table,36 in. W,Cherry
  • Item # 38HU06
  • Mfr. Model # TP3636CHBP
  • Cafe Table, Shape Square, Height 30 In., Length 36 In., Width 36 In., Tabletop Color Cherry, Top Thickness 1...More

  • Category : Break Room Tables
Conference Table,22 ft,22 Seats,Mahogany
  • REGENCY
  • Conference Table, 22 ft, 22 Seats, Mahogany Conference Table,22 ft,22 Seats,Mahogany
  • Item # 31XK21
  • Mfr. Model # LCTRT26452MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 22 ft., Seats...More

  • Category : Conference Tables
14" x 24" x 65" Legacy Series Wardrobe Cabin
  • REGENCY
  • L-Shape Office Desk, Legacy L-Shape Office Desk, Legacy
  • Multiple product options available

    L-Shape Office Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No,...More

  • Category : Corner and L-Shape Desks
Meeting and Training Table, Rectangle, Dark Gray Nebula, Wi
Mobile Training Table, Rectangle, Maple, Width 72", Depth&#
Mobile Training Table, Rectangle, Dark Gray Nebula, Width 7
Storage Cabinet,Wall Mount,Java16 in. H
Cafe Table,36 in. W,Maple
  • REGENCY
  • Cafe Table, 36 in. W, Maple Cafe Table,36 in. W,Maple
  • Item # 38HU11
  • Mfr. Model # TP3636PLBP
  • Cafe Table, Shape Square, Height 30 In., Length 36 In., Width 36 In., Tabletop Color Maple, Top Thickness 1...More

  • Category : Break Room Tables
71" x 60" to 84" x 20" to 30"
  • REGENCY
  • 71" x 60" to 84" x 20" to 30" OneDesk Series L-Shape Workstation, Java/Gray L-Shape Workstation, OneDesk
  • Item # 12T379
  • Mfr. Model # ONLDLC7130JV
  • L-Shape Workstation, OneDesk Series, Overall Width 71 In., Overall Height 20 In. to 30 In., Overall Depth 60...More

  • Category : Corner and L-Shape Desks
Mobile Training Table, Rectangle, Cherry, Width 72", Depth&
Storage Buffet,Legacy Series,Mahogany
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More