Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Furniture

104 Results Found that Include 125 Products

Results per page:  16 | 32 | 48
  • BALT
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Frame Material Steel, Unassembled and Weight Capacity 300 lb.; Varies by Arm Style, Seat Height Min. and Seat Height...More

  • Category : Office and Drafting Chairs
Projection Stand,3 Shelf,Black
  • BALT
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, Overall Height 25-1/2 to 33-1/2", Overall Depth 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base...More

  • Category : Office Desks
Low Laser Printer Stand, Gray
A/V Workstation,2 Shelf,Black
13" x 19-1/2" x 26-1/2" 3-Drawer iFlex
All Purpose Printer Stand, Gray
  • BALT
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • Category : Office Desks
Mobile Training Table, Rectangle, Mahogany, Width 60", Dept
Lectern,Gray,Steel
Mobile Training Table, Rectangle, Teak, Width 36", Depth&#x
Computer Workstation,5 Shelf,Black
Desktop Charger, Capacity 8, Locking Mechanism: No, Steel
Charging Cart, Capacity 10, Locking Mechanism: Yes, Laminat
Mobile Workstation,Silver
Standard Floor Carrel,Teak
  • BALT
  • Standard Floor Carrel, Teak Standard Floor Carrel,Teak
  • Item # 8PYL8
  • Mfr. Model # 89830
  • Standard Floor Carrel, Starter, Number of Cubicles 1, Construction Steel Frame, Panel Material Laminated...More

  • Category : Preconfigured Cubicles
Dual Laser Printer Stand, Gray
Mobile Flat Panel TV Cart,1 Shelf,Silver
Charging Cart, Capacity 20, Locking Mechanism: Yes, Laminat
Charging Cart, Capacity 48, Locking Mechanism: Yes, Steel
Mobile Training Table, Rectangle, Teak, Width 60", Depth&#x
Dual Monitor Mount,10x22 In
Projector Shelf,11x15 In
Charging Cart, Capacity 48, Locking Mechanism: Yes, Steel
Dual Adjustable Laptop Utility Cart
Desktop Sync and Charger, Capacity 8, Locking Mechanism:&#x
Mobile Flat Panel TV Cart w/Cabinet
Managerial Chair w/Arms,Black
  • BALT
  • Managerial Chair w/Arms, Black Managerial Chair w/Arms,Black
  • Item # 15Y331
  • Mfr. Model # 34421
  • Managers Chair, Seatflex Series, Overall Height 40 In., Overall Width 20 In., Overall Depth 18-1/2 In., Seat...More

  • Category : Office and Drafting Chairs
39 1/2" x 72", 1-Panel Dry Erase Room Divide
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More