Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Furniture

176 Results Found that Include 351 Products

Results per page:  16 | 32 | 48
Adj. Table,23-5/8 in. D x 64-63/64 in. W
System Panel,60In H X 72In W,Seaway Gray
  • BASYX BY HON
  • Desk Return Shell Desk Return Shell
  • Multiple product options available

    Desk Return Shell, BL, Overall Height 29", Overall Depth 24", Base Material Laminate, Top Material Laminate, Assembly Required, Standards Meets or Exceeds ANSI/BIFMA,...More

  • Category : Desk Returns and Bridges
Peninsula Desk,72 in. W,Espresso
  • BASYX BY HON
  • Peninsula Desk, 72 in. W, Espresso Peninsula Desk,72 in. W,Espresso
  • Item # 45ME67
  • Mfr. Model # BSXBL2115ESES
  • Peninsula Desk,BL Series,Overall Width 72 In.,Overall Height 29 In.,Overall Depth 36 In.,Number of Pedestals...More

  • Category : Office Desks
Conference Table,Espresso Tabletop
Front Desk Shell,,42 in. D,Espresso
  • BASYX BY HON
  • Front Desk Shell, , 42 in. D, Espresso Front Desk Shell,,42 in. D,Espresso
  • Item # 45ME66
  • Mfr. Model # BSXBL2111ESES
  • Front Desk Shell,BL Series,Overall Width 72 In.,Overall Height 29 In.,Overall Depth 42 In.,Number of...More

  • Category : Office Desks
Training Tabletop, Rectangle, Silver Mesh, Width 72", Depth
66" x 78" x 29" BL Series L-Shape Workstatio
Adj. Table,30 in. D x 60 in. W,Laminate
Conference Table,Rectangle,72 in. L
  • BASYX BY HON
  • Conference Table, Rectangle, 72 in. L Conference Table,Rectangle,72 in. L
  • Item # 48WM29
  • Mfr. Model # BSXBLC72RESES
  • Conference Table, Stationary, BSXBLC Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

  • Category : Conference Tables
Adj. Table,24 in. D x 60 in. W,Laminate
Hutch,Stack-On,Espresso,Laminate,60in. W
Corner Table,Chstnt,Square,23-39/64 in.W
  • BASYX BY HON
  • Office Desk Shell Office Desk Shell
  • Multiple product options available

    Office Desk Shell, Overall Height 29", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No and Assembly Required; Varies by Series,...More

  • Category : Office Desks
VL870 Loveseat,SofThread Leather,Black
  • BASYX BY HON
  • VL870 Loveseat, SofThread Leather, Black VL870 Loveseat,SofThread Leather,Black
  • Item # 14Z849
  • Mfr. Model # BSXVL872ST11
  • Loveseat, VL870 Series, Overall Height 32 In., Overall Width 53-1/2 In., Overall Depth 28-3/4 In., Seat...More

  • Category : Reception Area Furniture
Worksurface Pedestal,Wheat
  • BASYX BY HON
  • Worksurface Pedestal, Wheat Worksurface Pedestal,Wheat
  • Item # 22XV96
  • Mfr. Model # BSXMGPEDWHA1
  • Worksurface Pedestal, Manage Series, Configuration Pencil/Pencil/File, Overall Width 15-3/4 In., Overall...More

  • Category : Desk Pedestals
Desk Pedestal,27-3/4 In H,Cherry
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, Cherry Desk Pedestal,27-3/4 In H,Cherry
  • Item # 13F027
  • Mfr. Model # BSXBL2162A1A1
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

  • Category : Desk Pedestals
  • BASYX BY HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Number of Shelves 5 and Assembly Required; Varies by Series, Color, Depth, Height and Width

  • Category : Bookcases
  • BASYX BY HON
  • Lateral File Cabinet Lateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Legal/Letter, Number of Drawers 2, Overall Height 29" and Assembly Fully Assembled; Varies by Series, Overall Width, Overall Depth,...More

  • Category : Standard File Cabinets
Hanging Shelf 30In W,Light Gray
Hanging Shelf 36In W,Light Gray
Storage Cabinet,5-Shelf,72 H,Putty
Hanging Shelf 48In W,Light Gray
Storage Cabinet,3-Shelf,43 H,Putty
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More