Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Furniture

151 Results Found that Include 154 Products

Results per page:  16 | 32 | 48
Stack Chair,Plastic,Black
Folding Chair,Golden Bronze
  • VIRCO INC.
  • Folding Chair, Golden Bronze Folding Chair,Golden Bronze
  • Item # 23L623
  • Mfr. Model # 167GLD91
  • Folding Chair, Overall Height 30 In., Overall Width 20-1/2 In., Overall Depth 21 In., Seat Height 18-1/2 In.,...More

  • Category : Folding and Stackable Chairs
Stack Chair,Plastic,Gray
Activity Table,30 x 72 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Gray Nebula Activity Table,30 x 72 In,Gray Nebula
  • Item # 23L746
  • Mfr. Model # 483072GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

  • Category : Conference Tables
Activity Table,Round,48 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, Round, 48 In, Gray Nebula Activity Table,Round,48 In,Gray Nebula
  • Item # 23L801
  • Mfr. Model # 4848RGRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Round, Width 48 In., Height 22 to 30 In., Diameter 48, Material Laminated...More

  • Category : Conference Tables
Stack Chair,Plastic,Black
Student Desk,Medium Oak/Black
  • VIRCO INC.
  • Student Desk, Medium Oak/Black Student Desk,Medium Oak/Black
  • Item # 23L634
  • Mfr. Model # 785BLK01OAK084NATBLK01
  • Student Desk, Series 785, Work Surface Color Medium Oak/Black, Frame Finish Black, Overall Width 18 In.,...More

  • Category : Classroom Desks
Stack Chair,Plastic,Black
Student Desk,Grey Nebula/Black
  • VIRCO INC.
  • Student Desk, Grey Nebula/Black Student Desk,Grey Nebula/Black
  • Item # 23L635
  • Mfr. Model # 785BLK01GRY091BLKBLK01
  • Student Desk, Series 785, Work Surface Color Grey Nebula/Black, Frame Finish Black, Overall Width 18 In.,...More

  • Category : Classroom Desks
Stack Chair,Hard Plastic,Navy
Stack Chair,Plastic,Navy
Activity Table,24 x 48 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Gray Nebula Activity Table,24 x 48 In,Gray Nebula
  • Item # 23L740
  • Mfr. Model # 482448GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

  • Category : Conference Tables
Stack Chair,Plastic,Red
Activity Table,30 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 48 In, Medium Oak Activity Table,30 x 48 In,Medium Oak
  • Item # 23L741
  • Mfr. Model # 483048OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

  • Category : Conference Tables
Classroom Chair w/Arms,Plastic,Gray
Stack Chair,Plastic,Red
Stack Chair,Plastic,Blueberry
Cafe Base,Black,27-7/8 In
Activity Table,24 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Medium Oak Activity Table,24 x 48 In,Medium Oak
  • Item # 23L739
  • Mfr. Model # 482448OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

  • Category : Conference Tables
Activity Table,30 x 60 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Medium Oak Activity Table,30 x 60 In,Medium Oak
  • Item # 23L743
  • Mfr. Model # 483060OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

  • Category : Conference Tables
Activity Table,24 x 36 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Medium Oak Activity Table,24 x 36 In,Medium Oak
  • Item # 23L737
  • Mfr. Model # 482436OAK084BLKBLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

  • Category : Conference Tables
Activity Table,30 x 60 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Medium Oak Activity Table,30 x 60 In,Medium Oak
  • Item # 23L755
  • Mfr. Model # 873060OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

  • Category : Conference Tables
Activity Table,Trapezoidal,30x60 In,Oak
  • VIRCO INC.
  • Activity Table, Trapezoidal, 30x60 In, Oak Activity Table,Trapezoidal,30x60 In,Oak
  • Item # 23L833
  • Mfr. Model # 48TRAP60OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

  • Category : Conference Tables
Activity Table,30 x 72 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Gray Nebula Activity Table,30 x 72 In,Gray Nebula
  • Item # 23L756
  • Mfr. Model # 873072GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

  • Category : Conference Tables
Activity Table,Trapezoidal,Gray Nebula
  • VIRCO INC.
  • Activity Table, Trapezoidal, Gray Nebula Activity Table,Trapezoidal,Gray Nebula
  • Item # 23L834
  • Mfr. Model # 48TRAP60GRY01BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

  • Category : Conference Tables
Mobile Stool Table,Oak,Navy,58x144 In.
  • VIRCO INC.
  • Mobile Stool Table, Oak, Navy, 58x144 In. Mobile Stool Table,Oak,Navy,58x144 In.
  • Item # 23L878
  • Mfr. Model # MTS17291212BLU51OAK084BLK01CHRM
  • Mobile Stool Table, Shape Rectangle, Depth 58 In., Width 144 In., Height 29 In., Chair Color Navy, Edge Type...More

  • Category : Cafeteria Tables
Task Chair,Plastic,Navy
Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium Oak Activity Table,30 x 72 In,Medium Oak
  • Item # 23L757
  • Mfr. Model # 873072OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

  • Category : Conference Tables
Combo Desk,Navy,Medium Oak
  • VIRCO INC.
  • Combo Desk, Navy, Medium Oak Combo Desk,Navy,Medium Oak
  • Item # 23L852
  • Mfr. Model # 9700BRBLU51OAK084NATCHRM
  • Combo Desk, Series 9700BR, Chair Color Navy, Work Surface Color Medium Oak, Frame Finish Chrome, Overall...More

  • Category : Classroom Desks
Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium Oak Activity Table,30 x 72 In,Medium Oak
  • Item # 23L745
  • Mfr. Model # 483072OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

  • Category : Conference Tables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More