Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Furniture

27 results found that include 54 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • Multiple product options available

    Computer Desk, Overall Height 25-1/2 to 33-1/2", Overall Depth 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base...More

  • Category : Office Desks
Black Mesh Executive Chair 21" Back Height, Arm Style&
  • BALT
  • Item # 15Y336
  • Mfr. Model # 34434
  • Executive Chair, Ergo Series, Overall Height 51 In., Overall Width 28 In., Overall Depth 24 In., Seat Height...More

  • Category : Office, Drafting, and Task Chairs
Mobile Workstation,Silver
Rectangle Training Tabletop, Gray, 36"W x 30" Depth
  • BALT
  • Item # 49RN84
  • Mfr. Model # 89940
  • Training Tabletop, Surface Material High Pressure Laminate, Rectangle, Width 36 In., Depth 30 In., Height 34...More

  • Category : Seminar and Training Tables
Black Fabric Desk Chair 19-1/2" Back Height, Arm
  • BALT
  • Item # 15Y350
  • Mfr. Model # 34556
  • Desk Chair, Spine Align Series, Overall Height 44 In., Overall Width 26 In., Overall Depth 21 In., Seat...More

  • Category : Office, Drafting, and Task Chairs
Student Desk,26" to 43" H,Gray Nebula
Adjustable Height Carrel,Add On
  • BALT
  • Item # 39A047
  • Mfr. Model # 90300
  • Adjustable Height Carrel, Add On, Number of Cubicles 1, Panel Material Laminate, Height (In.) 45-1/2 to...More

  • Category : Carrels
H Starter Carrel,Medium Oak
  • BALT
  • Item # 13F587
  • Mfr. Model # 89891
  • H Starter Carrel, Starter, Number of Cubicles 1, Construction Steel Frame, Panel Material Core Board, Height...More

  • Category : Carrels
Student Desk,26" to 43" H,Fusion Maple
Study Carrel,Oak
  • BALT
  • Item # 15Y277
  • Mfr. Model # 89788
  • Study Carrel, Number of Cubicles 1, Grommet Hole, Construction HPL/Steel, Panel Material HPL, Height (In.)...More

  • Category : Carrels
Student Desk,26" to 43" H,Amber Cherry
Soft Seating,27-1/2inD,Gray,Fabric,250lb
  • BALT
  • Item # 48RE85
  • Mfr. Model # 920-001
  • Soft Seating, Economy Soft Seating Series, Overall Height 16 In., Overall Width 29 In., Overall Depth 27-1/2...More

  • Category : Reception Area Furniture
Mounted Workstation,w/Dual Monitor,Gray
Study Carrel,Gray
  • BALT
  • Item # 15Y278
  • Mfr. Model # 89789
  • Study Carrel, Number of Cubicles 1, Grommet Hole, Construction HPL/Steel, Panel Material HPL, Height (In.)...More

  • Category : Carrels
Adjustable Table,24"Dx48"W,Amber Cherry
OUI Guest Chair,Polypropylene,Black,PK4
  • BALT
  • Item # 39A039
  • Mfr. Model # 34717
  • Guest Chair, OUI Series, Overall Height 35 In., Overall Width 22-1/4 In., Overall Depth 22-1/2 In., Seat...More

  • Category : Reception Area Furniture
Adjustable Table,24"Dx48"W,Fusion Maple
Mounted Workstation,w/Dual Monitor,Black
Adjustable Table,24"D x 48"W,Gray Nebula
Charging Cart, Capacity 16, Locking Mechanism: Yes, Particl
Presentation Cart,40-3/4" H x 18-1/2" W
Charging Cart, Capacity 10, Locking Mechanism: Yes, Laminat
Desktop Charger, Capacity 8, Locking Mechanism: No, Steel
Results per page:  16 | 32 | 48

Create an inviting environment with industrial and office furniture from Grainger. Outfit your waiting room with reception chairs, or choose a multi-seat design to save space. Add artificial trees, silk plants and planters for low-maintenance greenery. Find the right bed frames and mattresses to create a cozy hotel room. Grainger offers a superior selection of office and industrial furniture suitable for any facility.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More