Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Furniture Polish and Dust Mop Treatments

21 results found that include 28 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Furniture Polish Furniture Polish
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Dust Mop Treatment Dust Mop Treatment
  • Multiple product options available

    Multiple product options available

Furniture Polish, Lemon Fragrance, 9.7 oz. Aerosol Can, 12&
Furniture Polish, Lemon Clean Fragrance, 13.8 oz. Aersol Ca
Furniture Polish, Lemon Fragrance, 12.5 oz. Aerosol Can, 12
Furniture Polish, Lemon Fragrance, 13.8 oz. Aerosol Can, 12
Furniture Polish, Citrus Fragrance, 9.7 oz. Aerosol Can, 6&
Furniture Polish, Unscented Fragrance, 9.7 oz. Aerosol Can,
Wood Cleaner Preservative, Unscented Fragrance, 20 oz. Liquid&#x
Dust Mop Treatment, Wintergreen Fragrance, 640 oz. Bucket,
Furniture Polish, Lemon Fragrance, 1 gal. Jug, 4 PK
Dust Mop Treatment, Amine Fruity Fragrance, 17 oz. Aerosol&
Furniture Polish, Orange Fragrance, 9.7 oz. Aerosol, 12 PK
Wood Cleaner Preservative, Unscented Fragrance, 10 oz. Aerosol&#
Furniture Polish, Citrus Fragrance, 128 oz. Jug, 1 EA
Wood Cleaner Preservative, Almond Fragrance, 14 oz. Aerosol
Wood Cleaner Preservative, Unscented Fragrance, 14 oz. Liquid&#x
Furniture Cleaner and Polish, Lemon Chamomile Fragrance, 18
Results per page:  16 | 32 | 48

Use furniture polish and dusting spray from Grainger when you dust mop floors or wipe down wood furniture. Water-based dust mop treatment attracts dust to your mop, and furniture polishes that come in aerosol, trigger spray and wipe styles can all help to condition furniture as it cleans. When polishing and dusting furniture and floors, rely on Grainger for furniture polish and dusting spray.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More