Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

46 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Aluminum Scoop, 55 Oz Cap
25-3/4 L x 17-3/4 W x 1"D Aluminum Full
20" x 15" x 5" Heavy Duty Plastic Drain
High Limit Thermostat
Power Cord, 16 ga.
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
5 qt. Stainless Steel Mixing Bowl
Aluminum Sauce Pan; Capacity (Qt.): 2-3/4
Stainless Steel Fry Pan
  • VOLLRATH
  • Stainless Steel Fry Pan Stainless Steel Fry Pan
  • Item # 6PTZ2
  • Mfr. Model # 3808
  • Fry Pan, Natural Finish, Overall Height (In.) 1-1/2, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material...More

  • Category : Cookware
9-1/4" W x 5-1/4" L x 2-3/4" D
6-3/8" x 10-3/8" x 4" 3 Qt. Stainless&#
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
6-7/8" x 6-1/4" x 6" 2.7 Qt. Stainless&
24" French Whip
  • VOLLRATH
  • 24" French Whip 24" French Whip
  • Item # 4KJJ8
  • Mfr. Model # 47097
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 24 In., Handle Nylon, Handle Color Aqua, Handle...More

  • Category : Whips, Spatulas, and Scrapers
Stainless Steel Wire Grate
High Limit Thermostat
Miniature Rocker Switch
9 1/8" 2.8 oz. Stainless Steel Squeeze Disher
9 2.4 oz. Stainless Steel Squeeze Disher
7 3/4" 0.54 oz. Stainless Steel Squeeze Disher
8 1/8" 0.94 oz. Stainless Steel Squeeze Disher
8 7/8" 2 oz. Stainless Steel Squeeze Disher
7 1/2" 0.33 oz. Stainless Steel Squeeze Disher
Aluminum Stock Pot Cover; Capacity (Qt.):
9 1/4" 3.2 oz. Stainless Steel Squeeze Disher
9 5/8" 4.7 oz. Stainless Steel Squeeze Disher
7 7/8" 0.65 oz. Stainless Steel Squeeze Disher
8 1/8" 1.13 oz. Stainless Steel Squeeze Disher
7 3/4" 0.47 oz Stainless Steel Squeeze Disher
10-5/8" x 2-3/8" 2 oz. Stainless Steel Ladle
7 7/8" 0.72 oz. Stainless Steel Squeeze Disher
8 1/2" 1.52 oz. Stainless Steel Squeeze Disher
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More