Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Furniture, Hospitality and Food Service

805 Results Found that Include 820 Products

Results per page:  16 | 32 | 48
16-5/8" Food Scraper, White
Aluminum Scoop, 55 Oz Cap
20-3/4" x 12-3/4" x 2-1/2" 8.3 Qt.
Rubber Foot
Full-Size Cover
10-3/8" x 12-3/4" x 4" 6.7 Qt. Stainles
20-3/4" x 12-3/4" x 6" 21 Qt. Stainless
Ladle
  • VOLLRATH
  • Ladle Ladle
  • Item # 4KJL8
  • Mfr. Model # 4987220
  • Ladle, Capacity 72 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 8 1/2, Gauge Heavy, Handle Plastic-Coated,...More

  • Category : Serving Utensils
Ladle
  • VOLLRATH
  • Ladle Ladle
  • Item # 4KJN1
  • Mfr. Model # 46811
  • Ladle, Capacity 1 Oz., Bowl Dia. 1 15/16, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

  • Category : Serving Utensils
10-3/8" x 12-3/4" x 6" 10 Qt. Stainless
Aluminum Scoop, 40 Oz Cap
12" French Whip
  • VOLLRATH
  • 12" French Whip 12" French Whip
  • Item # 4KJJ2
  • Mfr. Model # 47091
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 12 In., Handle Nylon, Handle Color Aqua, Handle...More

  • Category : Whips, Spatulas, and Scrapers
20-3/4" x 12-3/4" x 4" 14 Qt. Stainless
Stainless Steel Pom Tong
25-3/4 L x 17-3/4 W x 1"D Aluminum Full
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
12-1/2" x 6-1/4" x 4" Stainless Steel W
10-3/8" x 12-3/4" x 2-1/2" 4.3 Qt.
Tin Wire Mesh Strainer
15" Basting Spoon
1/2 qt. Stainless Steel Graduated Measure, Gray
2 qt. Stainless Steel Graduated Measure, Gray
Stainless Steel Utility Tong
Aluminum Scoop, 5 Oz Cap
304 Stainless Steel Funnel
16-1/2" High Temp, Spoon Food Scraper, Red/White
Stainless Steel Funnel
Stainless Steel Funnel
Cutlery Holder, 6 Compartments
Stainless Steel Fry Pan; Capacity (Qt.):
6-7/8" x 4-1/4" x 2" 0.6 Qt. Stainless&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More