Skip Content

TENNSCO Furniture, Hospitality and Food Service

102 results found that include 179 products

Filter Results By

Viewing as

List
  • 34-1/2" x 13-1/2" x 28" Stationary Bookcase&
    34-1/2" x 13-1/2" x 28" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX69
    • Mfr. Model # B-30BK
    • Stationary Bookcase, Assembled, Number of Shelves 2, Width 34-1/2 In., Height 28 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 36" x 18" x 66" Lateral File Drawer Cabinet,
    36" x 18" x 66" Lateral File Drawer Cabinet,
    • TENNSCO
    • Item # 1YMD2
    • Mfr. Model # DWR6618MGY
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 1, Configuration Storage...More

    • Category : Combination File Cabinets
  • Literature Sorter
    • TENNSCO
    • Multiple product options available

      Literature Sorter, Construction Welded Steel and Fully Assembled, Height 33", Width 30-5/8" and Number of Compartments 21; Varies by Color and Depth

    • Category : Mail and Literature Organizers
  • 36" x 18" x 42" Lateral File Drawer Cabinet,
    36" x 18" x 42" Lateral File Drawer Cabinet,
    • TENNSCO
    • Item # 2TET7
    • Mfr. Model # DWR-4218BK
    • Lateral File Drawer Cabinet, File Size Letter/Legal, Number of Shelves 1, Number of Drawers 1, Configuration...More

    • Category : Combination File Cabinets
  • 34-1/2" x 13-1/2" x 40" Stationary Bookcase&
    34-1/2" x 13-1/2" x 40" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX72
    • Mfr. Model # B-42BK
    • Stationary Bookcase, Assembled, Number of Shelves 3, Width 34-1/2 In., Height 40 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 36" x 18" x 66" Lateral File Drawer Cabinet,
    36" x 18" x 66" Lateral File Drawer Cabinet,
    • TENNSCO
    • Item # 1YMD3
    • Mfr. Model # DWR6618SD
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 1, Configuration Storage...More

    • Category : Combination File Cabinets
  • 34-1/2" x 13-1/2" x 66" Stationary Bookcase&
    34-1/2" x 13-1/2" x 66" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX79
    • Mfr. Model # B-66CP
    • Stationary Bookcase, Assembled, Number of Shelves 5, Width 34-1/2 In., Height 66 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 34-1/2" x 13-1/2" x 28" Stationary Bookcase&
    34-1/2" x 13-1/2" x 28" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX71
    • Mfr. Model # B-30LG
    • Stationary Bookcase, Assembled, Number of Shelves 2, Width 34-1/2 In., Height 28 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • Dividers,For 30 Drawer,Blk,PK30
    Dividers,For 30 Drawer,Blk,PK30
    • TENNSCO
    • Item # 4YTE7
    • Mfr. Model # 30AD
    • Dividers, Horizontal, Overall Width (In.) 9, Overall Height (In.) 2-1/2, Construction Welded Steel and Fully...More

    • Category : Mail and Literature Organizer Accessories
  • 34-1/2" x 13-1/2" x 66" Stationary Bookcase&
    34-1/2" x 13-1/2" x 66" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX78
    • Mfr. Model # B-66BK
    • Stationary Bookcase, Assembled, Number of Shelves 5, Width 34-1/2 In., Height 66 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • Stationary Bookcase
    • TENNSCO
    • Multiple product options available

      Stationary Bookcase; Varies by Type, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

    • Category : Bookcases
  • 34-1/2" x 13-1/2" x 78" Stationary Bookcase&
    34-1/2" x 13-1/2" x 78" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX81
    • Mfr. Model # B-78BK
    • Stationary Bookcase, Assembled, Number of Shelves 6, Width 34-1/2 In., Height 78 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 34-1/2" x 13-1/2" x 66" Stationary Bookcase&
    34-1/2" x 13-1/2" x 66" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX80
    • Mfr. Model # B-66LG
    • Stationary Bookcase, Assembled, Number of Shelves 5, Width 34-1/2 In., Height 66 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • Bookcase Storage Cabinet,Black
    Bookcase Storage Cabinet,Black
    • TENNSCO
    • Item # 2TER6
    • Mfr. Model # BCD18-72BK
    • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Black, Material Steel, Number of Shelves 5,...More

    • Category : Office Storage Cabinets
  • Shelves
    • TENNSCO
    • Multiple product options available

      Shelves and Construction Steel; Varies by Color, Width and Depth

    • Category : Mail and Literature Organizers
  • Lateral File,Fixed
    • TENNSCO
    • Multiple product options available

      Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

    • Category : Standard File Cabinets
  • Letter Size Starter Unit
    Letter Size Starter Unit
    • TENNSCO
    • Item # 5RGY4
    • Mfr. Model # 2476PC
    • Open File Shelving, Starter, Steel Construction, Sand Color, Powder Coated Finish, 76 In., 36 In., 24 In.,...More

    • Category : Open File Shelving
  • Horz Lit Organizer,Legal,30 Drawer,Blk
    Horz Lit Organizer,Legal,30 Drawer,Blk
    • TENNSCO
    • Item # 4YTE4
    • Mfr. Model # 3085BK
    • Horizontal Literature Organizer, Legal, Drawers, Construction Welded Steel and Fully Assembled, Height 33...More

    • Category : Mail and Literature Organizers
  • 36" x 18" x 42" Combination Cabinet, Medium
    36" x 18" x 42" Combination Cabinet, Medium
    • TENNSCO
    • Item # 1YMD4
    • Mfr. Model # DWR4218MGY
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 2, Number of Drawers 1, Configuration Storage...More

    • Category : Combination File Cabinets
  • File Cabinet
    • TENNSCO
    • Multiple product options available

      Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

    • Category : Filing Cabinets
  • Horz Lit Organizer,Ltr,30 Drawer,Putty
    Horz Lit Organizer,Ltr,30 Drawer,Putty
    • TENNSCO
    • Item # 4YTE3
    • Mfr. Model # 2085PY
    • Horizontal Literature Organizer, Letter, Drawers, Construction Welded Steel and Fully Assembled, Height 33...More

    • Category : Mail and Literature Organizers
  • Wall Hanging Desk,17-1/2"H x 34-1/2"W
    Wall Hanging Desk,17-1/2"H x 34-1/2"W
    • TENNSCO
    • Item # 8CFK7
    • Mfr. Model # SR-59 MED GRAY
    • Wall Hanging Foreman's Desk, Overall Width 34-1/2 In., Overall Height 17-1/2 In., Overall Depth 29 In.,...More

    • Category : Wall Mount Desks
  • 34-1/2" x 13-1/2" x 40" Stationary Bookcase&
    34-1/2" x 13-1/2" x 40" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX73
    • Mfr. Model # B-42CP
    • Stationary Bookcase, Assembled, Number of Shelves 3, Width 34-1/2 In., Height 40 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • Horz Lit Organizer,Ltr,30 Drawer,Lt Gray
    Horz Lit Organizer,Ltr,30 Drawer,Lt Gray
    • TENNSCO
    • Item # 4YTE2
    • Mfr. Model # 2085LGY
    • Horizontal Literature Organizer, Letter, Drawers, Construction Welded Steel and Fully Assembled, Height 33...More

    • Category : Mail and Literature Organizers
  • 34-1/2" x 13-1/2" x 78" Stationary Bookcase&
    34-1/2" x 13-1/2" x 78" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX83
    • Mfr. Model # B-78LG
    • Stationary Bookcase, Assembled, Number of Shelves 6, Width 34-1/2 In., Height 78 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 34-1/2" x 13-1/2" x 52" Stationary Bookcase&
    34-1/2" x 13-1/2" x 52" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX75
    • Mfr. Model # B-53BK
    • Stationary Bookcase, Assembled, Number of Shelves 4, Width 34-1/2 In., Height 52 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 34-1/2" x 13-1/2" x 28" Stationary Bookcase&
    34-1/2" x 13-1/2" x 28" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX70
    • Mfr. Model # B-30CP
    • Stationary Bookcase, Assembled, Number of Shelves 2, Width 34-1/2 In., Height 28 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 34-1/2" x 13-1/2" x 78" Stationary Bookcase&
    34-1/2" x 13-1/2" x 78" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX82
    • Mfr. Model # B-78CP
    • Stationary Bookcase, Assembled, Number of Shelves 6, Width 34-1/2 In., Height 78 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 34-1/2" x 13-1/2" x 52" Stationary Bookcase&
    34-1/2" x 13-1/2" x 52" Stationary Bookcase&
    • TENNSCO
    • Item # 1PX77
    • Mfr. Model # B-53LG
    • Stationary Bookcase, Assembled, Number of Shelves 4, Width 34-1/2 In., Height 52 In., Depth 13-1/2 In., Color...More

    • Category : Bookcases
  • 48" x 12" Extra Shelf Kit, Sand; For 5UFA3,&
    48" x 12" Extra Shelf Kit, Sand; For 5UFA3,&
    • TENNSCO
    • Item # 5RGZ6
    • Mfr. Model # ISK-4812
    • Shelf Kit, Width 48, Depth 12, Color Sand, Finish Powder Coat, For Use With 5UFA3, 5UFA4, 5RGX3, 5RGX4,...More

    • Category : Open File Shelving Accessories
  • 48" x 9-11/16" Posting Shelf, Light Gray; Fo
    48" x 9-11/16" Posting Shelf, Light Gray; Fo
    • TENNSCO
    • Item # 5RHE5
    • Mfr. Model # AS48PSLGY
    • Posting Shelf, Width 48, Color Light Gray, Finish Powder Coat, For Use With 5RHC1, 5RHC3, Features Includes...More

    • Category : Open File Shelving Accessories
  • 30" x 12" x 5/8" Reference Shelf, Sand;
    30" x 12" x 5/8" Reference Shelf, Sand;
    • TENNSCO
    • Item # 5RGZ7
    • Mfr. Model # RSMB-12
    • Reference Shelf, Height 5/8 In., Width 30 In., Depth 12 In., Color Sand, Finish Powder Coat, For Use With...More

    • Category : Open File Shelving Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More