Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Furniture, Hospitality and Food Service

25 Results Found that Include 51 Products

Results per page:  16 | 32 | 48
Digital Thermometer,Allegergen
  • TAYLOR
  • Digital Thermometer, Allegergen Digital Thermometer,Allegergen
  • Item # 35HV28
  • Mfr. Model # 9840PRN
  • Digital Thermometer, Allergy, Temp. Range (F) -40 Degrees to 302 Degrees , Temp. Range (C) -40 Degrees to 150...More

  • Category : Food Service Thermometers
Waterproof Digital Thermometer,Auto-Off
  • TAYLOR
  • Waterproof Digital Thermometer, Auto-Off Waterproof Digital Thermometer,Auto-Off
  • Item # 35HV29
  • Mfr. Model # 9878EPR
  • Waterproof Thermometer, Allergy, Temp. Range (F) -40 Degrees to 500 Degrees , Temp. Range (C) -40 Degrees to...More

  • Category : Food Service Thermometers
Packaging/Portioning Scale,2 lb.,LCD
Packaging/Portioning Scale,5kg/10lb,LCD
Thermometer,Blue Coded,0 to 220F
  • TAYLOR
  • Thermometer, Blue Coded, 0 to 220F Thermometer,Blue Coded,0 to 220F
  • Item # 35HV23
  • Mfr. Model # 6092NBL
  • Thermometer, Fish, Temp. Range (F) 0 Degrees to 220 Degrees , Temp. Range (C) -10 Degrees to 100 Degrees ,...More

  • Category : Food Service Thermometers
Mechanical Portioning Scale,SS Platform
Thermometer,Brown Coded,0 to 220F
  • TAYLOR
  • Thermometer, Brown Coded, 0 to 220F Thermometer,Brown Coded,0 to 220F
  • Item # 35HV24
  • Mfr. Model # 6092NBR
  • Thermometer, Cooked Meat, Temp. Range (F) 0 Degrees to 220 Degrees , Temp. Range (C) -10 Degrees to 100...More

  • Category : Food Service Thermometers
Digital Pckgng/Prtioning Scale,SS Pltfrm
  • TAYLOR
  • Digital Pckgng/Prtioning Scale, SS Pltfrm Digital Pckgng/Prtioning Scale,SS Pltfrm
  • Item # 3NZG8
  • Mfr. Model # TE22
  • Digital Packaging/Portioning Scale, Washdown, Capacity 10/22 kg/Lb, Readability 2 Gram, Readability 0/1/64...More

  • Category : Food Scales
Food Srvc Thermometer,Oven,175 to 515 F
Portioning Scale,22 lb.,12-1/4 in. L,SS
  • TAYLOR
  • Portioning Scale, 22 lb., 12-1/4 in. L, SS Portioning Scale,22 lb.,12-1/4 in. L,SS
  • Item # 45RM74
  • Mfr. Model # TE22FT
  • Portioning Scale, Capacity 22 lb., Display Dimensions 3-1/4 In.x 13/16 In., Dishwasher Safe No, Body Material...More

  • Category : Food Scales
Mechanical Dial Scale,SS Platform
  • TAYLOR
  • Mechanical Dial Scale, SS Platform Mechanical Dial Scale,SS Platform
  • Item # 3NZH4
  • Mfr. Model # TS50
  • Mechanical Dial Scale, Capacity 0/50 kg/Lb, Readability 0/1/4 kg/Lb, Overall Length 7 In, Overall Width 7 In,...More

  • Category : Food Scales
Digital Diet Scale,Plastic Platform
  • TAYLOR
  • Digital Diet Scale, Plastic Platform Digital Diet Scale,Plastic Platform
  • Item # 3NZN3
  • Mfr. Model # 1250BK
  • Digital Diet Scale, Capacity 250 Grams, Capacity 0/0.5 kg/Lb, Readability 0.1 Gram, Readability 0/0.005...More

  • Category : Food Scales
Dgtl Food Scale,Plstic Pltfrm,11 lb. Cap
  • TAYLOR
  • Dgtl Food Scale, Plstic Pltfrm, 11 lb. Cap Dgtl Food Scale,Plstic Pltfrm,11 lb. Cap
  • Item # 14F315
  • Mfr. Model # 3847BL9
  • Digital Food Scale, Capacity 11 lb., Readability Digital Readout, Overall Length 8-5/8 In., Overall Width...More

  • Category : Food Scales
Timer,Measure Time,LCD
  • TAYLOR
  • Timer, Measure Time, LCD Timer,Measure Time,LCD
  • Item # 23WF58
  • Mfr. Model # 5863
  • Timer, Measure Time, Case Material ABS Plastic, Lens Material Glass, Display LCD, Digit Size 1/2 In.,...More

  • Category : Food Service Thermometers
Heavy Duty Mechanical Scale,SS Pltfrm
Digital Portioning Scale,Glass Platform
  • TAYLOR
  • Digital Portioning Scale, Glass Platform Digital Portioning Scale,Glass Platform
  • Item # 3NZN5
  • Mfr. Model # 3800N
  • Digital Portioning Scale, Capacity 4kg/8 lb., Readability 1/16 lb., Overall Length 7-3/8 In., Overall Width 6...More

  • Category : Food Scales
Mechanical Dial Scale,SS Platform
  • TAYLOR
  • Mechanical Dial Scale, SS Platform Mechanical Dial Scale,SS Platform
  • Item # 3NZH3
  • Mfr. Model # TS25KL
  • Mechanical Dial Scale, Washdown, Capacity 11,000 Grams, Capacity 11/25 kg/Lb, Readability 50 Gram,...More

  • Category : Food Scales
Thermometer,Red Coded,0 to 220F
  • TAYLOR
  • Thermometer, Red Coded, 0 to 220F Thermometer,Red Coded,0 to 220F
  • Item # 35HV26
  • Mfr. Model # 6092NRD
  • Thermometer, Raw Meat, Temp. Range (F) 0 Degrees to 220 Degrees , Temp. Range (C) -10 Degrees to 100 Degrees...More

  • Category : Food Service Thermometers
Mechanical Dial Scale,SS Platform
  • TAYLOR
  • Mechanical Dial Scale, SS Platform Mechanical Dial Scale,SS Platform
  • Item # 3NZH2
  • Mfr. Model # TS32F
  • Mechanical Dial Scale, Washdown, Capacity 900 Grams, Capacity 1/2 kg/Lb, Readability 5 Gram, Readability...More

  • Category : Food Scales
Mechanical Diet Scale,Plastic Platform
Thermometer,Yellow Coded,0 to 220F
  • TAYLOR
  • Thermometer, Yellow Coded, 0 to 220F Thermometer,Yellow Coded,0 to 220F
  • Item # 35HV27
  • Mfr. Model # 6092NYL
  • Thermometer, Poultry, Temp. Range (F) 0 Degrees to 220 Degrees , Temp. Range (C) -10 Degrees to 100 Degrees ,...More

  • Category : Food Service Thermometers
Thermometer,Purple Coded,0 to 220F
  • TAYLOR
  • Thermometer, Purple Coded, 0 to 220F Thermometer,Purple Coded,0 to 220F
  • Item # 35HV25
  • Mfr. Model # 6092NPR
  • Thermometer, Allergy, Temp. Range (F) 0 Degrees to 220 Degrees , Temp. Range (C) -10 Degrees to 100 Degrees ,...More

  • Category : Food Service Thermometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More