Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

34 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
2 x 7" x 2" Hard Carbonized Steel, Rubberized
Rubber Service Mat, Black
12" Bamboo Skewers, Brown; PK100
Salt and Pepper Shaker,1/2 Oz,PK24
Pizza Cutter Wheel
Economy Pump Kit, White
Chrome Plated Metal Potato Masher, Black Handle
Grater with Handle
  • TABLECRAFT PRODUCTS COMPANY
  • Grater with Handle Grater with Handle
  • Item # 6EZN5
  • Mfr. Model # SG202
  • Grater with Handle, Overall Length (In.) 4.25, Overall Width (In.) 3.375, Overall Height (In.) 9.75, Handle...More

  • Category : Peelers, Cutters, and Slicers
Number Card Set, 1-100, Tent, White Plastic, 100 PK
3 3/8" x 5" Acrylic Toothpick Dispenser, Clear
Card and Number Holder, Round Base, Silver Stainless Steel,
Tray,Rectangular,21-1/2x14
ShakerTop,Perforated,6 or 8 oz.,Grn,PK12
Shaker Top,Slotted,6 or 8 oz.,White,PK12
Card and Number Holder, Round Base, Silver Stainless Steel,
6"L x 5/8"W x 13/64"H Stainless Steel C
Tray,Oval,12x8 1/2
Stainless Steel Colander
  • TABLECRAFT PRODUCTS COMPANY
  • Stainless Steel Colander Stainless Steel Colander
  • Item # 6EYU3
  • Mfr. Model # 708
  • Colander, Capacity (Oz.) 256, Capacity (Qt.) 8, Overall Length (In.) 16, Overall Width (In.) 13-1/4, Overall...More

  • Category : Colanders and Strainers
Twelve-Piece Pourer Set,Amber
Twelve-Piece Pourer Set,Red
Card Holder, Rectangle, Clear Acrylic, 1 EA
Tray, Round, Color Gray,
Twelve-Piece Pourer Set,Smoke
Shaker Top,Slotted,6 or 8 oz.,Black,PK12
ShakerTop,Perforated,6or8 oz,White,PK12
Shaker Top,Slotted,6 or 8 oz.,Red,PK12
Aluminum Steak Weight, 8-1/4" Blade Length, 4-1/4"
Twelve-Piece Pourer Set,Clear
Shaker Top,Slotted,6 or 8 oz.,Green,PK12
Hanger Strap Set for Speed Rails
ShakerTop,Perforated,6 or 8 oz.,Red,PK12
Square Grater
  • TABLECRAFT PRODUCTS COMPANY
  • Square Grater Square Grater
  • Item # 6EZN4
  • Mfr. Model # SG201
  • Square Grater, Overall Length (In.) 4, Overall Width (In.) 4, Overall Height (In.) 8.875, Material Stainless...More

  • Category : Peelers, Cutters, and Slicers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More