Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Furniture, Hospitality and Food Service

198 Results Found that Include 221 Products

Results per page:  16 | 32 | 48
Countertop Stainless Lid Dispenser, Holds 6 to 24 Oz L
Wall-Mount Plastic Cup Dispenser, Holds 4 to 10 Oz Cup
Wall-Mount Plastic Cup Dispenser, Holds 3 to 5 Oz Cups
Shelf Liner,Clear,2x10 Ft
Shelf Liner,Clear,2x10 Ft
Shelf Liner,Black,2x40 Ft
Wall-Mount Stainless Cup Dispenser, Holds 12 to 24 Oz
Wall-Mount Stainless Cup Dispenser, Holds 8 to 24 Oz C
1 1/2" x 1/4" Paper Chlorine Tester
Wall-Mount Stainless Cup Dispenser, Holds 3 to 5 Oz Cu
Wall-Mount Plastic Cup Dispenser, Holds 4 to 10 Oz Cup
7 1/2" x 9 1/4" Hand Washing Chart
Stand-Mount Plastic Cup Dispenser, Holds 4 to 10 Oz Fo
Ice Scoop Caddy,86 oz.
  • SAN JAMAR
  • Ice Scoop Caddy, 86 oz. Ice Scoop Caddy,86 oz.
  • Item # 6CAK8
  • Mfr. Model # SI2000GR
  • Ice Scoop Caddy, Capacity 86 oz., Depth 6 In., Width 7 In., Height 11 In., Material Polycarbonate, Color...More

  • Category : Ice Totes
Pull-Type, Wall-Mount Stainless Cup Dispenser, Holds 6 to 1
Shelf Liner,Black,2x10 Ft
Wall-Mount Plastic Cup Dispenser, Holds 12 to 24 Oz Fo
Bar Mat,Black,12x12
  • SAN JAMAR
  • Bar Mat, Black, 12x12 Bar Mat,Black,12x12
  • Item # 6CAP1
  • Mfr. Model # VM5280BKGR
  • Bar Mat, Plastic, Length (In.) 12, Width (In.) 12, Height (In.) 1/2, Color Black, Material PVC, For Use With...More

  • Category : Bar Accessories
6" x 2 1/2" x 1" Plastic Chlorine Teste
1 1/2" x 1/4" Paper Quaternary Tester
SCOOP W   GUARD LARGE 64-86 OZ
SCOOP ONLY LARGE 64-86 OZ-
Shelf Liner,Clear,2x40 Ft
Condiment and Straw Organizer
Plastic Blender Cleaner
Bottle Cap Catcher
  • SAN JAMAR
  • Bottle Cap Catcher Bottle Cap Catcher
  • Item # 6ADH6
  • Mfr. Model # B4300GR
  • Bottle Cap Catcher, Stainless Steel, Length (In.) 5 3/4, Width (In.) 3 3/4, Height (In.) 13 1/2, Color...More

  • Category : Bar Accessories
In-Counter Plastic Cup Dispenser, Holds 1/2 to 2 1
Ice Scoop and Holder,6 to 10 oz.
  • SAN JAMAR
  • Ice Scoop and Holder, 6 to 10 oz. Ice Scoop and Holder,6 to 10 oz.
  • Item # 6CAK9
  • Mfr. Model # SI5000GR
  • Ice Scoop and Holder, Capacity 6 to 10 oz., Dimensions 11 1/2 In. x 5 In. x 6 3/4 In., Color Blue, Includes...More

  • Category : Ice Scoops
Wall-Mount Plastic Cup Dispenser, Holds 4-1/2 to 12 Oz
Ice Scoop and Holder,12 to 16 oz.
  • SAN JAMAR
  • Ice Scoop and Holder, 12 to 16 oz. Ice Scoop and Holder,12 to 16 oz.
  • Item # 6CAL4
  • Mfr. Model # SI7000GR
  • Ice Scoop and Holder, Capacity 12 to 16 oz., Dimensions 11 1/2 In. x 5 1/4 In. x 7 In., Color Blue, Includes...More

  • Category : Ice Scoops
Ice Scoop,6 to 10 oz.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More