Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Furniture, Hospitality and Food Service

31 results found that include 57 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Keyboard Tray,Black
4-1/4" x 1-1/8" x 3/4 Rectangular Ganging&#x
Keyboard/Mouse Arm,Articulating
  • SAFCO
  • Item # 21D145
  • Mfr. Model # 2137
  • Keyboard/Mouse Arm, Articulating, Black Granite Fleck, Height 1/4 In., Length 11-3/4 In., Width 28 In., 6 In....More

  • Category : Keyboard and Mouse Trays
60" x 30" x 36" 1-Compartment Sorting Table
Mobile Literature Rack,Charcoall
Magazine Display,3-Pocket
Brochure Display Rack,Charcoal
Booklet Display,12-Pocket
Under-desk Keyboard Drawer
  • SAFCO
  • Item # 21D146
  • Mfr. Model # 2213
  • Under-Desk Keyboard Drawer, Charcoal, Height 5-1/4 In., Length 2-1/4 In., Width 23-1/4 In., Three Height...More

  • Category : Keyboard and Mouse Trays
Rotating Magazine Stand,30-Pocket,Black
Magazine and Pamphlet Display
Drafting Table Base,43"x29-1/2"
Display Wire Hanger
Half Round Training Tabletop, Cherry, 48"W x 24"
  • SAFCO
  • Item # 49H913
  • Mfr. Model # 2068CY
  • Training Tabletop, Surface Material Laminate, Half Round, Width 48 In., Depth 24 In., Height 1 In., Tabletop...More

  • Category : Seminar and Training Tables
Steel Base,Gray
49-1/4" x 24" x 28 Rectangular Base for Impr
Steel Base,Black
49-1/4" x 24" x 28 Rectangular Base for Impr
Double Sided Folding Literature Display
37-1/2" x 24" x 28 Rectangular Base for Impr
37-1/2" x 24" x 28 Rectangular Base for Impr
Business Card Display,12-Pocket
Rotary Brochure Rack,33 or 66-Pocket
Results per page:  16 | 32 | 48

Grainger carries a broad selection of food service supplies and restaurant service furniture, hospitality equipment furniture, hotel supplies and much more. Looking for coffee bar furniture? You’ll find that here too. Make Grainger your one-stop shop for hospitality supplies and furniture, food service equipment, including furniture, apparel, cookware, appliances and much more. Shop online today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More