Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Furniture, Hospitality and Food Service

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Monitor Stand,Black,6-1/4 In.
Magazine Floor Rack,Black
Interoffice Mail Box,3 in. H,Steel,Black
Off-Surface Shelf,Black,10 In
17-1/4" x 13" x 21-1/4" Mobile Desk-Side
Magazine Rack,4-Pocket
Adjustable Width Arm Kit,PK2
16" x 20-1/2" x 27-3/4" Jazz File Cart,
15-1/2" x 14" x 12-1/2" Mini File Cart,
Black Metal Stool, 18" Overall Height
Gray Metal Stool, 18" Overall Height
  • SAFCO
  • Gray Metal Stool, 18" Overall Height Gray Metal Stool, 18" Overall Height
  • Item # 49KD15
  • Mfr. Model # 6604SL
  • Stool, Overall Height 18 In., Overall Width 17-3/4 In., Overall Depth 17-3/4 In., Seat Height Min. 18 In.,...More

  • Category : Office and Drafting Chairs
Red Metal Stool, 18" Overall Height
White Metal Stool, 18" Overall Height
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More