Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Furniture, Hospitality and Food Service

18 results found that include 22 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Portable Garment Rack
Garment Rack
  • HONEY-CAN-DO
  • Item # 15V413
  • Mfr. Model # GAR-01121
  • Portable Garment Rack, Length 35 In, Width 16.75 In, Height 68 In, Material Epoxy Coat Metal, Without Locking...More

  • Category : Coat Racks
Adjustable Garment Rack
Adjustable Garment Rack
Over-the-Door Shoe Organizer 20" W X 54" H, Polye
Shoe Racks
Laundry Cart, 3 Tier
Laundry Cart, 3 Tier
  • HONEY-CAN-DO
  • Item # 15V463
  • Mfr. Model # CRT-01149
  • Laundry Cart, Number of Compartments 3, White, Material Steel, Caster Type (4) Swivel, Overall Length 24 In.,...More

  • Category : Laundry Carts
Adjustable Closet Rod
Adjustable Closet Rod
  • HONEY-CAN-DO
  • Item # 15V411
  • Mfr. Model # HNG-01816
  • Adjustable Closet Rod, Material Steel, Finish Chrome, Length 22.5 In, Extended Length 38 In, Width 1 In,...More

  • Category : Coat Racks
Plastic Vacuum Storage Bag
Clothing Storage Bags
Ironing Boards
PEVA Hanging Storage Closet; PK1
PEVA Hanging Storage Closet; PK1
Wood Suit Hanger with Maple Finish; PK10
Wood Suit Hanger with Maple Finish; PK10
Flock Coated Metal Suit Velvet Hanger with Black Finish
Flock Coated Metal Suit Velvet Hanger with Black Finish
White Organizer Rack, Width 10", Height 9-1/8", L
White Organizer Rack, Width 10", Height 9-1/8", L
Black Organizer Rack, Width 7-1/2", Height 10", L
Black Organizer Rack, Width 7-1/2", Height 10", L
Wood Wood Suit Hangers with Cherry Finish; PK6
Wood Wood Suit Hangers with Cherry Finish; PK6
Flock Coated Metal Suit Hanger with Tan Finish; PK20
Flock Coated Metal Suit Hanger with Tan Finish; PK20
Flock Coated Metal Suit Hanger with White Finish; PK20
Flock Coated Metal Suit Hanger with White Finish; PK20
Wood Wood Suit Hangers with Maple Finish; PK6
Wood Wood Suit Hangers with Maple Finish; PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More