Skip Content

Furniture, Hospitality and Food Service

38 results found that include 52 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Plastic Clothespins, Spring, 100 PK
    Clothespins
    • HONEY-CAN-DO
    • Item # 5DMN2
    • Mfr. Model # DRY-01411
    • Clothespins, Material Plastic, Opening Type Spring, Load Capacity Up to 10 lb. per Pin, Length 3-19/64 In.,...More

    • Category : Clothespins
  • Recycled Plastic Recycled Hanger with White Finish; PK15
    Recycled Plastic Recycled Hanger with White Finish; PK15
    • HONEY-CAN-DO
    • Item # 15V361
    • Mfr. Model # HNG-01523
    • Recycled Hanger, White, Material Recycled Plastic, Package Quantity 15

    • Category : Coat Rack Hangers
  • Cloth Clothespin Bag, 1 EA
    Clothespin Bags
    • HONEY-CAN-DO
    • Item # 15V287
    • Mfr. Model # DRY-01313
    • Clothespin Bag, Material Cloth, Load Capacity 200 Clothespins, Width 10 In., Height 11 In.

    • Category : Clothespins
  • Aluminum Clothesline Pole
    Clotheslines
    • HONEY-CAN-DO
    • Item # 15V289
    • Mfr. Model # DRY-01413
    • Clothesline Pole, Height 44 to 69 In, Material Aluminum

    • Category : Drying Racks
  • Laundry Bags
    • Multiple product options available

      Multiple product options available

    • Category : Laundry Bags
  • Mesh Wash Bags
    • Multiple product options available

      Multiple product options available

    • Category : Laundry Bags
  • Clothing Storage Bags
    • Multiple product options available

      Multiple product options available

    • Category : Laundry Bags
  • Hanger Clips with Black Finish; PK8
    Hanger Clips with Black Finish; PK8
    • HONEY-CAN-DO
    • Item # 15V388
    • Mfr. Model # HNG-01953
    • Hanger Clips, Black, Package Quantity 8

    • Category : Coat Rack Hangers
  • Metal Skirt/Pant Hanger with Chrome/Blue Finish; PK3
    Metal Skirt/Pant Hanger with Chrome/Blue Finish; PK3
    • HONEY-CAN-DO
    • Item # 15V376
    • Mfr. Model # HNG-01193
    • Skirt/Pant Hanger, Chrome/Blue, Material Metal, Package Quantity 3

    • Category : Coat Rack Hangers
  • Battery Powered Fabric Shaver, 1 EA
    Lint Rollers and Brushes
    • HONEY-CAN-DO
    • Item # 15V335
    • Mfr. Model # LNT-02093
    • Battery Powered Fabric Shaver, Color White, Description/Special Features Requires (2)AA Batteries (not...More

    • Category : Lint Rollers and Brushes
  • Recycled Plastic Recycled Hanger with Blue Finish; PK15
    Recycled Plastic Recycled Hanger with Blue Finish; PK15
    • HONEY-CAN-DO
    • Item # 15V359
    • Mfr. Model # HNG-01521
    • Recycled Hanger, Blue, Material Recycled Plastic, Package Quantity 15

    • Category : Coat Rack Hangers
  • Wood Shirt Hanger with Cherry Finish; PK5
    Wood Shirt Hanger with Cherry Finish; PK5
    • HONEY-CAN-DO
    • Item # 15V340
    • Mfr. Model # HNG-01213
    • Shirt Hanger, Cherry, Material Wood, Package Quantity 5

    • Category : Coat Rack Hangers
  • Recycled Plastic Recycled Hanger with Black Finish; PK15
    Recycled Plastic Recycled Hanger with Black Finish; PK15
    • HONEY-CAN-DO
    • Item # 15V358
    • Mfr. Model # HNG-01520
    • Recycled Hanger, Black, Material Recycled Plastic, Package Quantity 15

    • Category : Coat Rack Hangers
  • Kitchen Drawer Organizers
    • HONEY-CAN-DO
    • Multiple product options available

      Multiple product options available

    • Category : Kitchen Drawer Organizers
  • Flock Coated Metal Shirt Hanger with Tan Finish; PK3
    Flock Coated Metal Shirt Hanger with Tan Finish; PK3
    • HONEY-CAN-DO
    • Item # 15V392
    • Mfr. Model # HNG-01941
    • Shirt Hanger, Tan, Material Flock Coated Metal, Package Quantity 3

    • Category : Coat Rack Hangers
  • Flock Coated Metal Four Step Hanger with Tan Finish;&#
    Flock Coated Metal Four Step Hanger with Tan Finish;&#
    • HONEY-CAN-DO
    • Item # 15V393
    • Mfr. Model # HNG-01943
    • Four Step Hanger, Tan, Material Flock Coated Metal, Package Quantity 2

    • Category : Coat Rack Hangers
  • Flock Coated Metal Shirt Hanger with White Finish; PK3
    Flock Coated Metal Shirt Hanger with White Finish; PK3
    • HONEY-CAN-DO
    • Item # 15V395
    • Mfr. Model # HNG-01947
    • Shirt Hanger, White, Material Flock Coated Metal, Package Quantity 3

    • Category : Coat Rack Hangers
  • Hanging Garment Bags
    • Multiple product options available

      Multiple product options available

    • Category : Laundry Bags
  • Metal/Vinyl Tie/Belt Hanger with Chrome/White Finish;&
    Metal/Vinyl Tie/Belt Hanger with Chrome/White Finish;&
    • HONEY-CAN-DO
    • Item # 15V381
    • Mfr. Model # HNG-01311
    • Tie/Belt Hanger, Chrome/White, Material Metal/Vinyl

    • Category : Coat Rack Hangers
  • Wood, Rubber Suit Hanger with Cherry Finish; PK4
    Wood, Rubber Suit Hanger with Cherry Finish; PK4
    • HONEY-CAN-DO
    • Item # 15V338
    • Mfr. Model # HNG-01207
    • Suit Hanger, Material Wood, Rubber, Cherry Finish, Package Quantity 4

    • Category : Coat Rack Hangers
  • Plastic/Metal Suit Hanger w/clips with Crystal Finish;
    Plastic/Metal Suit Hanger w/clips with Crystal Finish;
    • HONEY-CAN-DO
    • Item # 15V377
    • Mfr. Model # HNG-01194
    • Suit Hanger w/clips, Crystal, Material Plastic/Metal, Package Quantity 2

    • Category : Coat Rack Hangers
  • Plastic Skirt and Pant Hanger with Clear Finish; PK2
    Plastic Skirt and Pant Hanger with Clear Finish; PK2
    • HONEY-CAN-DO
    • Item # 15V374
    • Mfr. Model # HNG-01180
    • Skirt and Pant Hanger, Clear, Material Plastic, Package Quantity 2

    • Category : Coat Rack Hangers
  • Plastic Swivel Hanger with White Finish; PK5
    Plastic Swivel Hanger with White Finish; PK5
    • HONEY-CAN-DO
    • Item # 15V371
    • Mfr. Model # HNG-01362
    • Swivel Hanger, White, Material Plastic, Package Quantity 5

    • Category : Coat Rack Hangers
  • Sugar Dispenser,6 oz.,Black/Chrome
    Sugar Dispenser,6 oz.,Black/Chrome
    • HONEY-CAN-DO
    • Item # 46AD35
    • Mfr. Model # KCH-06071
    • Sugar Dispenser, Number of Compartments 1, Holds 6 oz., Countertop, For Use With Sugar, Package Quantity 1,...More

    • Category : Condiment Pumps and Dispensers
  • Wood, Rubber Suit Hanger with Maple Finish; PK4
    Wood, Rubber Suit Hanger with Maple Finish; PK4
    • HONEY-CAN-DO
    • Item # 15V337
    • Mfr. Model # HNG-01206
    • Suit Hanger, Material Wood, Rubber, Maple Finish, Package Quantity 4

    • Category : Coat Rack Hangers
  • Recycled Plastic Recycled Hanger with Red Finish; PK15
    Recycled Plastic Recycled Hanger with Red Finish; PK15
    • HONEY-CAN-DO
    • Item # 15V360
    • Mfr. Model # HNG-01522
    • Recycled Hanger, Red, Material Recycled Plastic, Package Quantity 15

    • Category : Coat Rack Hangers
  • Flock Coated Metal Four Step Hanger with White Finish;
    Flock Coated Metal Four Step Hanger with White Finish;
    • HONEY-CAN-DO
    • Item # 15V396
    • Mfr. Model # HNG-01949
    • Four Step Hanger, White, Material Flock Coated Metal, Package Quantity 2

    • Category : Coat Rack Hangers
  • White Plate Organizer, Width 5", Height 5-5/8", L
    White Plate Organizer, Width 5", Height 5-5/8", L
    • HONEY-CAN-DO
    • Item # 30XM97
    • Mfr. Model # KCH-02165
    • Plate Organizer, Material Steel, Color White, Finish PE Coating, Length 10-3/4 In., Width 5 In., Height 5-5/8...More

    • Category : Kitchen Cabinet Racks and Organizers
  • Flock Coated Metal Cascading Suit Hanger with Black Finish&
    Flock Coated Metal Cascading Suit Hanger with Black Finish&
    • HONEY-CAN-DO
    • Item # 15V391
    • Mfr. Model # HNG-01091
    • Cascading Suit Hanger, Black, Material Flock Coated Metal, Package Quantity 3

    • Category : Coat Rack Hangers
  • Flock Coated Metal Four Step Hanger with Black Finish;
    Flock Coated Metal Four Step Hanger with Black Finish;
    • HONEY-CAN-DO
    • Item # 15V387
    • Mfr. Model # HNG-01340
    • Four Step Hanger, Black, Material Flock Coated Metal, Package Quantity 2

    • Category : Coat Rack Hangers
  • Wood Shirt Hanger with Maple Finish; PK5
    Wood Shirt Hanger with Maple Finish; PK5
    • HONEY-CAN-DO
    • Item # 15V339
    • Mfr. Model # HNG-01212
    • Shirt Hanger, Maple, Material Wood, Package Quantity 5

    • Category : Coat Rack Hangers
  • White Organizer Rack, Width 5-1/4", Height 5", Le
    White Organizer Rack, Width 5-1/4", Height 5", Le
    • HONEY-CAN-DO
    • Item # 30XM94
    • Mfr. Model # KCH-01832
    • Organizer Rack, Material Steel, Color White, Finish PE Coating, Length 11-1/2 In., Width 5-1/4 In., Height 5...More

    • Category : Kitchen Cabinet Racks and Organizers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More