Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

131 Results Found that Include 510 Products

Results per page:  16 | 32 | 48
  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
  • HON
  • Center Drawer Center Drawer
  • Multiple product options available

    Center Drawer, Park Avenue, Overall Height 2-1/2", Overall Depth 15.38", Material Laminate and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Color and...More

  • Category : Desk Accessories
Hutch,Stack-On,Charcoal,Laminate,60in. W
  • HON
  • Hutch, Stack-On, Charcoal, Laminate, 60in. W Hutch,Stack-On,Charcoal,Laminate,60in. W
  • Item # 48WM65
  • Mfr. Model # HON386572NS
  • Hutch, Stack-On, 38000 Series, Material Laminate, Color Charcoal, Height 34-3/4 In., Width 60 In., Depth...More

  • Category : Hutches
  • HON
  • Desk Pedestal Return Desk Pedestal Return
  • Multiple product options available

    Desk Pedestal Return, Overall Width 48", Overall Height 29-1/2", Overall Depth 24", Assembly Not Required and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

  • Category : Desk Returns and Bridges
  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
  • HON
  • Desk Bridge Desk Bridge
  • Multiple product options available

    Desk Bridge, Overall Height 29-1/2", Overall Depth 24" and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series and Overall Width

  • Category : Desk Returns and Bridges
Hutch,Ovrhead Strage,Harvest,14-5/32in H
  • HON
  • Hutch, Ovrhead Strage, Harvest, 14-5/32in H Hutch,Ovrhead Strage,Harvest,14-5/32in H
  • Item # 20UN20
  • Mfr. Model # HONVHF60C
  • Hutch, Overhead Storage, Voi Series, Material Laminate, Color Harvest, Height 14-5/32 In., Width 59-55/64...More

  • Category : Hutches
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
  • HON
  • Shelf File Shelf File
  • Multiple product options available

    Shelf File, Overall Width 36", Material Steel, Handle Recessed, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

  • Category : Standard File Cabinets
  • HON
  • L-Shape Office Desk, 10500 L-Shape Office Desk, 10500
  • Multiple product options available

    L-Shape Office Desk, 10500, Overall Width 72", Overall Height 29-1/2", Overall Depth 84", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4,...More

  • Category : Corner and L-Shape Desks
Corner Sleeve,Black,22-1/2 in. W
Flipper Door,For 60 in. Metal Desks,PR
  • HON
  • Flipper Door, For 60 in. Metal Desks, PR Flipper Door,For 60 in. Metal Desks,PR
  • Item # 48WM64
  • Mfr. Model # HON386015LS
  • Flipper Door, Stack-On, 38000 Series, Material Steel, Color Charcoal, Height 15 In., Width 30 In., Depth 3/4...More

  • Category : Hutches
Flipper Door,For 72 in. Metal Desks,PR
  • HON
  • Flipper Door, For 72 in. Metal Desks, PR Flipper Door,For 72 in. Metal Desks,PR
  • Item # 48WM66
  • Mfr. Model # HON387215LS
  • Flipper Door, Stack-On, 38000 Series, Material Steel, Color Charcoal, Height 15 In., Width 36 In., Depth 3/4...More

  • Category : Hutches
Layering Shelf,60-1/16 in. W
51-1/2"" x 23-1/2"" x 28-19/32""&#
  • HON
  • Office L-Shape Workstation, Voi Office L-Shape Workstation, Voi
  • Multiple product options available

    Office L-Shape Workstation, Voi, Overall Width 60", Overall Depth 60", Number of Pedestals 0, Pedestal Location None, Pedestal Style Full, Keyboard Shelf No, Color Base...More

  • Category : Corner and L-Shape Desks
Hutch,Harvest,48 In
  • HON
  • Hutch, Harvest, 48 In Hutch,Harvest,48 In
  • Item # 14K147
  • Mfr. Model # HON105323CC
  • Hutch, 10500 Series Series, Overall Width 48 In., Overall Height 37.13 In., Overall Depth 14.63 In., Color...More

  • Category : Hutches
Overhead Cabinet,71-55/64 in. W
Compact LED Light
  • HON
  • Compact LED Light Compact LED Light
  • Item # 22XV41
  • Mfr. Model # HON9000
  • Compact LED Light, Color Silver, Overall Width 5 In., Overall Height 11-51/64 In., Overall Depth 5 In.,...More

  • Category : Desk Accessories
Stack-On Storage,4 Door,72 In W,Harvest
2-1/8"" x 23-1/2"" x 28-5/16""
  • HON
  • O-Leg Support O-Leg Support
  • Multiple product options available

    O-Leg Support, Voi, Color Platinum Metallic and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Overall Width, Overall Depth and Overall Height

  • Category : Desk Accessories
Stack-on Storage,Mahogany,15 x 48 In
  • HON
  • Stack-on Storage, Mahogany, 15 x 48 In Stack-on Storage,Mahogany,15 x 48 In
  • Item # 14K148
  • Mfr. Model # HON105323NN
  • Hutch, 10500 Series Series, Overall Width 48 In., Overall Height 37.13 In., Overall Depth 14.63 In., Color...More

  • Category : Hutches
Hutch Back Enclosure,Mahogany
  • HON
  • Hutch Back Enclosure, Mahogany Hutch Back Enclosure,Mahogany
  • Item # 20UN17
  • Mfr. Model # HON105853N
  • Hutch Back Enclosure, 10500 Series Series, Material Laminate, Color Mahogany, Height 18-1/2 In., Width 48...More

  • Category : Hutches
Stack-On Storage,4 Door,72 In W,Mahogany
  • HON
  • Credenza, 10500 Credenza, 10500
  • Multiple product options available

    Credenza, 10500, Overall Height 29-1/2", Overall Depth 24", Pedestal Style Three-Quarter, Finger, Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA...More

  • Category : Credenzas
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More