Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

24 Results Found that Include 72 Products

Results per page:  16 | 32 | 48
  • HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

  • Category : Office and Drafting Chairs
  • HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Seat Material Fabric, Frame Material Steel and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • Category : Office and Drafting Chairs
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
Hutch,Stack-On,Charcoal,Laminate,60in. W
  • HON
  • Hutch, Stack-On, Charcoal, Laminate, 60in. W Hutch,Stack-On,Charcoal,Laminate,60in. W
  • Item # 48WM65
  • Mfr. Model # HON386572NS
  • Hutch, Stack-On, 38000 Series, Material Laminate, Color Charcoal, Height 34-3/4 In., Width 60 In., Depth...More

  • Category : Hutches
Hutch,Harvest,48 In
  • HON
  • Hutch, Harvest, 48 In Hutch,Harvest,48 In
  • Item # 14K147
  • Mfr. Model # HON105323CC
  • Hutch, 10500 Series Series, Overall Width 48 In., Overall Height 37.13 In., Overall Depth 14.63 In., Color...More

  • Category : Hutches
  • HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

  • Category : Bookcases
Stack-on Storage,Mahogany,15 x 48 In
  • HON
  • Stack-on Storage, Mahogany, 15 x 48 In Stack-on Storage,Mahogany,15 x 48 In
  • Item # 14K148
  • Mfr. Model # HON105323NN
  • Hutch, 10500 Series Series, Overall Width 48 In., Overall Height 37.13 In., Overall Depth 14.63 In., Color...More

  • Category : Hutches
  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Category : Office Desks
Stack-on Desk Storage PC Organizer
  • HON
  • Stack-on Desk Storage PC Organizer Stack-on Desk Storage PC Organizer
  • Item # 14K150
  • Mfr. Model # HON105388NN
  • Hutch, Stack-On, 10500 Series Series, Overall Width 72 In., Overall Height 22 In., Overall Depth 14.63 In.,...More

  • Category : Hutches
Pedestal,15-3/4 x 28 x 22-3/4In,Mahogany
  • HON
  • Pedestal, 15-3/4 x 28 x 22-3/4In, Mahogany Pedestal,15-3/4 x 28 x 22-3/4In,Mahogany
  • Item # 14K164
  • Mfr. Model # HON105104NN
  • Desk Pedestal, 10500 Series, Configuration File/File, Overall Width 15-3/4 In., Overall Height 28 In.,...More

  • Category : Desk Pedestals
Pedestal,15-3/4 x 28 x 22-3/4In,Mahogany
  • HON
  • Pedestal, 15-3/4 x 28 x 22-3/4In, Mahogany Pedestal,15-3/4 x 28 x 22-3/4In,Mahogany
  • Item # 14K162
  • Mfr. Model # HON105102NN
  • Desk Pedestal, 10500 Series, Configuration Box/Box/File, Overall Width 15-3/4 In., Overall Height 28 In.,...More

  • Category : Desk Pedestals
  • HON
  • Storage Cabinet Storage Cabinet
  • Multiple product options available

    Storage Cabinet, 10700 Series, Number of Shelves 1, Width 36", Height 29-1/2", Depth 20", Material Laminate, Adjustable, Assembly Fully Assembled and Standards...More

  • Category : Bookcases
Stack-on Desk Storage PC Organizer
  • HON
  • Stack-on Desk Storage PC Organizer Stack-on Desk Storage PC Organizer
  • Item # 14K149
  • Mfr. Model # HON105388CC
  • Hutch, Stack-On, 10500 Series Series, Overall Width 72 In., Overall Height 22 In., Overall Depth 14.63 In.,...More

  • Category : Hutches
Pedestal,15-3/4 x 28 x 22-3/4 In,Harvest
  • HON
  • Pedestal, 15-3/4 x 28 x 22-3/4 In, Harvest Pedestal,15-3/4 x 28 x 22-3/4 In,Harvest
  • Item # 14K163
  • Mfr. Model # HON105104CC
  • Desk Pedestal, 10500 Series, Configuration File/File, Overall Width 15-3/4 In., Overall Height 28 In.,...More

  • Category : Desk Pedestals
Pedestal,15-3/4 x 28 x 22-3/4 In,Harvest
  • HON
  • Pedestal, 15-3/4 x 28 x 22-3/4 In, Harvest Pedestal,15-3/4 x 28 x 22-3/4 In,Harvest
  • Item # 14K161
  • Mfr. Model # HON105102CC
  • Desk Pedestal, 10500 Series, Configuration Box/Box/File, Overall Width 15-3/4 In., Overall Height 28 In.,...More

  • Category : Desk Pedestals
Conference Table Top,42 in. L,Mahogany
  • HON
  • Conference Table Top, 42 in. L, Mahogany Conference Table Top,42 in. L,Mahogany
  • Item # 45MC93
  • Mfr. Model # HONTLD42TNNN
  • Conference Table Top, Stationary, Preside Series, Shape Round, Width 42 In., Height 1-9/64 In., Length 42...More

  • Category : Conference Tables
Guest Chair,32-1/2 in.H,PK2
  • HON
  • Guest Chair, 32-1/2 in.H, PK2 Guest Chair,32-1/2 in.H,PK2
  • Item # 45MA77
  • Mfr. Model # HON4091NNT26T
  • Guest Chair, Pagoda Series, Overall Height 32-1/2 In., Overall Width 27-1/4 In., Overall Depth 22-1/2 In.,...More

  • Category : Reception Area Furniture
Hutch,72 in. W x 13-1/2 in. D
  • HON
  • Right Desk Return Right Desk Return
  • Multiple product options available

    Right Desk Return, Overall Height 29-1/2", Overall Depth 24", Assembly Not Required and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by...More

  • Category : Desk Returns and Bridges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More