Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

39 Results Found that Include 126 Products

Results per page:  16 | 32 | 48
Flipper Door,For 72 in. Metal Desks,PR
  • HON
  • Flipper Door, For 72 in. Metal Desks, PR Flipper Door,For 72 in. Metal Desks,PR
  • Item # 48WM66
  • Mfr. Model # HON387215LS
  • Flipper Door, Stack-On, 38000 Series, Material Steel, Color Charcoal, Height 15 In., Width 36 In., Depth 3/4...More

  • Category : Hutches
  • HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

  • Category : Office and Drafting Chairs
  • HON
  • Vertical File Vertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • Category : Standard File Cabinets
Rectangle Utility Table,36 x 72 In
  • HON
  • Rectangle Utility Table, 36 x 72 In Rectangle Utility Table,36 x 72 In
  • Item # 14R780
  • Mfr. Model # HONUTM3672ZPCHR
  • Utility Table, Height 29 In., Width 72 In., Depth 36 In., Tabletop Color Columbian Walnut, Frame Color...More

  • Category : Utility Tables
Utility Table,30 x 72 In,Lt Gray
  • HON
  • Utility Table, 30 x 72 In, Lt Gray Utility Table,30 x 72 In,Lt Gray
  • Item # 14R779
  • Mfr. Model # HONUTM3072QQCHR
  • Utility Table, Height 29 In., Width 72 In., Depth 30 In., Tabletop Color Light Gray, Frame Color Silver, Load...More

  • Category : Utility Tables
  • HON
  • Task Chair Task Chair
  • Multiple product options available

    Task Chair, Seat Material Upholstered, Number of Casters 5 and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • Category : Office and Drafting Chairs
Cafe Stool,45"H,21"W,Fabric,Black
  • HON
  • Cafe Stool, 45"H, 21"W, Fabric, Black Cafe Stool,45"H,21"W,Fabric,Black
  • Item # 48WM72
  • Mfr. Model # HONSCS2FECU10B
  • Cafe Height Stool, Accommodate(TM) Series, Overall Height 45 In., Overall Width 23-1/4 In., Overall Depth 21...More

  • Category : Cafe Chairs and Barstools
Flipper Door,For 60 in. Metal Desks,PR
  • HON
  • Flipper Door, For 60 in. Metal Desks, PR Flipper Door,For 60 in. Metal Desks,PR
  • Item # 48WM64
  • Mfr. Model # HON386015LS
  • Flipper Door, Stack-On, 38000 Series, Material Steel, Color Charcoal, Height 15 In., Width 30 In., Depth 3/4...More

  • Category : Hutches
Cafe Stool,45"H,21"W,Cerulean
  • HON
  • Cafe Stool, 45"H, 21"W, Cerulean Cafe Stool,45"H,21"W,Cerulean
  • Item # 48WM73
  • Mfr. Model # HONSCS2FECU90B
  • Cafe Height Stool, Accommodate(TM) Series, Overall Height 45 In., Overall Width 23-1/4 In., Overall Depth 21...More

  • Category : Cafe Chairs and Barstools
  • HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

  • Category : Office and Drafting Chairs
Desk Pedestal,15-23/32inW x 19-11/16inD
  • HON
  • Desk Pedestal, 15-23/32inW x 19-11/16inD Desk Pedestal,15-23/32inW x 19-11/16inD
  • Item # 20UN88
  • Mfr. Model # HONVMP20XC
  • Desk Pedestal, Voi Series, Overall Width 15-23/32 In., Overall Height 28-23/64 In., Overall Depth 19-11/16...More

  • Category : Desk Pedestals
  • HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

  • Category : Bookcases
Single Column Base
  • HON
  • Single Column Base Single Column Base
  • Item # 14R757
  • Mfr. Model # HONBCR28FRP
  • Conference Table Base, Width 28 In., Height 29.5 In., Length 28 In., Material Steel, Base Type Single Column,...More

  • Category : Conference Tables
Stack-on Bookcase Hutch,Mahogany,37-1/8H
  • HON
  • Stack-on Bookcase Hutch, Mahogany, 37-1/8H Stack-on Bookcase Hutch,Mahogany,37-1/8H
  • Item # 14K172
  • Mfr. Model # HON105292NN
  • Bookcase Hutch,Mahogany, 10500 Series Series, Material Laminate, Color Mahogany, Height 37-1/8 In., Width 36...More

  • Category : Hutches
  • HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Seat Material Fabric, Frame Material Steel and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • Category : Office and Drafting Chairs
Stack-on Bookcase Hutch,Harvest,37-1/8in
  • HON
  • Stack-on Bookcase Hutch, Harvest, 37-1/8in Stack-on Bookcase Hutch,Harvest,37-1/8in
  • Item # 14K171
  • Mfr. Model # HON105292CC
  • Bookcase Hutch,Harvest, 10500 Series Series, Material Laminate, Color Harvest, Height 37-1/8 In., Width 36...More

  • Category : Hutches
Utility Table,36 x 72 In,Lt Gray
  • HON
  • Utility Table, 36 x 72 In, Lt Gray Utility Table,36 x 72 In,Lt Gray
  • Item # 14R782
  • Mfr. Model # HONUTM3672QQCHR
  • Utility Table, Height 29 In., Width 72 In., Depth 36 In., Tabletop Color Light Gray, Frame Color Silver, Load...More

  • Category : Utility Tables
  • HON
  • Bookcase End Cap Bookcase End Cap
  • Multiple product options available

    Bookcase End Cap, 10500 Series, Number of Shelves 2, Width 23-7/8", Height 29-1/2", Depth 23-7/8", Material Laminate, Adjustable, Assembly Required and Standards...More

  • Category : Bookcases
Utility Table,30 x 72 In,Harvest
  • HON
  • Utility Table, 30 x 72 In, Harvest Utility Table,30 x 72 In,Harvest
  • Item # 14R778
  • Mfr. Model # HONUTM3072CLCHR
  • Utility Table, Height 29 In., Width 72 In., Depth 30 In., Tabletop Color Harvest, Frame Color Silver, Load...More

  • Category : Utility Tables
Utility Table,36 x 72 In,Harvest
  • HON
  • Utility Table, 36 x 72 In, Harvest Utility Table,36 x 72 In,Harvest
  • Item # 14R781
  • Mfr. Model # HONUTM3672CLCHR
  • Utility Table, Height 29 In., Width 72 In., Depth 36 In., Tabletop Color Harvest, Frame Color Silver, Load...More

  • Category : Utility Tables
Rectangle Utility Table,30 x 72 In
  • HON
  • Rectangle Utility Table, 30 x 72 In Rectangle Utility Table,30 x 72 In
  • Item # 14R777
  • Mfr. Model # HONUTM3072ZPCHR
  • Utility Table, Height 29 In., Width 72 In., Depth 30 In., Tabletop Color Columbian Walnut, Frame Color...More

  • Category : Utility Tables
Table Top,23-1/2 in. D,Required Assembly
  • HON
  • Lateral File Lateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • Category : Standard File Cabinets
Hutch,38000 Series,Light Gray,PK2
Conference Table Base,28 in. L,Black
  • HON
  • Conference Table Base, 28 in. L, Black Conference Table Base,28 in. L,Black
  • Item # 45MC92
  • Mfr. Model # HONBCR28P
  • Conference Table Base, Stationary, Hospitality Series, Shape Round, Width 28 In., Height 27-3/4 In., Length...More

  • Category : Conference Tables
Conference Table Base,Black,Steel
  • HON
  • Conference Table Base, Black, Steel Conference Table Base,Black,Steel
  • Item # 45MD03
  • Mfr. Model # HONXSP36P
  • Conference Table Base, Stationary, Hospitality Series, Shape Cylinder Base, Width 36 In., Height 27-3/4 In.,...More

  • Category : Conference Tables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More