Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ANSELL Furniture, Hospitality and Food Service

20 results found that include 136 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Disposable Glove Grade
Disposable Glove Material
Disposable Glove Palm Thickness Range
Glove Texture Location
Glove Color Family
Powdered/Powder Free
Glove Length
Cuff
Glove Size
Latex Content
Aloe Inner Surface
Ambidextrous/Hand-Specific
Metal Detectable
Palm Thickness
Color
Sterile/Non-Sterile
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Ansell Nitrile Disposable Gloves, Powder Free, 5 mil
    • ANSELL
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications in the foodservice and pharmaceutical industries.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

  • Ansell Latex Disposable Gloves, Powder Free, 5 mil
    • ANSELL
    • Multiple product options available

      Offering a high degree of sensitivity, these gloves feature a textured style for enhanced grip and dexterity. The elastic material forms to the hand for superior comfort. Resistant to many acids, alkalis, and other chemicals, latex gloves provide long-lasting protection against biological contaminants.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex, powder-free gloves are certified as a Class 1 Medical Device as designated by FDA 510(k). They feature a textured style to help in...More

  • Ansell Latex Disposable Gloves, Powdered, 5 mil
    • ANSELL
    • Multiple product options available

      Powdered for easy donning, these 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. The elastic material forms to the hand for superior comfort. Resistant to many acids, alkalis, and other chemicals, these gloves provide long-lasting protection against biological contaminants.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • Ansell Nitrile Disposable Gloves, Powdered, 5 mil
    • ANSELL
    • Multiple product options available

      Powdered for easy donning, these 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. The antistatic properties help eliminate static discharge. The textured fingers help provide an exceptional grip. The nitrile construction is free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications in the foodservice and pharmaceutical industries.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

  • Ansell PVC Disposable Gloves, Powder Free, 5 mil
    • ANSELL
    • Multiple product options available

      Suitable for use in food processing, janitorial, and laboratory applications, these disposable vinyl gloves combine elasticity with strength for a great fit and superior performance. They provide the dexterity and sensitivity needed for small parts handling. The durable PVC material is acid-resistant and latex-free. The polymer coating allows easy donning and doffing in wet/dry conditions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Durable PVC material is acid resistant, latex-free, and provides you the dexterity and sensitivity for small parts handling. Suitable for use in food processing,...More

  • Ansell Nitrile Disposable Gloves, Powder Free, 4 mil
    • ANSELL
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. They contain no natural rubber proteins known to cause allergic reactions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Ansell Neoprene Disposable Gloves, Powder Free, 5 mil
    • ANSELL
    • Multiple product options available

      Offering high tensile strength and flexibility, these NeoTouch® gloves resist chemicals and punctures. The textured fingertips improve grip, and the polyurethane inner coating helps with easy donning.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These powder-free gloves are certified as a Class 1 medical device as designated by FDA 510(k). The neoprene construction offers resistance to chemicals and punctures,...More

  • Ansell Nitrile Cleanroom Gloves, Powder Free
    • ANSELL
    • Multiple product options available

      The Ansell Nitrilite® glove is a powder-free, disposable glove for use in areas that have specific requirements for low contamination risk. Gloves have textured fingertips for enhanced gripping, ESD properties, and a rolled cuff. They feature exceptionally low levels of extractable and particles for excellent product protection. The soft, flexible polymer formulation allows for an improved user fit for longer term wearing comfort. The 100% nitrile polymer prevents the risk of allergies related to latex proteins for the wearer. Well suited for electrically sensitive applications requiring low particulate and superior hand protection. Ambidextrous.

      Multiple product options available

  • Ansell Vinyl Disposable Gloves, Powder Free, 5 mil
    • ANSELL
    • Multiple product options available

      These flexible, comfortable gloves are designed to protect hands from irritants and contaminants in laboratory environments, kitchens, industrial plants, and auto body or machine shops.

      Multiple product options available

  • Ansell Vinyl Disposable Gloves, Powdered, 5 mil
    • ANSELL
    • Multiple product options available

      Lightly powdered for easy donning/doffing, these gloves are designed to protect hands from irritants and contaminants in laboratory environments, kitchens, industrial plants, and auto body or machine shops.

      Multiple product options available

  • Ansell Nitrile Disposable Gloves, Powder Free, 4.7 mil
    • ANSELL
    • Multiple product options available

      TouchNTuff® nitrile gloves offer splash resistance against a wide array of industrial chemicals. They're inspected to an AQL of 1.5 for pinholes, which matches the standards for medical gloves. They contain no natural rubber latex proteins, eliminating the risk of skin irritation or allergic contact dermatitis. The "Thin Nitrile Technology" formulation allows easy donning and provides strong grip in wet or dry conditions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Ansell Nitrile Disposable Gloves, Powder Free, 3 mil
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. The textured fingers provide an improved grip. The nitrile construction is free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications in the foodservice and pharmaceutical industries.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

  • Ansell Latex Disposable Gloves, Powder Free, 6.7 mil
    • ANSELL
    • Multiple product options available

      Offering a high degree of sensitivity, these gloves feature a textured style for enhanced grip and dexterity. The elastic material forms to the hand for superior comfort. Resistant to many acids, alkalis, and other chemicals, latex gloves provide long-lasting protection against biological contaminants.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex, powder-free gloves are certified as a Class 1 Medical Device as designated by FDA 510(k). They feature a textured style to help in...More

  • Ansell PVC Disposable Gloves, Powder Free, 3 mil
    • ANSELL
    • Multiple product options available

      Made from premium-quality PVC for extra durability, Dura-Touch® gloves provide reliable protection without the risk of latex allergies. Offering sensitivity and dexterity, they comply with FDA food handling requirements and are suitable for applications where gloves are frequently replaced.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, PVC, Powder Free, 3 mil, Length 9 In., Smooth Finish, Clear, Unlined, Rolled / Beaded Cuff, Special Features Ambidextrous, Grade Food, Standards 21...More

  • Ansell Natural Rubber Latex Disposable Gloves, Powder Free,
    • ANSELL
    • Multiple product options available

      Made from a specific formulation of latex that provides increased flexibility and elasticity, these sterile rubber gloves are ergonomically designed to ensure a comfortable fit. They're ideal for intricate handling operations. The low latex protein content helps reduce the risk of Type I allergy.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Ansell Neoprene Cleanroom Gloves, Powder Free
    • ANSELL
    • Multiple product options available

      DermaShield® Sterile Hand gloves are specific for applications requiring a high level of dexterity and a secure grip. Allow for easy double-gloving. Highly resistant to punctures and a wide variety of chemicals. Neoprene gloves are free of latex proteins and accelerators.

      Multiple product options available

  • Ansell Neoprene, Polychloroprene Disposable Gloves, Powder Free,
    • ANSELL
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Ansell Polyisoprene Sterile Cleanroom Gloves, Powder Free, 8.30&
    • ANSELL
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Clean Process Gloves, Natural, 120PK
    Clean Process Gloves, Natural, 120PK
    • ANSELL
    • Clean Process Gloves, Natural, Cuff Rolled Beaded, Package Quantity 120

    • Item # 6ALJ2
    • Mfr. Model # 91-870
    • Clean Process Gloves, Natural, Cuff Rolled Beaded, Package Quantity 120

  • 11-1/2" Powder Free Unlined Natural Rubber Latex Dispo
    Ansell Latex Disposable Gloves, Powder Free, 20 mil
    • ANSELL
    • These VersaTouch® natural rubber latex gloves resist chemicals, snags, punctures, abrasions, and cuts. The patterned grip and blue color are preferred by the poultry and food processing industries. These canners/handlers gloves also offer excellent dexterity, tensile strength, and elasticity. The pebble, or fish scale, pattern provides added grip on wet or dry surfaces.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

    • Item # 30RP46
    • Mfr. Model # 88-393
    • Disposable Gloves, Natural Rubber Latex, Glove Size 10, Powder Free, Palm Thickness 20.00 mil, Finger...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More