Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FOLGERS Furniture, Hospitality and Food Service

23 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Beverage Package Style
Beverage Flavor
Package Weight
Net Weight
Caffeine Type
Brand
Price
Ratings

Viewing as

List
  • Original, Medium Coffee, 1.91 lb. Can, 1 EA

    Brand
    FOLGERS
    Item #
    45JR79
    Mfr. Model #
    2.550020421E9
    Original, Medium Coffee, 1.91 lb. Can, 1 EA
    Web Price $17.45 / each
  • Original, Medium Coffee, 0.90 oz. Vacuum Pack, 42 PK

    Brand
    FOLGERS
    Item #
    1BEY7
    Mfr. Model #
    255006930
    Original, Medium Coffee, 0.90 oz. Vacuum Pack, 42 PK
    Web Price $30.80 / pkg. of 42
  • Original, Medium Coffee, 1.50 oz. Fraction Pack, 42 PK

    Brand
    FOLGERS
    Item #
    4TDK8
    Mfr. Model #
    2550006430
    Original, Medium Coffee, 1.50 oz. Fraction Pack, 42 PK
    Web Price $47.20 / pkg. of 42
  • Original, Medium Coffee, 1.40 oz. Filter Pack, 40 PK

    Brand
    FOLGERS
    Item #
    49AL53
    Mfr. Model #
    2550010117
    Original, Medium Coffee, 1.40 oz. Filter Pack, 40 PK
    Web Price $60.75 / pkg. of 40
  • Original, Medium Coffee, 0.90 oz. Filter Pack, 40 PK

    Brand
    FOLGERS
    Item #
    4TDK7
    Mfr. Model #
    2550006239
    Original, Medium Coffee, 0.90 oz. Filter Pack, 40 PK
    Web Price $37.20 / pkg. of 40
  • Black Silk, Dark Coffee, 1.51 lb. Can, 1 EA

    Brand
    FOLGERS
    Item #
    45JR80
    Mfr. Model #
    2.55002054E9
    Black Silk, Dark Coffee, 1.51 lb. Can, 1 EA
    Web Price $17.20 / each
  • Original, Medium Coffee, 0.90 oz. Filter Pack, 40 PK

    Brand
    FOLGERS
    Item #
    45NL32
    Mfr. Model #
    2550006122
    Original, Medium Coffee, 0.90 oz. Filter Pack, 40 PK
    Web Price $45.70 / pkg. of 40
  • Black Silk, Dark Coffee, 1.40 oz. Filter Pack, 40 PK

    Brand
    FOLGERS
    Item #
    49AL54
    Mfr. Model #
    2550000016
    Black Silk, Dark Coffee, 1.40 oz. Filter Pack, 40 PK
    Web Price $64.50 / pkg. of 40
  • Original, Medium Coffee, 1.41 lb. Can, 1 EA

    Brand
    FOLGERS
    Item #
    1BFL7
    Mfr. Model #
    2550000374
    Original, Medium Coffee, 1.41 lb. Can, 1 EA
    Web Price $18.70 / each
  • Morning Blend, Light Coffee, 0.35 oz. Filter Pack, 108 PK

    Brand
    FOLGERS
    Item #
    26ZL28
    Mfr. Model #
    2550063104
    Morning Blend, Light Coffee, 0.35 oz. Filter Pack, 108
    Web Price $60.50 / pkg. of 108
  • Original, Medium Coffee, 0.90 oz. Fraction Pack, 36 PK

    Brand
    FOLGERS
    Item #
    13E898
    Mfr. Model #
    2550006125
    Original, Medium Coffee, 0.90 oz. Fraction Pack, 36 PK
    Web Price $36.90 / pkg. of 36
  • Gourmet Selections® Hazelnut, Medium Coffee, 0.35 oz. Filter Pack, 108 PK

    Brand
    FOLGERS
    Item #
    26ZL27
    Mfr. Model #
    2550063103
    Gourmet Selections® Hazelnut, Medium Coffee, 0.35 oz. Filter
    Web Price $62.50 / pkg. of 108
  • Gourmet Selections® French Vanilla, Medium Coffee, 0.35 oz. Filter Pack, 108 PK

    Brand
    FOLGERS
    Item #
    26ZL26
    Mfr. Model #
    2550063102
    Gourmet Selections® French Vanilla, Medium Coffee, 0.35 oz.&
    Web Price $63.50 / pkg. of 108
  • Black Silk, Dark Coffee, 1.40 oz. Fraction Pack, 42 PK

    Brand
    FOLGERS
    Item #
    49AL52
    Mfr. Model #
    2550000019
    Black Silk, Dark Coffee, 1.40 oz. Fraction Pack, 42 PK
    Web Price $64.00 / pkg. of 42
  • Original, Medium Coffee, 0.90 oz. Vacuum Pack, 42 PK

    Brand
    FOLGERS
    Item #
    1BEY6
    Mfr. Model #
    2550006927
    Original, Medium Coffee, 0.90 oz. Vacuum Pack, 42 PK
    Web Price $37.80 / pkg. of 42
  • Gourmet Selections® 100% Colombian, Medium Coffee, 1.41 oz. Filter Pack, 108 PK

    Brand
    FOLGERS
    Item #
    26ZL24
    Mfr. Model #
    2550063100
    Gourmet Selections® 100% Colombian, Medium Coffee, 1.41
    Web Price $61.75 / pkg. of 108
  • Original, Medium Coffee, 1.50 oz. Fraction Pack, 42 PK

    Brand
    FOLGERS
    Item #
    4TDK9
    Mfr. Model #
    2550006433
    Original, Medium Coffee, 1.50 oz. Fraction Pack, 42 PK
    Web Price $62.50 / pkg. of 42
  • Gourmet Selections® 100% Colombian, Medium Coffee, 0.35 oz. Filter Pack, 108 PK

    Brand
    FOLGERS
    Item #
    26ZL25
    Mfr. Model #
    2550063101
    Gourmet Selections® 100% Colombian, Medium Coffee, 0.35
    Web Price $63.25 / pkg. of 108
  • English Toffee, Medium Cappuccino, 2.00 lb. Pouch, 6 PK

    Brand
    FOLGERS
    Item #
    26ZL21
    Mfr. Model #
    2550006335
    English Toffee, Medium Cappuccino, 2.00 lb. Pouch, 6 PK
    Web Price $72.00 / pkg. of 6
  • Gourmet Supreme®, Dark Coffee, 1.75 oz. Fraction Pack, 42 PK

    Brand
    FOLGERS
    Item #
    26ZL19
    Mfr. Model #
    2550006437
    Gourmet Supreme®, Dark Coffee, 1.75 oz. Fraction Pack,
    Web Price $62.50 / pkg. of 42
  • Gourmet Supreme® 100% Colombian, Medium Coffee, 1.75 oz. Fraction Pack, 42 PK

    Brand
    FOLGERS
    Item #
    26ZL18
    Mfr. Model #
    2550006451
    Gourmet Supreme® 100% Colombian, Medium Coffee, 1.75 oz
    Web Price $71.50 / pkg. of 42
  • White Chocolate Caramel, Medium Cappuccino, 2.00 lb. Pouch, 6 PK

    Brand
    FOLGERS
    Item #
    26ZL20
    Mfr. Model #
    2550006338
    White Chocolate Caramel, Medium Cappuccino, 2.00 lb. Pouch,
    Web Price $69.75 / pkg. of 6
  • Original, Medium Coffee, 0.90 oz. Fraction Pack, 36 PK

    Brand
    FOLGERS
    Item #
    13E897
    Mfr. Model #
    2550006119
    Original, Medium Coffee, 0.90 oz. Fraction Pack, 36 PK
    Web Price $44.90 / pkg. of 36
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More