Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SHOWA Furniture, Hospitality and Food Service

8 results found that include 62 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Disposable Glove Grade
Disposable Glove Material
Disposable Glove Palm Thickness Range
Glove Texture Location
Glove Color Family
Glove Length
Cuff
Glove Size
Palm Thickness
Color
Brand
Price
Shop By

Viewing as

List Table
  • Showa Nitrile Disposable Gloves, Powder Free, 6 mil
    • SHOWA
    • Multiple product options available

      Recommended for medical operations, manufacturing applications, and more, these nitrile gloves offer dexterity and comfort. They help to protect hands from irritants and contaminants in laboratory environments, kitchens, industrial plants, and auto body or machine shops. The powder-free design helps to reduce the risk of allergic reaction. The black color is recommended for law enforcement and security professionals.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 6 mil, Length 11 In., Smooth Finish, Blue, Unlined, Rolled / Beaded Cuff, Special Features Ambidextrous and Package Quantity 50,...More

  • Showa Nitrile Disposable Gloves, Powder Free, 4 mil
    • SHOWA
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to chemicals and abrasion. They also contain no natural rubber proteins known to cause allergic reactions. Use in food and pharmaceutical applications, as well as in laboratory environments, industrial plants, and auto body or machine shops.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 9-1/2 In., Unlined, Rolled / Beaded Cuff and Package Quantity 100, Varies by: Finish, Color, Size, Special...More

  • Showa Nitrile Disposable Gloves, Powder Free, 8 mil
    • SHOWA
    • Multiple product options available

      Containing no natural rubber proteins known to cause allergic reactions, these 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. They help protect hands from irritants and contaminants in laboratory environments, kitchens, industrial plants, and auto body or machine shops. Use for applications in which gloves are frequently replaced.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 8 mil, Length 9-1/2 In., Smooth Finish, Blue, Unlined, Rolled / Beaded Cuff, Special Features Low Modulus, Grade Exam, Standards...More

  • MAPA Tri-Polymer Cleanroom Gloves, Powder Free
    • Multiple product options available

      Natural rubber, neoprene, and nitrile material provides added strength, tear resistance, and enhanced grip and dexterity. Powder-free disposable gloves are for use in areas that have specific requirements for low contamination risk.

      Multiple product options available

  • Showa Vinyl Disposable Gloves, Powder Free, 5 mil
    • SHOWA
    • Multiple product options available

      These disposable vinyl gloves are designed to offer flexibility, sensitivity, and dexterity. They're suitable for food service, general maintenance, medical, and pharmaceutical applications.

      Disposable Gloves, Vinyl, Powder Free, 5 mil, Length 9-1/2 In., Smooth Finish, White, Unlined, Rolled / Beaded Cuff, Special Features Ambidextrous, Grade Exam/Medical,...More

  • SHOWA Nitrile Disposable Gloves, Powder Free, 3.9 mil
    • SHOWA
    • Multiple product options available

      Showa Nitrile Disposable Gloves, Powder Free, 3.9 mil are latex-free, and are ideal for chemical, laboratory, and mechanic applications. They resist chemicals, oils, and greases. Bloodborne pathogen-resistant gloves are also available for use in medical environments (see individual items for details).

      Multiple product options available

  • SHOWA Nitrile Disposable Gloves, Powder Free, 7.9 mil
    • SHOWA
    • Multiple product options available

      Showa Nitrile Disposable Gloves, Powder Free, 7.9 mil are latex-free, and are ideal for chemical, laboratory, medical, and mechanic applications. They resist chemicals, oils, greases, and bloodborne pathogens.

      Multiple product options available

  • SHOWA Nitrile Disposable Gloves, Powder Free, 4.72 mil
    • SHOWA
    • Multiple product options available

      Showa Nitrile Disposable Gloves, Powder Free, 4.72 mil are latex-free, and are ideal for chemical, laboratory, medical, and mechanic applications. They resist chemicals, oils, greases, and bloodborne pathogens.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More