Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MICROFLEX Furniture, Hospitality and Food Service

37 results found that include 299 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Disposable Glove Grade
Disposable Glove Material
Disposable Glove Palm Thickness Range
Glove Texture Location
Glove Color Family
Powdered/Powder Free
Glove Length
Cuff
Glove Size
Latex Content
Aloe Inner Surface
Ambidextrous/Hand-Specific
Metal Detectable
Palm Thickness
Color
Sterile/Non-Sterile
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Nitrile Disposable Gloves, Powder Free, 3.50 mil
    • MICROFLEX
    • Multiple product options available

      Recommended for working in wet environments, these ambidextrous gloves have nonstick properties to resist tape and adhesives. The nitrile formulation reduces the risk of allergic reactions. The textured fingers help provide a firm grip.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • High Five Nitrile Disposable Gloves, Powder Free, 8 mil
    • MICROFLEX
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications in the foodservice and pharmaceutical industries.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 8 mil, Textured Finish, Blue, Unlined, Rolled / Beaded Cuff, Grade Exam/Medical, Standards NFPA 1999, 2003 Edition, ASTM...More

  • Microflex Latex Disposable Gloves, Powder Free, 6.3 mil
    • MICROFLEX
    • Multiple product options available

      Thicker than typical latex gloves, these tear-resistant Diamond Grip™ gloves provide flexibility and dexterity. The textured fingertips offer enhanced grip and protection.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • Microflex Latex Disposable Gloves, Powder Free, 11 mil
    • MICROFLEX
    • Multiple product options available

      These exam-grade gloves are up to 4 times thicker than standard exam gloves for greater overall protection. Extended coverage over the wrist and forearm offers enhanced safety. The textured fingertips provide an improved grip.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • Nitrile Disposable Gloves, Powder Free, 3.90 mil
    • MICROFLEX
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. They contain no natural rubber proteins known to cause allergic reactions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Nitrile Disposable Gloves, Powder Free, 5.5 mil
    • MICROFLEX
    • Multiple product options available

      Supreno EC® disposable gloves reduce the risk of allergic reactions and hand fatigue, for continuous wear in high-risk applications. Designed to maintain a comfortable fit while providing reliable hazard protection, these gloves are also adhesive-resistant. They're tested for use with chemotherapy drugs. The textured fingers provide a firm grip, wet or dry. The extended cuff protects the wrists and arms, and the interior polymer coating allows easy on/off.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 7.9(Finger), 5.5(Palm), 4.3(Cuff) mil, Length 11-3/5 In., Textured Finger Tips Finish, Blue, Unlined, Rolled / Beaded Cuff,...More

  • Nitrile Disposable Gloves, Powder Free, 4.70 mil
    • MICROFLEX
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. They contain no natural rubber proteins known to cause allergic reactions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • High Five Nitrile Disposable Gloves, Powder Free, 5.9 mil
    • MICROFLEX
    • Multiple product options available

      Providing an excellent grip on slippery surfaces, these 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications in the foodservice and pharmaceutical industries.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 7 mil, Length 12 In., Textured Finish, Teal, Unlined, Rolled / Beaded Cuff, Special Features Ambidextrous, Non Sterile, Grade...More

  • Nitrile Disposable Gloves, Powder Free, 5.10 mil
    • MICROFLEX
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. They contain no natural rubber proteins known to cause allergic reactions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Nitrile Disposable Gloves, Powder Free, 2.8 mil
    • MICROFLEX
    • Multiple product options available

      XCEED® gloves are scientifically designed to reduce muscle effort without limiting the ability to meet the tactile demands of your work. They reduce fatigue by conforming to your hand, reducing pressure. The unique nitrile formulation delivers a thinner, lighter examination glove with increased strength and protection. The textured fingertips grip firmly.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

  • Microflex Nitrile Disposable Gloves, Powder Free, 4.3 mil
    • MICROFLEX
    • Multiple product options available

      Supreno SE® nitrile gloves reduce the risk of allergic reactions and hand fatigue, for continuous wear in high-risk applications. The textured fingers provide a firm grip, wet or dry. The nonstick properties resist adhesives, and the interior polymer coating allows easy on/off. These gloves are great for use in laboratories, kitchens, industrial plants, and auto body or machine shops.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 7.1(Finger), 4.7(Palm), 3.9(Cuff) mil, Length 9-2/3 In., Textured Finger Tips Finish, Blue, Unlined, Rolled / Beaded Cuff,...More

  • Microflex Latex Disposable Gloves, Powder Free, 3.5 mil
    • MICROFLEX
    • Multiple product options available

      These gloves are great for work areas such as food processing environments, as well as other industrial areas where a medical-grade glove is not required. They offer good dexterity, and their component materials comply with FDA regulations for food handling.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Latex Disposable Gloves, Powder Free, 9.80 mil
    • MICROFLEX
    • Multiple product options available

      Offering enhanced gripping power, great elasticity, and excellent tactile sensitivity, these multipurpose gloves deliver comfort and strength.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Vinyl Disposable Gloves, Powder Free, 2.8 mil
    • MICROFLEX
    • Multiple product options available

      Microflex® V29 latex-free gloves are an excellent choice for food handling and preparation, light-duty cleaning, and general maintenance applications. The thin construction won't interfere with tactile sensitivity.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Nitrile Disposable Gloves, Powder Free, 2 mil
    • MICROFLEX
    • Multiple product options available

      Featuring textured fingers for enhanced gripping power, these economical gloves are designed with a soft and stretchy nitrile formulation that offers excellent durability as well as comfort. The 2mm thickness provides enhanced tactile sensitivity.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Nitrile Disposable Gloves, Powder Free, 3.1 mil
    • MICROFLEX
    • Multiple product options available

      Offering excellent tactile sensitivity, these gloves provide outstanding durability and comfort, while reducing the risk of allergic reactions. The textured fingers improve gripping power to help you hold on tightly to small, wet, and slippery items. The extended cuff protects wrists and forearms during high-risk applications.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 4.3(Finger), 3.1(Palm), 2.8(Cuff) mil, Length 9-2/3 In., Textured Finger Tips Finish, Blue, Unlined, Rolled / Beaded Cuff,...More

  • Microflex Latex Disposable Gloves, Powder Free, 5.5 mil
    • MICROFLEX
    • Multiple product options available

      Designed with enhanced sensitivity, these exam-grade gloves are fully textured with a polymer coating. They're easy to pull on and off in wet/dry conditions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • Microflex Vinyl Disposable Gloves, Powder Free, 3.9 mil
    • MICROFLEX
    • Multiple product options available

      Derma Free® vinyl gloves provide complete hand protection for a variety of applications. The thicker design adds strength, and the smooth surface offers natural tactile sensitivity. These gloves are great for use in laboratories, kitchens, industrial plants, and auto body or machine shops.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Vinyl, Powder Free, 0.05(Finger), 0.08(Palm), 0.05(Cuff) mil, Length 9 In., Smooth Finish, Clear, Unlined, Rolled / Beaded Cuff, Special Features...More

  • Microflex Chloroprene Disposable Gloves, Powder Free, 6.3 mil
    • MICROFLEX
    • Multiple product options available

      NeoPro® EC uses a neoprene formulation to provide a secure grip and exceptional protection from biological and chemical hazards in wet or dry conditions. These polymer-coated exam gloves have excellent puncture resistance. Thicker for added protection, they have an extended cuff to protect the wrist and forearm.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These powder-free gloves are certified as a Class 1 medical device as designated by FDA 510(k). The neoprene construction offers resistance to chemicals and punctures,...More

  • Microflex Latex Disposable Gloves, Powder Free, 9.1 mil
    • MICROFLEX
    • Multiple product options available

      Textured for a secure grip, with an antistick polymer coating for easy donning, Synetron® latex exam gloves offer exceptional durability and fine fingertip sensitivity. The extended cuff provides superior protection and coverage for the wrist and forearm in high-risk conditions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • Microflex Chloroprene Disposable Gloves, Powder Free, 5.1 mil
    • MICROFLEX
    • Multiple product options available

      Polymer-coated NeoPro® gloves feature a unique neoprene blend with excellent puncture resistance. They have a soft, latex-like feel. The textured fingertips provide a secure grip in wet environments.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These powder-free gloves are certified as a Class 1 medical device as designated by FDA 510(k). The neoprene construction offers resistance to chemicals and punctures,...More

  • Latex Disposable Gloves, Powder Free, 5.10 mil
    • MICROFLEX
    • Multiple product options available

      Offering enhanced gripping power, great elasticity, and excellent tactile sensitivity, these multipurpose gloves deliver comfort and strength.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Nitrile Disposable Gloves, Powdered, 5.5 mil
    • MICROFLEX
    • Multiple product options available

      Lightly powdered with absorbable cornstarch (USP), these Nitron One® gloves are thickest at the palm and finger for increased protection where you need it most. The fully textured surface provides a sure grip whether you're working in wet or dry environments.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

  • Microflex Nitrile Disposable Gloves, Powder Free, 2.6 mil
    • MICROFLEX
    • Multiple product options available

      Featuring textured fingertips for a firm grip, Tranquility® rejuvenating gloves provide comfort and soothing protection for hard-working hands. These ambidextrous gloves have a nitrile formulation that reduces the risk of allergic reactions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, 3.5(Finger), 2.4(Palm), 2.0(Cuff) mil, Length 9-2/5 In., Textured Finger Tips Finish, White, Unlined, Rolled / Beaded Cuff,...More

  • Microflex Cleanroom Gloves
    • MICROFLEX
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Microflex Nitrile Disposable Gloves, Powdered, 3.9 mil
    • MICROFLEX
    • Multiple product options available

      Fully textured for a reliable grip, these economical gloves are ideal for light maintenance, cleaning, and a number of tasks not requiring medical-grade protection. Powdered for easy donning/doffing, their thickness provides a reliable level of protection as well as tactile sensitivity.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Neoprene Disposable Gloves, Powder Free, 3.9 mil
    • MICROFLEX
    • Multiple product options available

      Polymer coated for easy donning, especially on damp hands, these Neogard® exam gloves are made from a nonlatex formulation that delivers outstanding grip in wet and dry environments. The soft and stretchy chloroprene material is very comfortable, with exceptional tactile sensitivity.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Nitrile Exam Gloves, Blue, Size  2XL, 50PK
    Microflex Exam Gloves
    • MICROFLEX
    • Multiple product options available

    • Item # 30WU99
    • Mfr. Model # FFE-775-XXL
    • Exam Gloves, Nitrile, Glove Size 2XL, Blue, Cuff Beaded, Ambidextrous, Package Quantity 50

  • Microflex Latex Disposable Gloves, Powdered, 5.9 mil
    • MICROFLEX
    • Multiple product options available

      Lightly powdered with USP absorbable cornstarch for easy donning, these ColorTouch® gloves offer high tensile strength for enhanced hand protection. Peppermint scented and color-coded by size, they're fully textured for a secure grip. They meet FDA and current ASTM standards for exam quality and performance.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • Latex Disposable Gloves, Powder Free, 5.90 mil
    • MICROFLEX
    • Multiple product options available

      Offering enhanced gripping power, great elasticity, and excellent tactile sensitivity, these multipurpose gloves deliver comfort and strength.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Microflex Latex Disposable Gloves, Powdered, 4.7 mil
    • MICROFLEX
    • Multiple product options available

      Lightly powdered with USP absorbable cornstarch for easy donning, these thick PowerGrip® gloves offer high tensile strength for enhanced hand protection. They're fully textured for a firm grip, with a longer cuff for wrist and forearm coverage.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • Microflex Latex Disposable Gloves, Powdered, 5.5  mil
    • MICROFLEX
    • Multiple product options available

      Lightly powdered with USP absorbable cornstarch for easy donning and moisture absorption during extended wear, these soft, versatile Micro One® medical exam-grade gloves offer high tensile strength for enhanced hand protection. The natural fit helps reduce hand fatigue. The smooth surface provides excellent tactile sensitivity.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More