Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

REMCO Furniture, Hospitality and Food Service

200 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Large Hand Scoop, White, 15 x 6-1/2 In

    Brand
    REMCO
    Item #
    3UE74
    Mfr. Model #
    65005
    Large Hand Scoop, White, 15 x 6-1/2 In
    Web Price $5.75 / each
  • Hygienic Shovel, Red, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE30
    Mfr. Model #
    69824
    Hygienic Shovel, Red, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Hygienic Shovel, 42 In. L, Purple

    Brand
    REMCO
    Item #
    18G954
    Mfr. Model #
    69828
    Hygienic Shovel, 42 In. L, Purple
    Web Price $45.30 / each
  • Scraper, SS, 3" Blade W, White

    Brand
    REMCO
    Item #
    52WT72
    Mfr. Model #
    69725
    Scraper, SS, 3" Blade W, White
    Web Price $12.10 / each
  • Large Hand Scraper, White, 4x9-3/4 In.

    Brand
    REMCO
    Item #
    3LB54
    Mfr. Model #
    69625
    Large Hand Scraper, White, 4x9-3/4 In.
    Web Price $5.50 / each
  • Mini Bench Scraper, 5-1/2x3-1/2, MD Blue

    Brand
    REMCO
    Item #
    18G810
    Mfr. Model #
    6959MD3
    Mini Bench Scraper, 5-1/2x3-1/2, MD Blue
    Web Price $6.80 / each
  • Mixing Paddle, w/o Holes, White, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE64
    Mfr. Model #
    67775
    Mixing Paddle, w/o Holes, White, 6 x 13 In
    Web Price $55.75 / each
  • Bench Scraper, Poly, White, 8 1/2 x 5 In

    Brand
    REMCO
    Item #
    2WMG4
    Mfr. Model #
    69605
    Bench Scraper, Poly, White, 8 1/2 x 5 In
    Web Price $11.20 / each
  • Hygienic Shovel, YLW, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE32
    Mfr. Model #
    69826
    Hygienic Shovel, YLW, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Hygienic Shovel, Green, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE28
    Mfr. Model #
    69822
    Hygienic Shovel, Green, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Hygienic Shovel, 14 In. W, Black

    Brand
    REMCO
    Item #
    5NAJ4
    Mfr. Model #
    69829
    Hygienic Shovel, 14 In. W, Black
    Web Price $45.30 / each
  • Hand Scraper, Metal Detect, Gray, 4-7/16 In

    Brand
    REMCO
    Item #
    9WJ64
    Mfr. Model #
    6962MD5
    Hand Scraper, Metal Detect, Gray, 4-7/16 In
    Web Price $11.30 / each
  • Hygienic Shovel, Blue, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE29
    Mfr. Model #
    69823
    Hygienic Shovel, Blue, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Hygienic Shovel, White, 14 x 17 In, 42 In L

    Brand
    REMCO
    Item #
    3UE31
    Mfr. Model #
    69825
    Hygienic Shovel, White, 14 x 17 In, 42 In L
    Web Price $45.30 / each
  • Paddle Scraper without Holes, 40L, Green

    Brand
    REMCO
    Item #
    8AR01
    Mfr. Model #
    67752
    Paddle Scraper without Holes, 40L, Green
    Web Price $50.50 / each
  • Small Hand Scraper, Blue, 3 x 8 In

    Brand
    REMCO
    Item #
    3UE92
    Mfr. Model #
    69613
    Small Hand Scraper, Blue, 3 x 8 In
    Web Price $4.50 / each
  • Bench Scraper, Metal Detect, Gray, 8-1/2x5

    Brand
    REMCO
    Item #
    18G805
    Mfr. Model #
    6960MD5
    Bench Scraper, Metal Detect, Gray, 8-1/2x5
    Web Price $24.95 / each
  • Hygienic Shovel, White, 11 x 14 In, 38 In L

    Brand
    REMCO
    Item #
    3UE26
    Mfr. Model #
    69815
    Hygienic Shovel, White, 11 x 14 In, 38 In L
    Web Price $43.00 / each
  • Mini Hand Scoop, 16 oz, White

    Brand
    REMCO
    Item #
    18G823
    Mfr. Model #
    63005
    Mini Hand Scoop, 16 oz, White
    Web Price $3.80 / each
  • Large Hand Scraper, Red, 4x9-3/4 In.

    Brand
    REMCO
    Item #
    3LB53
    Mfr. Model #
    69624
    Large Hand Scraper, Red, 4x9-3/4 In.
    Web Price $5.50 / each
  • Small Hand Scoop, Poly, 32 Oz, White

    Brand
    REMCO
    Item #
    2RVX5
    Mfr. Model #
    64005
    Small Hand Scoop, Poly, 32 Oz, White
    Web Price $4.70 / each
  • High Temp Hand Scraper, 4-7/16x9-3/4, Blue

    Brand
    REMCO
    Item #
    38Y586
    Mfr. Model #
    6963
    High Temp Hand Scraper, 4-7/16x9-3/4, Blue
    Web Price $8.45 / each
  • Hygienic Shovel, YLW, 11 x 14 In, 38 In L

    Brand
    REMCO
    Item #
    3UE27
    Mfr. Model #
    69816
    Hygienic Shovel, YLW, 11 x 14 In, 38 In L
    Web Price $43.00 / each
  • Scraper, SS, 3" Blade W, Black

    Brand
    REMCO
    Item #
    52WT76
    Mfr. Model #
    69729
    Scraper, SS, 3" Blade W, Black
    Web Price $12.10 / each
  • Hygienic Shovel, Red, 11 x 14 In, 38 In L

    Brand
    REMCO
    Item #
    3UE25
    Mfr. Model #
    69814
    Hygienic Shovel, Red, 11 x 14 In, 38 In L
    Web Price $43.00 / each
  • Mini Bench Scraper, 5-1/2x3-1/2 in, Yellow

    Brand
    REMCO
    Item #
    38Y585
    Mfr. Model #
    69596
    Mini Bench Scraper, 5-1/2x3-1/2 in, Yellow
    Web Price $2.27 / each
  • Large Hand Scraper, Yellow, 4x9-3/4 In.

    Brand
    REMCO
    Item #
    3LB55
    Mfr. Model #
    69626
    Large Hand Scraper, Yellow, 4x9-3/4 In.
    Web Price $5.50 / each
  • Mixing Paddle, w/Holes, White, 6 x 13 In

    Brand
    REMCO
    Item #
    3UE59
    Mfr. Model #
    67765
    Mixing Paddle, w/Holes, White, 6 x 13 In
    Web Price $60.75 / each
  • Nylon (Blade) Food Hoe

    Brand
    REMCO
    Item #
    3KLU1
    Mfr. Model #
    29005
    Nylon (Blade) Food Hoe
    Web Price $37.60 / each
  • Hand Scraper, Metal Detect, Blue, 4.4Wx9.7L

    Brand
    REMCO
    Item #
    9KCY9
    Mfr. Model #
    6962MD3
    Hand Scraper, Metal Detect, Blue, 4.4Wx9.7L
    Web Price $11.30 / each
  • Hand Scraper, Metal Detect, Blue, 3Wx8L

    Brand
    REMCO
    Item #
    8E304
    Mfr. Model #
    6961MD3
    Hand Scraper, Metal Detect, Blue, 3Wx8L
    Web Price $8.65 / each
  • Paddle Scraper with Holes, 40L, White

    Brand
    REMCO
    Item #
    9UAD3
    Mfr. Model #
    67745
    Paddle Scraper with Holes, 40L, White
    Web Price $52.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More