Skip Content

MCR SAFETY Furniture, Hospitality and Food Service

12 results found that include 45 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Disposable Glove Grade
Disposable Glove Material
Disposable Glove Palm Thickness Range
Glove Texture Location
Powdered/Powder Free
Glove Length
Cuff
Glove Size
Latex Content
Metal Detectable
Palm Thickness
Color
Sterile/Non-Sterile
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • MEMPHIS GLOVE Nitrile Disposable Gloves, Powdered, 6 mil
    • MCR SAFETY
    • Multiple product options available

      NitriShield™ Stealth disposable gloves are an excellent alternative for people who are allergic to latex. The fully textured surface provides an outstanding grip and excellent tactile sensitivity. The highly puncture-resistant, FDA-approved nitrile material has outstanding resistance to a wide range of chemicals, and the black color helps hide soiling. It's a fine choice for food service and canning applications, as well as for janitorial, painting, and nursing home care environments.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Memphis Glove Polyethylene Disposable Gloves, Powder Free, 1
    • MCR SAFETY
    • Multiple product options available

      Textured for a secure grip, SensaGuard™ gloves are great for use in food-related applications.

      These powder-free gloves are commonly used by employees working in the food preparation industry.

  • Memphis Glove Vinyl Disposable Gloves, Powder Free, 5 mil
    • MCR SAFETY
    • Multiple product options available

      Offering outstanding tactile sensitivity, these gloves are an excellent choice for food handling applications, as well as a variety of cleaning and industrial applications such as dish washing, using common cleaning chemicals, and coming into contact with hair dyes. Made from FDA-compliant materials, these latex-free gloves contain no natural rubber proteins known to cause allergic reactions.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • MEMPHIS GLOVE Latex Disposable Gloves, Powder Free, 15 mil
    • MCR SAFETY
    • Multiple product options available

      MedTech™ disposable gloves are made from natural latex rubber and feature a fully textured surface for an outstanding grip and excellent tactile sensitivity. Made specifically for protection from contact with bodily fluids in medical, veterinary, nursing home, laboratory, and similar environments, these gloves are also a fine choice for janitorial and painting applications. Listed as a Class 1 medical device. Made with FDA compliant materials.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • MCR Nitrile Disposable Gloves, Powder Free, 4 mil
    • MCR SAFETY
    • Multiple product options available

      These 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications in the foodservice and pharmaceutical industries.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Disposable Gloves, Nitrile, Powder Free, Industry Standard, Length 9-1/2 In., Textured Finish, Rolled / Beaded Cuff, Special Features FDA Approved, Grade Industrial/Food...More

  • 9" Powder Free Unlined Nitrile Disposable Gloves, Black,&#x
    MCR Nitrile Disposable Gloves, Powder Free, 3 mil
    • MCR SAFETY
    • Multiple product options available

    • Item # 49DA83
    • Mfr. Model # 6060XXL
    • Disposable Gloves, Nitrile, Glove Size 2XL, Powder Free, Palm Thickness 3.00 mil, Finger Thickness 5.50 mil,...More

  • MEMPHIS GLOVE Latex Disposable Gloves, Powder Free, 5 mil
    • MCR SAFETY
    • Multiple product options available

      Sensagard™ disposable gloves are made from natural latex rubber and feature a fully textured surface for an outstanding grip and excellent tactile sensitivity. The glove materials comply with all federal regulations for food contact, making them an excellent choice for poultry processing and cafeteria applications, as well as for electronic assembly, painting, and lab tech work.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • Memphis Glove Vinyl Disposable Gloves, Powdered, 3 mil
    • MCR SAFETY
    • Multiple product options available

      Offering outstanding tactile sensitivity, these latex-free gloves contain no natural rubber proteins known to cause allergic reactions. Made from FDA-compliant materials, they are an excellent choice for food handling applications, as well as a variety of cleaning and industrial applications.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • MEMPHIS GLOVE Nitrile Disposable Gloves, Powdered, 4 mil
    • MCR SAFETY
    • Multiple product options available

      NitriShield™ disposable gloves are an excellent alternative for people who are allergic to latex. The fully textured surface provides an outstanding grip and excellent tactile sensitivity. The highly puncture-resistant, FDA-approved nitrile material has outstanding resistance to a wide range of chemicals. It's a fine choice for food service and canning applications, as well as for janitorial, painting, and nursing home care environments.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • MEMPHIS GLOVE Latex Disposable Gloves, Powdered, 5 mil
    • MCR SAFETY
    • Multiple product options available

      Sensagard™ disposable gloves are made from natural latex rubber and feature a fully textured surface for an outstanding grip and excellent tactile sensitivity. These powdered gloves are made with materials that comply with all federal regulations for food contact, making them an excellent choice for poultry processing and cafeteria applications, as well as for electronic assembly, painting, and lab tech work.

      • Beaded cuffs prevent glove rolldown/rollback and provide drip protection for the forearm

      Multiple product options available

  • 12PK
    12PK
    • MCR SAFETY
    • Glove Texture Location Palm and Fingers, Disposable Glove Grade Industrial, Aloe Inner Surface No, Ambidextrous, Package Quantity 12

    • Item # 26H793
    • Mfr. Model # 5290P
    • Glove Texture Location Palm and Fingers, Disposable Glove Grade Industrial, Aloe Inner Surface No,...More

  • 12PK
    12PK
    • MCR SAFETY
    • Glove Texture Location Palm and Fingers, Disposable Glove Grade Industrial, Aloe Inner Surface No, Ambidextrous, Package Quantity 12

    • Item # 26H953
    • Mfr. Model # 5180B
    • Glove Texture Location Palm and Fingers, Disposable Glove Grade Industrial, Aloe Inner Surface No,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More