Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GROSFILLEX Furniture, Hospitality and Food Service

43 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • 7ft Wooden Market Umbrella, Forest Green

    Brand
    GROSFILLEX
    Item #
    6DVL7
    Mfr. Model #
    98942031
    7ft Wooden Market Umbrella,  Forest Green
    Web Price $336.00 / each
  • Umbrella Base, Black Resin, Up to 40 lb. When Filled, Base Dia. 21", Stem Height 13"

    Brand
    GROSFILLEX
    Item #
    6DVK1
    Mfr. Model #
    US602117
    Umbrella Base, Black Resin, Up to 40 lb. When Filled,&
    Web Price $83.75 / each
  • 9ft Wooden Market Umbrella, forest green

    Brand
    GROSFILLEX
    Item #
    6DVL9
    Mfr. Model #
    98912031
    9ft Wooden Market Umbrella,  forest green
    Web Price $396.50 / each
  • Resin Armchair, Amazon Green, 24" Width, 24" Depth , 34" Height

    Brand
    GROSFILLEX
    Item #
    6DVK2
    Mfr. Model #
    46119078
    Resin Armchair, Amazon Green, 24" Width, 24" Depth
    Web Price $61.50 / each
  • Umbrella Base, Sandstone Resin, Up to 40 lb. When Filled, Base Dia. 21", Stem Height 13"

    Brand
    GROSFILLEX
    Item #
    6DVJ5
    Mfr. Model #
    US602166
    Umbrella Base, Sandstone Resin, Up to 40 lb. When Fill
    Web Price $83.25 / each
  • Umbrella Base, White Resin/Cement, 35 lb., Base Dia. 20", Stem Height 10"

    Brand
    GROSFILLEX
    Item #
    6DVH3
    Mfr. Model #
    US600604
    Umbrella Base, White Resin/Cement, 35 lb., Base Dia. 2
    Web Price $131.50 / each
  • Resin Low Table, Bronze, 16" Width, 16" Depth , 15" Height

    Brand
    GROSFILLEX
    Item #
    49XM57
    Mfr. Model #
    CT052037
    Resin Low Table, Bronze, 16" Width, 16" Depth ,&#
    Web Price $27.10 / each
  • Resin Seat Shell with Aluminum Legs Armchair, Espresso, 20" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    23NR80
    Mfr. Model #
    45903037
    Resin Seat Shell with Aluminum Legs Armchair, Espresso, 20&
    Web Price $98.25 / each
  • Solid One-Piece Molded Resin Side Table, Bronze Mist, 17" Width, 17" Depth , 15" Height

    Brand
    GROSFILLEX
    Item #
    6DVK0
    Mfr. Model #
    52099037
    Solid One-Piece Molded Resin Side Table, Bronze Mist, 17&qu
    Web Price $21.65 / each
  • Resin Bistro Sidechair, White, 17" Width, 20" Depth , 35" Height

    Brand
    GROSFILLEX
    Item #
    6DVK4
    Mfr. Model #
    US495504
    Resin Bistro Sidechair, White, 17" Width, 20" Depth&#x
    Web Price $28.40 / each
  • Solid One-Piece Molded Resin Armchair, Sandstone, 23-1/2" Width, 23-1/2" Depth , 36" Height

    Brand
    GROSFILLEX
    Item #
    6DVH7
    Mfr. Model #
    49092066
    Solid One-Piece Molded Resin Armchair, Sandstone, 23-1/2"&#
    Web Price $49.60 / each
  • 41-1/2" Aluminum Bar Height Table Base, Black; Resistant To Weather Resistant

    Brand
    GROSFILLEX
    Item #
    23NR88
    Mfr. Model #
    52812017
    41-1/2" Aluminum Bar Height Table Base, Black; Re
    Web Price $155.00 / each
  • Resin Chaise Lounge, White, 27" Width, 75" Depth , 12" Height

    Brand
    GROSFILLEX
    Item #
    6DVH1
    Mfr. Model #
    44031004
    Resin Chaise Lounge, White, 27" Width, 75" Depth
    Web Price $153.50 / each
  • Resin Table, White , 29" Height, 46" Diameter

    Brand
    GROSFILLEX
    Item #
    6DVH0
    Mfr. Model #
    US526704
    Resin Table, White , 29" Height, 46" Diameter
    Web Price $140.00 / each
  • Umbrella Base, Black Resin/Metal/Cement, 70 lb., Base Dia. 20", Stem Height 16"

    Brand
    GROSFILLEX
    Item #
    49XM81
    Mfr. Model #
    US607017
    Umbrella Base, Black Resin/Metal/Cement, 70 lb., Base
    Web Price $209.50 / each
  • Market Umbrella, 9 ft., Terra Cota

    Brand
    GROSFILLEX
    Item #
    49XM78
    Mfr. Model #
    98918231
    Market Umbrella, 9 ft., Terra Cota
    Web Price $446.00 / each
  • Windmaster Umbrella, 7-1/2 ft., Canvas

    Brand
    GROSFILLEX
    Item #
    49XM75
    Mfr. Model #
    98342531
    Windmaster Umbrella, 7-1/2 ft., Canvas
    Web Price $408.00 / each
  • Resin Armchair, Bronze Mist, 23" Width, 24" Depth , 34" Height

    Brand
    GROSFILLEX
    Item #
    6DVJ7
    Mfr. Model #
    US650037
    Resin Armchair, Bronze Mist, 23" Width, 24" Depth
    Web Price $59.00 / each
  • Solid One Piece Molded Resin Armchair, White, 23-1/2" Width, 23-1/2" Depth , 36" Height

    Brand
    GROSFILLEX
    Item #
    6DVG9
    Mfr. Model #
    49092004
    Solid One Piece Molded Resin Armchair, White, 23-1/2"&
    Web Price $50.50 / each
  • Resin Chaise Lounge, Espresso, 27-1/2" Width, 73-1/2" Depth , 14" Height

    Brand
    GROSFILLEX
    Item #
    49XM55
    Mfr. Model #
    US465237
    Resin Chaise Lounge, Espresso, 27-1/2" Width, 73-1/2&q
    Web Price $288.00 / each
  • Umbrella Base Ring, White Resin/Cement, 35 lb., Base Dia. 20"

    Brand
    GROSFILLEX
    Item #
    49XM83
    Mfr. Model #
    US106604
    Umbrella Base Ring, White Resin/Cement, 35 lb., Base D
    Web Price $77.00 / each
  • Resin Chaise Lounge, Espresso, 24-3/4" Width, 29" Depth , 40" Height

    Brand
    GROSFILLEX
    Item #
    49XM56
    Mfr. Model #
    US356037
    Resin Chaise Lounge, Espresso, 24-3/4" Width, 29"
    Web Price $209.00 / each
  • Umbrella Base, White Resin/Metal/Cement, 70 lb., Base Dia. 20", Stem Height 16"

    Brand
    GROSFILLEX
    Item #
    49XM80
    Mfr. Model #
    US607004
    Umbrella Base, White Resin/Metal/Cement, 70 lb., Base
    Web Price $194.00 / each
  • Windmaster Umbrella, 7-1/2 ft., Khaki

    Brand
    GROSFILLEX
    Item #
    49XM74
    Mfr. Model #
    98380331
    Windmaster Umbrella, 7-1/2 ft., Khaki
    Web Price $417.50 / each
  • Resin Chair, Black/White, 21" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    49XM66
    Mfr. Model #
    US021017
    Resin Chair, Black/White, 21" Width, 22" Depth ,&
    Web Price $98.25 / each
  • Resin Chaise Lounge, Taupe, 27-1/2" Width, 73-1/2" Depth , 14" Height

    Brand
    GROSFILLEX
    Item #
    49XM52
    Mfr. Model #
    US366181
    Resin Chaise Lounge, Taupe, 27-1/2" Width, 73-1/2"
    Web Price $216.00 / each
  • Windmaster Umbrella, 9 ft., Forest Green

    Brand
    GROSFILLEX
    Item #
    49XM72
    Mfr. Model #
    98822031
    Windmaster Umbrella, 9 ft., Forest Green
    Web Price $646.00 / each
  • Resin Chair, Orange/White, 21" Width, 22" Depth , 35-1/2" Height

    Brand
    GROSFILLEX
    Item #
    49XM67
    Mfr. Model #
    US021019
    Resin Chair, Orange/White, 21" Width, 22" Depth ,
    Web Price $94.25 / each
  • Resin Chaise Lounge, Taupe, 24-3/4" Width, 29" Depth , 40" Height

    Brand
    GROSFILLEX
    Item #
    49XM53
    Mfr. Model #
    US355066
    Resin Chaise Lounge, Taupe, 24-3/4" Width, 29" De
    Web Price $158.00 / each
  • Umbrella Base, Sandstone Resin/Metal/Cement, 70 lb., Base Dia. 20", Stem Height 16"

    Brand
    GROSFILLEX
    Item #
    49XM82
    Mfr. Model #
    US607066
    Umbrella Base, Sandstone Resin/Metal/Cement, 70 lb., Base&#
    Web Price $209.50 / each
  • Market Umbrella, 7 ft., Terra Cota

    Brand
    GROSFILLEX
    Item #
    49XM79
    Mfr. Model #
    98948231
    Market Umbrella, 7 ft., Terra Cota
    Web Price $378.50 / each
  • Windmaster Umbrella, 9 ft., Taupe

    Brand
    GROSFILLEX
    Item #
    49XM73
    Mfr. Model #
    98818131
    Windmaster Umbrella, 9 ft., Taupe
    Web Price $435.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More