Skip Content

TABLECRAFT PRODUCTS COMPANY Furniture, Hospitality and Food Service

275 results found that include 306 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Apple Corer
    Apple Corer
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZH3
    • Mfr. Model # E5606
    • Apple Corer, Material Stainless Steel/ Santoprene Thermo-Plastic, Package Quantity 1

    • Category : Peelers, Cutters, and Slicers
  • Y Peeler
    Y Peeler
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZG7
    • Mfr. Model # E5602
    • Y Peeler, Material Stainless Steel/ Santoprene Thermo-Plastic, Package Quantity 1

    • Category : Peelers, Cutters, and Slicers
  • Dishers
    • Multiple product options available

      Multiple product options available

    • Category : Serving Utensils
  • Measuring Spoons
    • Multiple product options available

      Multiple product options available

    • Category : Measuring Cups and Spoons
  • Rubber Service Mat, Black
    Rubber Service Mat, Black
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZV4
    • Mfr. Model # 1218BK
    • Bar Mat, Length (In.) 18, Width (In.) 12, Height (In.) 0.375, Color Black, Material Rubber

    • Category : Bar Accessories
  • Corkscrew,Wine Key
    Corkscrew,Wine Key
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZP9
    • Mfr. Model # 1226
    • Corkscrew, Wine Key, Package Quantity 1

    • Category : Bar Accessories
  • Rectangular Card Holders
    • Multiple product options available

      Multiple product options available

    • Category : Table Numbers and Card Holders
  • Garlic Press
    Garlic Press
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZJ1
    • Mfr. Model # E5614
    • Garlic Press, Firm Grip, Material Aluminum/ Plastic, Package Quantity 1

    • Category : Peelers, Cutters, and Slicers
  • 5-3/8" x 11" x 4" Mesh Nickel Plated St
    5-3/8" x 11" x 4" Mesh Nickel Plated St
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZF1
    • Mfr. Model # 426
    • Fry Basket, Overall Depth 11 In., Overall Width 5 3/8 In., Overall Height 4 In., Material Mesh Nickel Plated...More

    • Category : Fryers
  • Measuring Cups
    • Multiple product options available

      Multiple product options available

    • Category : Measuring Cups and Spoons
  • 8" x 2 1/4" x 1 3/4" Zinc Alloy,&#
    8" x 2 1/4" x 1 3/4" Zinc Alloy,&#
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZJ8
    • Mfr. Model # E5627
    • Hand Can Opener, Material Zinc Alloy, ABS Plastic, Santoprene Thermo-Plastic, Width 2 1/4 In., Height 1 3/4...More

    • Category : Can Openers
  • Julienne Peeler
    Julienne Peeler
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZG9
    • Mfr. Model # E5602-JU
    • Julienne Peeler, Material Stainless Steel/ Santoprene Thermo-Plastic, Package Quantity 1

    • Category : Peelers, Cutters, and Slicers
  • Card and Number Holders
    • TABLECRAFT PRODUCTS COMPANY
    • Multiple product options available

      Multiple product options available

    • Category : Table Numbers and Card Holders
  • 48" Stainless Steel Kettle Whip
    48" Stainless Steel Kettle Whip
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZE6
    • Mfr. Model # KW48
    • Kettle Whip, Overall Length (In.) 48, Overall Width (In.) 8, Material Stainless Steel, Package Quantity 1

    • Category : Whips, Spatulas, and Scrapers
  • 2.5 gal. Beverage Dispenser, Silver/Clear
    2.5 gal. Beverage Dispenser, Silver/Clear
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 22JJ97
    • Mfr. Model # 75
    • Beverage Dispenser, Capacity 2.5 gal., Max. Cup Height 7-1/4 In., Width 10-3/4 In., Depth 10-3/4 In., Height...More

    • Category : Beverage Dispensers
  • Stainless Steel Colander
    Stainless Steel Colander
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EYU2
    • Mfr. Model # 705
    • Colander, Capacity (Oz.) 160, Capacity (Qt.) 5, Overall Length (In.) 13-7/8, Overall Width (In.) 11-5/8,...More

    • Category : Colanders and Strainers
  • Skewers
    • TABLECRAFT PRODUCTS COMPANY
    • Multiple product options available

      Multiple product options available

    • Category : Straws, Picks, and Stirrers
  • Double Wall Ice Bucket w Tongs
    Double Wall Ice Bucket w Tongs
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZT9
    • Mfr. Model # H303
    • Double Wall Ice Bucket w Tongs, Dimensions 7 In. x 7 In. x 8 1/2 In.

    • Category : Beverage Tubs
  • Tote Box Frame,SS,22"D,16"W,8"H
    Tote Box Frame,SS,22"D,16"W,8"H
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EYX7
    • Mfr. Model # RS1537
    • Tote Box Frame, Depth 22 In., Width 16 In., Height 8 In., Material Stainless Steel

    • Category : Beverage Tubs
  • Chrome Plated Metal Lobster Cracker
    Chrome Plated Metal Lobster Cracker
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6DVT5
    • Mfr. Model # 514
    • Lobster Cracker, Double Jaw, Overall Length (In.) 6.25, Overall Width (In.) 1.5, Handle Color Chrome, Handle...More

    • Category : Prep and Hold Utensils
  • Economy Pump Kit, White
    Economy Pump Kit, White
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZL3
    • Mfr. Model # 662K
    • Economy Pump Kit, Color White, 15 In. H, 8-1/4 In. W

    • Category : Condiment Pumps and Dispensers
  • Serrated Y Peeler
    Serrated Y Peeler
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZG8
    • Mfr. Model # E5602-SE
    • Serrated Y Peeler, Overall Length (In.) 5.75, Overall Width (In.) 2.75, Material Stainless Steel/ Santoprene...More

    • Category : Peelers, Cutters, and Slicers
  • Dry Erase Buffet Sign, 3-1/2" L x 1-3/4"
    Dry Erase Buffet Sign, 3-1/2" L x 1-3/4"
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 22JJ82
    • Mfr. Model # P16
    • Dry Erase Buffet Sign, Material Porcelain, Length 3-1/2 In., Width 1-3/4 In., Height 2 In., Color White,...More

    • Category : Buffet Signs
  • 8-1/4" x 17" x 6" Mesh Nickel Plated St
    8-1/4" x 17" x 6" Mesh Nickel Plated St
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZF4
    • Mfr. Model # 429
    • Fry Basket, Overall Depth 17 In., Overall Width 8 1/4 In., Overall Height 6 In., Material Mesh Nickel Plated...More

    • Category : Fryers
  • Steak Weights
    • Multiple product options available

      Multiple product options available

    • Category : Steak Weights
  • Classic Basket, Oval, Black,PK36
    Classic Basket, Oval, Black,PK36
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6DVN6
    • Mfr. Model # 1074BK
    • Food Serving Basket, Classic Oval, Depth 9-3/8 In., Width 6 In., Height 1 7/8 In., Material Polyethylene,...More

    • Category : Food Baskets
  • Number Card Set, 1-100, Tent, White Plastic, 100 PK
    Number Card Sets
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 22JJ87
    • Mfr. Model # TN100
    • Number Card Set, 1-100, Material Plastic, Color White, Shape Tent, Length 4 In., Width 3-3/4 In., Height 1/64...More

    • Category : Table Numbers and Card Holders
  • Bagel Cutter
    Bagel Cutter
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZJ0
    • Mfr. Model # E5613
    • Bagel Cutter, Firm Grip, Overall Length (In.) 8, Overall Width (In.) 2, Material Stainless Steel/ Santoprene...More

    • Category : Peelers, Cutters, and Slicers
  • Squeeze Bottle,Natural,12 oz,PK36
    Squeeze Bottle,Natural,12 oz,PK36
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6DVP2
    • Mfr. Model # 112C
    • Squeeze Bottle, Cone Tip, Material Polyethylene, Color Natural, Size 12 oz.

    • Category : Condiment Pumps and Dispensers
  • 2 x 7" x 2" Hard Carbonized Steel, Rubberized
    2 x 7" x 2" Hard Carbonized Steel, Rubberized
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZK2
    • Mfr. Model # 407
    • Can Opener, Material Hard Carbonized Steel, Rubberized Plastic, Width 7 In., Height 2 In., Length 2

    • Category : Can Openers
  • 1/4, 1/3, 1/2, 1 Cup Stainless Steel Measuring&#x
    Measuring Cup Sets
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 22JJ88
    • Mfr. Model # 725
    • Measuring Cup Set, Capacity 1/4, 1/3, 1/2, 1 Cup, Material Stainless Steel, Graduation Range 1/4, 1/3, 1/2, 1...More

    • Category : Measuring Cups and Spoons
  • Meat Tenderizers
    • TABLECRAFT PRODUCTS COMPANY
    • Multiple product options available

      Multiple product options available

    • Category : Meat Tenderizers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More