Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CHICAGO METALLIC Furniture, Hospitality and Food Service

257 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Sheet Pan, 6-1/2" W x 9-1/2" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K097
    Mfr. Model #
    41800
    Sheet Pan, 6-1/2" W x 9-1/2" L x 1"
    Web Price $10.95 / each
  • Sheet Pan, 18" W x 26" L x 1" D Stainless Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K083
    Mfr. Model #
    40700
    Sheet Pan, 18" W x 26" L x 1" D St
    Web Price $83.00 / each
  • Sheet Pan, 25-7/8" x 17-7/8" Aluminum, Gray

    Brand
    CHICAGO METALLIC
    Item #
    38X935
    Mfr. Model #
    40904
    Sheet Pan, 25-7/8" x 17-7/8" Aluminum, Gray
    Web Price $20.40 / each
  • Stayflat Sheet Pan, 25-7/8" x 17-7/8" Aluminum, Gray

    Brand
    CHICAGO METALLIC
    Item #
    38X933
    Mfr. Model #
    40804
    Stayflat Sheet Pan, 25-7/8" x 17-7/8" Aluminum,&#
    Web Price $22.35 / each
  • Square Cake Pan, 8" W x 8" L x 2-1/4" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M766
    Mfr. Model #
    21300
    Square Cake Pan, 8" W x 8" L x 2-1/4&qu
    Web Price $31.80 / each
  • Sheet Pan, 9-1/2" W x 13" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K094
    Mfr. Model #
    40450
    Sheet Pan, 9-1/2" W x 13" L x 1" D
    Web Price $13.35 / each
  • Cookie Sheet, 10" W x 14" L Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K051
    Mfr. Model #
    20100
    Cookie Sheet, 10" W x 14" L Glazed Aluminized
    Web Price $29.70 / each
  • Sheet Pan, 18" W x 13" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K086
    Mfr. Model #
    40850
    Sheet Pan, 18" W x 13" L x 1" D Al
    Web Price $13.90 / each
  • Sheet Pan, 15" W x 21" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K084
    Mfr. Model #
    41500
    Sheet Pan, 15" W x 21" L x 1" D Al
    Web Price $23.60 / each
  • Rectangular Cake Pan, 9" W x 13" L x 2" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M768
    Mfr. Model #
    21100
    Rectangular Cake Pan, 9" W x 13" L x 2"
    Web Price $38.50 / each
  • Sheet Pan, 18" W x 13" L x 1" D Glazed Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K087
    Mfr. Model #
    40855
    Sheet Pan, 18" W x 13" L x 1" D Gl
    Web Price $21.30 / each
  • Single Pullman Pan, 4" W x 13" L x 4" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M733
    Mfr. Model #
    44615
    Single Pullman Pan, 4" W x 13" L x 4"&#
    Web Price $24.30 / each
  • Single Bread Pan, 5-5/8" W x 3-1/8" L x 2-3/16" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K124
    Mfr. Model #
    40411
    Single Bread Pan, 5-5/8" W x 3-1/8" L x
    Web Price $8.90 / each
  • Sheet Pan, 9-1/2" W x 13" L x 1" D Anodized Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K096
    Mfr. Model #
    40452
    Sheet Pan, 9-1/2" W x 13" L x 1" D
    Web Price $30.40 / each
  • Display Pan, 18" W x 26" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K111
    Mfr. Model #
    40912
    Display Pan, 18" W x 26" L x 1" D
    Web Price $26.60 / each
  • Square Cake Pan, 9" W x 9" L x 2-1/4" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M767
    Mfr. Model #
    21500
    Square Cake Pan, 9" W x 9" L x 2-1/4&qu
    Web Price $33.00 / each
  • Single Bread Pan, 9" W x 4-1/2" L x 2-3/4" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K128
    Mfr. Model #
    40561
    Single Bread Pan, 9" W x 4-1/2" L x 2-3
    Web Price $15.05 / each
  • Jelly Roll Pan, 12-15/16" W x 17-1/4" L Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K056
    Mfr. Model #
    20800
    Jelly Roll Pan, 12-15/16" W x 17-1/4" L
    Web Price $33.60 / each
  • Round Cake Pan, 9" dia. x 2" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M801
    Mfr. Model #
    49020
    Round Cake Pan, 9" dia. x 2" D Aluminized St
    Web Price $14.35 / each
  • Single Bread Pan, 10" W x 5" L x 3" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K130
    Mfr. Model #
    49110
    Single Bread Pan, 10" W x 5" L x 3"
    Web Price $16.50 / each
  • Round Cake Pan, 12" dia. x 2" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M832
    Mfr. Model #
    41220
    Round Cake Pan, 12" dia. x 2" D Aluminized S
    Web Price $14.95 / each
  • Sheet Pan, 26 x 18" Glazed Aluminum, Gray

    Brand
    CHICAGO METALLIC
    Item #
    38X936
    Mfr. Model #
    40908
    Sheet Pan, 26 x 18" Glazed Aluminum, Gray
    Web Price $26.40 / each
  • Sheet Pan, 6-1/2" W x 9-1/2" L x 1" D Glazed Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K107
    Mfr. Model #
    41805
    Sheet Pan, 6-1/2" W x 9-1/2" L x 1"
    Web Price $16.35 / each
  • Single Bread Pan, 12-1/4" W x 4-1/2" L x 2-3/4" D Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K132
    Mfr. Model #
    40491
    Single Bread Pan, 12-1/4" W x 4-1/2" L
    Web Price $16.10 / each
  • Cookie Sheet, 13-7/8" W x 18" L Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11K054
    Mfr. Model #
    20500
    Cookie Sheet, 13-7/8" W x 18" L Glazed Alumi
    Web Price $35.50 / each
  • Sheet Pan, 9-1/2" W x 13" L x 1" D Glazed Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K095
    Mfr. Model #
    40455
    Sheet Pan, 9-1/2" W x 13" L x 1" D
    Web Price $18.80 / each
  • Hamburger Bun/MuffinTop/Cookie Pan, 12" W x 17-5/8" L x 1" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M759
    Mfr. Model #
    41006
    Hamburger Bun/MuffinTop/Cookie Pan, 12" W x 17-5/
    Web Price $66.25 / each
  • Cookie Sheet, 14" W x 14-1/16" L Glazed Aluminized Steel, Medium

    Brand
    CHICAGO METALLIC
    Item #
    11K052
    Mfr. Model #
    20300
    Cookie Sheet, 14" W x 14-1/16" L Glazed Alum
    Web Price $32.00 / each
  • Mini Cake Muffin Pan, 11-1/8" W x 15-3/4" L x 1-1/2" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M870
    Mfr. Model #
    44305
    Mini Cake Muffin Pan, 11-1/8" W x 15-3/4"&#x
    Web Price $32.80 / each
  • Sheet Pan, 18" W x 26" L x 1" D Aluminum

    Brand
    CHICAGO METALLIC
    Item #
    11K061
    Mfr. Model #
    40600
    Sheet Pan, 18" W x 26" L x 1" D Al
    Web Price $46.20 / each
  • Cupcake/Muffin Pan, 11-1/8" W x 15-3/4" L x 1-3/8" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M811
    Mfr. Model #
    45125
    Cupcake/Muffin Pan, 11-1/8" W x 15-3/4" L&#x
    Web Price $27.40 / each
  • Cupcake/Muffin Pan, 14-1/16" W x 20-11/16" L x 1-3/8" D Glazed Aluminized Steel

    Brand
    CHICAGO METALLIC
    Item #
    11M813
    Mfr. Model #
    45525
    Cupcake/Muffin Pan, 14-1/16" W x 20-11/16" L
    Web Price $69.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More