Skip Content

BALT Furniture, Hospitality and Food Service

140 results found that include 233 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • All Purpose Printer Stand, Gray
    All Purpose Printer Stand, Gray
    • BALT
    • Item # 15Y282
    • Mfr. Model # 22601
    • All Purpose Printer Stand, All Purpose Mobile Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color...More

    • Category : Computer Centers, Stands, and Carts
  • Laptop Stand
    • BALT
    • Multiple product options available

      Laptop Stand and Adjustable Yes; Varies by Color, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

    • Category : Computer Centers, Stands, and Carts
  • Dual Purpose Printer Stand, Gray
    Dual Purpose Printer Stand, Gray
    • BALT
    • Item # 15Y285
    • Mfr. Model # 25983
    • Dual Purpose Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray,...More

    • Category : Computer Centers, Stands, and Carts
  • Black Mesh Executive Chair 21" Back Height, Arm Style&
    Mesh Executive Chairs with Adjustable Arms
    • BALT
    • Item # 15Y336
    • Mfr. Model # 34434
    • Executive Chairs, Executive Chair, Back Color Family Black, Back Material Family Mesh, Seat Material Fabric,...More

    • Category : Office, Drafting, and Task Chairs
  • Lectern,43" H x 24" W,Black,Steel
    Lectern,43" H x 24" W,Black,Steel
    • BALT
    • Item # 49UF70
    • Mfr. Model # 43062
    • Lectern, Floor, Sound System No, Height 43 In., Width 24 In., Depth 18 In., Color Black, Material Steel,...More

    • Category : Lecterns and Podiums
  • Black Urethane Drafting Chair 11" Back Height, Arm Sty
    Plastic Drafting Chairs
    • BALT
    • Item # 39A030
    • Mfr. Model # 34430
    • Drafting Chairs, Drafting Chair, Back Color Family Black, Back Material Family Plastic, Seat Material...More

    • Category : Office, Drafting, and Task Chairs
  • 13" x 19-1/2" x 26-1/2" 3-Drawer iFlex
    File Cabinet
    • BALT
    • Item # 15Y361
    • Mfr. Model # 90005
    • File Cabinet, File Cabinet Type Mobile Pedestal, Series iFlex, File Size Letter, Number of Drawers 3, Number...More

    • Category : Standard File Cabinets
  • Low Laser Printer Stand, Gray
    Low Laser Printer Stand, Gray
    • BALT
    • Item # 15Y286
    • Mfr. Model # 27501
    • Low Laser Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 2, Color Gray,...More

    • Category : Computer Centers, Stands, and Carts
  • A/V Workstation,2 Shelf,Black
    A/V Workstation,2 Shelf,Black
    • BALT
    • Item # 15Y316
    • Mfr. Model # 85052
    • A/V Workstation, AV Cart, Material Metal, Number of Shelves 2, Color Black, Overall Height (In.) 38-1/2 to...More

    • Category : Computer Centers, Stands, and Carts
  • Adjustable Printer Stand,Gray
    Adjustable Printer Stand,Gray
    • BALT
    • Item # 15Y281
    • Mfr. Model # 21701
    • Adjustable Printer Stand, Dot Matrix Printers, Material Metal, Number of Shelves 3, Color Gray, Overall...More

    • Category : Computer Centers, Stands, and Carts
  • Computer Workstation
    • BALT
    • Multiple product options available

      Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

    • Category : Office Desks
  • Dual Laser Printer Stand, Gray
    Dual Laser Printer Stand, Gray
    • BALT
    • Item # 15Y283
    • Mfr. Model # 23701
    • Dual Laser Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray,...More

    • Category : Computer Centers, Stands, and Carts
  • CPU Holder,9-1/2" W x 7-3/8" Aluminum
    CPU Holder,9-1/2" W x 7-3/8" Aluminum
    • BALT
    • Item # 49UF77
    • Mfr. Model # 66645
    • CPU Holder, WOW Series, Color Silver, Overall Width 15-1/2 In., Overall Height 11 In., Overall Depth 14-1/2...More

    • Category : Desk Accessories
  • Privacy Divider,21-1/2" W x 17" H,Vinyl
    Privacy Divider,21-1/2" W x 17" H,Vinyl
    • BALT
    • Item # 49UF90
    • Mfr. Model # 90136
    • Privacy Divider, iFlex Series, Color Gray/White, Overall Width 21-1/2 In., Overall Height 17 In., Overall...More

    • Category : Desk Accessories
  • Mobile Flat Panel TV Cart,1 Shelf,Silver
    Mobile Flat Panel TV Cart,1 Shelf,Silver
    • BALT
    • Item # 15Y294
    • Mfr. Model # 27544
    • Mobile Flat Panel TV Cart, TV Cart, Material Metal, Color Silver, Monitor Size Up to 50 In., Number of...More

    • Category : Media Carts and Cabinets
  • Black Fabric Desk Chair 19-1/2" Back Height, Arm
    Fabric Desk Chairs with Fixed Arms
    • BALT
    • Item # 15Y350
    • Mfr. Model # 34556
    • Desk Chairs, Desk Chair, Back Color Family Black, Back Material Family Fabric, Seat Material Fabric, Back...More

    • Category : Office, Drafting, and Task Chairs
  • Charging Cart, Capacity 20, Locking Mechanism: Yes, Laminat
    Charging Cart, Capacity 20, Locking Mechanism: Yes, Laminat
    • BALT
    • Item # 15Y292
    • Mfr. Model # 27541
    • Charging Cart, Capacity 20, Locking Mechanism Yes, Compatible With iPad, Kindle Fire, Barnes and Noble Nook,...More

    • Category : Tablet Charging Carts and Desktop Stations
  • Standard Floor Carrel,Teak
    Standard Floor Carrel,Teak
    • BALT
    • Item # 8PYL8
    • Mfr. Model # 89830
    • Standard Floor Carrel, Starter, Number of Cubicles 1, Electrical Configuration Grommet Hole, Construction...More

    • Category : Carrels
  • Mounted Workstation,w/Dual Monitor,Gray
    Mounted Workstation,w/Dual Monitor,Gray
    • BALT
    • Item # 49UG11
    • Mfr. Model # 90531
    • Mounted Workstation, Up-Rite Series, Color Gray, Overall Width 27-5/8 In., Overall Height 42 In., Overall...More

    • Category : Desk Accessories
  • Printer Stand,Gray,17-1/2" W x 26-5/8" H
    Printer Stand,Gray,17-1/2" W x 26-5/8" H
    • BALT
    • Item # 49UF61
    • Mfr. Model # 27502
    • Printer Stand, Mobile, Material Steel/Laminate, Number of Shelves 3, Color Gray, Overall Height (In.) 26-5/8,...More

    • Category : Computer Centers, Stands, and Carts
  • Stacking Chair
  • Mobile Student Desk,Smoked Sapelle
    Mobile Student Desk,Smoked Sapelle
    • BALT
    • Item # 49RP20
    • Mfr. Model # 91105
    • Mobile Student Desk, Series Up-Rite, Work Surface Color Smoked Sapelle, Frame Finish Silver Mist, Overall...More

    • Category : Classroom Desks
  • Floor Carrel,48" H x 32-5/8" W,Oak
    Floor Carrel,48" H x 32-5/8" W,Oak
    • BALT
    • Item # 49RP02
    • Mfr. Model # 90124
    • Floor Carrel, Single Sided/Double Sided Single Sided, Carrel Work Surface Height 29 In., Overall Width 32-5/8...More

    • Category : Carrels
  • 10" x 10" x 22" Dual Monitor Mount
    10" x 10" x 22" Dual Monitor Mount
    • BALT
    • Item # 39A043
    • Mfr. Model # 27617
    • Dual Monitor Mount, Optional Dual Monitor Mount, Platinum, Overall Depth (In.) 10, Overall Height (In.) 22,...More

    • Category : Computer Center Accessories
  • Computer Workstation,5 Shelf,Black
    Computer Workstation,5 Shelf,Black
    • BALT
    • Item # 15Y305
    • Mfr. Model # 42551
    • Computer Workstation, Sit & Stand Workstation, Material Laminated MDF/Metal, Number of Shelves 5, Color...More

    • Category : Computer Centers, Stands, and Carts
  • Plastic Task Chairs
  • Computer Desk
    • BALT
    • Multiple product options available

      Computer Desk, Overall Height 25-1/2 to 33-1/2", Overall Depth 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base...More

    • Category : Office Desks
  • Adjustable Table,24"D x 60"W,Gray Nebula
    Adjustable Table,24"D x 60"W,Gray Nebula
    • BALT
    • Item # 49RP65
    • Mfr. Model # 90282-4622-BK
    • Adjustable Table, Nido Series, Overall Width 60 In., Height Range 29-1/2 In. to 41-3/4 In., Overall Depth 24...More

    • Category : Adjustable-Height Desks and Tables
  • Mounted Workstation,w/Dual Monitor,Black
    Mounted Workstation,w/Dual Monitor,Black
    • BALT
    • Item # 49UG13
    • Mfr. Model # 91114
    • Mounted Workstation, Up-Rite Series, Color Black, Overall Width 27-5/8 In., Overall Height 42 In., Overall...More

    • Category : Desk Accessories
  • Mobile Flat Panel TV Cart w/Cabinet
    Mobile Flat Panel TV Cart w/Cabinet
    • BALT
    • Item # 15Y290
    • Mfr. Model # 27530
    • Mobile Flat Panel TV Cart w/Cabinet, TV Cart, Material Metal, Color Black, Monitor Size Up to 42 In., Number...More

    • Category : Media Carts and Cabinets
  • Mobile Workstation,Silver
    Mobile Workstation,Silver
    • BALT
    • Item # 39A042
    • Mfr. Model # 27614
    • Mobile Workstation, Workstation, Material Metal, Number of Shelves 4, Color Silver, Overall Height (In.) 67,...More

    • Category : Computer Centers, Stands, and Carts
  • Cable Management Tray
    • BALT
    • Multiple product options available

      Multiple product options available

    • Category : Desk Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More