Skip Content

Furniture, Hospitality and Food Service

85 results found that include 105 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Results per page:  16 | 32 | 48
79" x 50" x 87" Optima Lat Pulldown/Low
79" x 50" x 87" Optima Lat Pulldown/Low
Treadmills
Upright Bikes
76-51/64" x 31-1/2" x 39-13/32" Row Mac
Rowing Machines
  • LIFE FITNESS
  • Item # 46ML71
  • Mfr. Model # GROUP-ROW-01
  • Row Machine, Length 76-51/64 In., Width 31-1/2 In., Height 39-13/32 In., Series GX, Frame Material Aluminum,...More

  • Category : Rowing Machines
Power Mills
64" x 40" x 57" Optima Leg Extension/Curl&#x
64" x 40" x 57" Optima Leg Extension/Curl&#x
66" x 66" x 57" Optima Hip Abductor/Adductor
66" x 66" x 57" Optima Hip Abductor/Adductor
50" x 39" x 57" Optima Abdominal Machine
50" x 39" x 57" Optima Abdominal Machine
  • LIFE FITNESS
  • Item # 46N425
  • Mfr. Model # OSAB
  • Abdominal Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Abdominals, Length 50...More

  • Category : Weight Machines
81" x 40" x 69" Optima Leg Press Machine
81" x 40" x 69" Optima Leg Press Machine
  • LIFE FITNESS
  • Item # 46N424
  • Mfr. Model # OSLP
  • Leg Press Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Legs, Length 81 In.,...More

  • Category : Weight Machines
81-13/32" x 44-51/64" x 64-13/16" Insignia&#
81-13/32" x 44-51/64" x 64-13/16" Insignia&#
98" x 61" x 61" Signature Leg Press Machine
98" x 61" x 61" Signature Leg Press Machine
  • LIFE FITNESS
  • Item # 46ML81
  • Mfr. Model # SPLLLP
  • Leg Press Machine, Signature Series, Number of Stations 1, Weight Style Plates, Target Area Legs, Length 98...More

  • Category : Weight Machines
63-29/32" x 58-1/2" x 87-13/32" Insignia
63-29/32" x 58-1/2" x 87-13/32" Insignia
51" x 73" x 88" Optima Smith/Rack Machine
51" x 73" x 88" Optima Smith/Rack Machine
33" x 47" x 46" Steel Arm Curl Bench
33" x 47" x 46" Steel Arm Curl Bench
46" x 33" x 64" Steel Pull Up Station
46" x 33" x 64" Steel Pull Up Station
61" x 55" x 57" Optima Shoulder Press Machin
61" x 55" x 57" Optima Shoulder Press Machin
63" x 54" x 73" Optima Lat Pulldown Machine
63" x 54" x 73" Optima Lat Pulldown Machine
  • LIFE FITNESS
  • Item # 46N419
  • Mfr. Model # OSPD
  • Lat Pulldown Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Back, Length 63...More

  • Category : Weight Machines
42" x 36" x 57" Optima Biceps Curl Machine
42" x 36" x 57" Optima Biceps Curl Machine
  • LIFE FITNESS
  • Item # 46N420
  • Mfr. Model # OSBC
  • Biceps Curl Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Biceps, Length 42...More

  • Category : Weight Machines
Flex Striders
Ellipticals
42" x 36" x 57" Optima Triceps Extension Mac
42" x 36" x 57" Optima Triceps Extension Mac
55" x 68" x 71" Optima Multi-Press Machine
55" x 68" x 71" Optima Multi-Press Machine
  • LIFE FITNESS
  • Item # 46N429
  • Mfr. Model # OSMP
  • Multi-Press Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Chest, Length 55...More

  • Category : Weight Machines
Recumbent Bikes
59" x 40" x 57" Optima Leg Extension Machine
59" x 40" x 57" Optima Leg Extension Machine
38" x 50" x 57" Optima Chest Press Machine
38" x 50" x 57" Optima Chest Press Machine
  • LIFE FITNESS
  • Item # 46N416
  • Mfr. Model # OSCP
  • Chest Press Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Chest, Length 38...More

  • Category : Weight Machines
65" x 39" x 57" Optima Leg Curl Machine
65" x 39" x 57" Optima Leg Curl Machine
  • LIFE FITNESS
  • Item # 46N423
  • Mfr. Model # OSLC
  • Leg Curl Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Hamstrings, Length 65...More

  • Category : Weight Machines
68" x 33" x 73" Summit Trainer with Poly
Summit Trainers
65" x 39" x 57" Optima Seated Row Machine
65" x 39" x 57" Optima Seated Row Machine
  • LIFE FITNESS
  • Item # 46N417
  • Mfr. Model # OSRW
  • Seated Row Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Back, Length 65 In.,...More

  • Category : Weight Machines
61" x 60" x 57" Optima Pectoral Fly/Rear
61" x 60" x 57" Optima Pectoral Fly/Rear
60" x 34" x 81" Optima Biceps/Triceps Machin
60" x 34" x 81" Optima Biceps/Triceps Machin
50" x 32" x 64-1/2" Stair Climber with
Stair Climbers
49" x 59" x 51" Signature Kneeling Leg Curl
49" x 59" x 51" Signature Kneeling Leg Curl
  • LIFE FITNESS
  • Item # 46ML82
  • Mfr. Model # SPLKLC
  • Kneeling Leg Curl, Signature Series, Number of Stations 1, Weight Style Plates, Target Area Legs, Length 49...More

  • Category : Weight Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More