Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PROTECT-A-BED Furniture, Hospitality and Food Service

89 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Size
Pocket Size
Length
Width
Protects
Brand
Price
Shop By

Viewing as

List
  • Queen Non Woven Mattress Encasement with 14-1/2" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E467
    Mfr. Model #
    BOB2515
    Queen Non Woven Mattress Encasement with 14-1/2" Pocke
    Web Price $315.00 / pkg. of 10
  • Twin XL 100% Polyester Student Bedding Protection Kit with Mattress Encasement: 6", Mattress Pad: 14

    Brand
    PROTECT-A-BED
    Item #
    33RM93
    Mfr. Model #
    KSP02S09
    Twin XL 100% Polyester Student Bedding Protection Kit
    Web Price $78.79 / each
  • Twin Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V74
    Mfr. Model #
    P0111
    Twin Terry Cloth Mattress Pad with 14" Pocket Size,&#x
    Web Price $266.00 / pkg. of 10
  • Twin XL Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V79
    Mfr. Model #
    P0197
    Twin XL Terry Cloth Mattress Pad with 14" Pocket
    Web Price $297.50 / pkg. of 10
  • Standard Terry Cloth Underpad, White

    Brand
    PROTECT-A-BED
    Item #
    46E488
    Mfr. Model #
    UP001-DRW
    Standard Terry Cloth Underpad, White
    Web Price $287.00 / pkg. of 16
  • Cal. King 100% Polyester Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E445
    Mfr. Model #
    BAS0159
    Cal. King 100% Polyester Mattress Pad with 18" Po
    Web Price $246.50 / pkg. of 10
  • Cal. King Cotton/Polyester Mattress Pad with 22" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E484
    Mfr. Model #
    QG2159
    Cal. King Cotton/Polyester Mattress Pad with 22" Pocke
    Web Price $223.00 / pkg. of 4
  • Full XL Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V80
    Mfr. Model #
    P0232
    Full XL Terry Cloth Mattress Pad with 14" Pocket
    Web Price $379.00 / pkg. of 10
  • Queen Terry Cloth Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V76
    Mfr. Model #
    P0135
    Queen Terry Cloth Mattress Pad with 18" Pocket Size,&#
    Web Price $227.50 / pkg. of 6
  • Crib Terry Cloth Mattress Pad with 6" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V73
    Mfr. Model #
    P0081
    Crib Terry Cloth Mattress Pad with 6" Pocket Size,
    Web Price $121.50 / pkg. of 6
  • Cal. King Terry Cloth Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V78
    Mfr. Model #
    P0159
    Cal. King Terry Cloth Mattress Pad with 18" Pocket
    Web Price $167.50 / pkg. of 4
  • Split Cal. King 100% Polyester Mattress Encasement with 6" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E437
    Mfr. Model #
    BOM1236
    Split Cal. King 100% Polyester Mattress Encasement with
    Web Price $463.50 / pkg. of 10
  • Cal. King Jersey Knit Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    40JF66
    Mfr. Model #
    BOB3009
    Cal. King Jersey Knit Box Spring Encasement with 9"&#x
    Web Price $279.00 / pkg. of 12
  • Full Cotton/Polyester Mattress Pad with 22" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E481
    Mfr. Model #
    QG2128
    Full Cotton/Polyester Mattress Pad with 22" Pocket Siz
    Web Price $219.50 / pkg. of 6
  • King Terry Cloth Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V77
    Mfr. Model #
    P0142
    King Terry Cloth Mattress Pad with 18" Pocket Size,&#x
    Web Price $167.50 / pkg. of 4
  • Full 100% Polyester Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E441
    Mfr. Model #
    BAS0128
    Full 100% Polyester Mattress Pad with 14" Pocket
    Web Price $219.00 / pkg. of 12
  • Full XL 100% Polyester Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E442
    Mfr. Model #
    BAS0232
    Full XL 100% Polyester Mattress Pad with 14" Pock
    Web Price $233.50 / pkg. of 12
  • Queen 100% Polyester Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E443
    Mfr. Model #
    BAS0135
    Queen 100% Polyester Mattress Pad with 18" Pocket
    Web Price $248.50 / pkg. of 12
  • Full Jersey Knit Mattress Encasement with 8" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E457
    Mfr. Model #
    BOM3308
    Full Jersey Knit Mattress Encasement with 8" Pocket Si
    Web Price $407.50 / pkg. of 10
  • Queen Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E449
    Mfr. Model #
    BOB1005
    Queen Non Woven Box Spring Encasement with 9" Pocket&#
    Web Price $228.00 / pkg. of 8
  • King 100% Polyester Mattress Pad with 18" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E444
    Mfr. Model #
    BAS0142
    King 100% Polyester Mattress Pad with 18" Pocket
    Web Price $234.00 / pkg. of 10
  • King Cotton/Polyester Mattress Pad with 22" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E483
    Mfr. Model #
    QG2142
    King Cotton/Polyester Mattress Pad with 22" Pocket Siz
    Web Price $183.00 / pkg. of 4
  • Cal. King Jersey Knit Mattress Encasement with 10" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E461
    Mfr. Model #
    BOM3810
    Cal. King Jersey Knit Mattress Encasement with 10" Poc
    Web Price $466.50 / pkg. of 8
  • Standard Protective Pad, White

    Brand
    PROTECT-A-BED
    Item #
    46E438
    Mfr. Model #
    XFELTPAD
    Standard Protective Pad, White
    Web Price $77.94 / pkg. of 20
  • Full XL Jersey Knit Mattress Encasement with 8" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E458
    Mfr. Model #
    BOM3408
    Full XL Jersey Knit Mattress Encasement with 8" Pocket
    Web Price $407.50 / pkg. of 10
  • Twin XL 100% Polyester Mattress Encasement with 6" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E415
    Mfr. Model #
    BOM1206
    Twin XL 100% Polyester Mattress Encasement with 6"
    Web Price $460.00 / pkg. of 10
  • XL/King Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E450
    Mfr. Model #
    BOB1007
    XL/King Non Woven Box Spring Encasement with 9" P
    Web Price $216.00 / pkg. of 10
  • Full Terry Cloth Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    480V75
    Mfr. Model #
    P0128
    Full Terry Cloth Mattress Pad with 14" Pocket Size,&#x
    Web Price $207.00 / pkg. of 6
  • Cal. King 100% Polyester Mattress Encasement with 6" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E434
    Mfr. Model #
    BOM1806
    Cal. King 100% Polyester Mattress Encasement with 6"&#
    Web Price $456.00 / pkg. of 6
  • Full 100% Polyester Mattress Encasement with 13" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E420
    Mfr. Model #
    BOM1313
    Full 100% Polyester Mattress Encasement with 13" Pocke
    Web Price $512.00 / pkg. of 10
  • Twin Non Woven Mattress Encasement with 8-1/2" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E462
    Mfr. Model #
    BOB2109
    Twin Non Woven Mattress Encasement with 8-1/2" Pocket&
    Web Price $268.00 / pkg. of 12
  • Twin 100% Polyester Mattress Pad with 14" Pocket Size, White

    Brand
    PROTECT-A-BED
    Item #
    46E439
    Mfr. Model #
    BAS0111
    Twin 100% Polyester Mattress Pad with 14" Pocket
    Web Price $238.50 / pkg. of 14
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More