Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KILTRONX Furniture, Hospitality and Food Service

30 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Full XL Non Woven Mattress Cover with 9" to 13" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE30
    Mfr. Model #
    5012676
    Full XL Non Woven Mattress Cover with 9" to 13&qu
    Web Price $74.25 / each

    Shipping: pkg of 6

  • Queen Non Woven Mattress Cover with 9" to 13" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE31
    Mfr. Model #
    5012677
    Queen Non Woven Mattress Cover with 9" to 13"
    Web Price $81.25 / each

    Shipping: pkg of 3

  • King Non Woven Mattress Cover with 9" to 13" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE32
    Mfr. Model #
    5012678
    King Non Woven Mattress Cover with 9" to 13"
    Web Price $77.25 / each

    Shipping: pkg of 3

  • Twin Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE54
    Mfr. Model #
    5012666
    Twin Non Woven Box Spring Encasement with 9" Pocket&#x
    Web Price $21.40 / each

    Shipping: pkg of 6

  • Cal. King Non Woven Mattress Cover with 9" to 13" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE33
    Mfr. Model #
    5012679
    Cal. King Non Woven Mattress Cover with 9" to 13&
    Web Price $97.50 / each

    Shipping: pkg of 3

  • Twin XL Non Woven Box Spring Wrap with 9" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE55
    Mfr. Model #
    5012667
    Twin XL Non Woven Box Spring Wrap with 9" Pocket&
    Web Price $28.90 / each

    Shipping: pkg of 6

  • Twin Non Woven Mattress Cover with 14" to 18" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE34
    Mfr. Model #
    5012680
    Twin Non Woven Mattress Cover with 14" to 18"
    Web Price $60.50 / each

    Shipping: pkg of 6

  • Full Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE56
    Mfr. Model #
    5012668
    Full Non Woven Box Spring Encasement with 9" Pocket&#x
    Web Price $27.80 / each

    Shipping: pkg of 6

  • Cal. King Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE60
    Mfr. Model #
    5012672
    Cal. King Non Woven Box Spring Encasement with 9"
    Web Price $45.30 / each

    Shipping: pkg of 6

  • Twin XL Non Woven Mattress Cover with 14" to 18" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE35
    Mfr. Model #
    5012681
    Twin XL Non Woven Mattress Cover with 14" to 18&q
    Web Price $55.00 / each

    Shipping: pkg of 6

  • Twin XL Non Woven Mattress Cover with 9" to 13" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE28
    Mfr. Model #
    5012674
    Twin XL Non Woven Mattress Cover with 9" to 13&qu
    Web Price $57.00 / each

    Shipping: pkg of 6

  • 22" x 22" Cushion Liner

    Brand
    KILTRONX
    Item #
    39WE52
    Mfr. Model #
    5012664
    22" x 22" Cushion Liner
    Web Price $23.55 / pkg. of 4
  • King Non Woven Mattress Cover with 14" to 18" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE39
    Mfr. Model #
    5012685
    King Non Woven Mattress Cover with 14" to 18"
    Web Price $90.25 / each

    Shipping: pkg of 3

  • Full XL Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE57
    Mfr. Model #
    5012669
    Full XL Non Woven Box Spring Encasement with 9" P
    Web Price $27.80 / each

    Shipping: pkg of 6

  • Full Non Woven Mattress Cover with 14" to 18" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE36
    Mfr. Model #
    5012682
    Full Non Woven Mattress Cover with 14" to 18"
    Web Price $73.75 / each

    Shipping: pkg of 6

  • Full Non Woven Mattress Cover with 9" to 13" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE29
    Mfr. Model #
    5012675
    Full Non Woven Mattress Cover with 9" to 13"
    Web Price $66.00 / each

    Shipping: pkg of 6

  • 4" x 4" Dryer Strips

    Brand
    KILTRONX
    Item #
    39WE53
    Mfr. Model #
    5012665
    4" x 4" Dryer Strips
    Web Price $29.90 / pkg. of 100
  • King Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE59
    Mfr. Model #
    5012671
    King Non Woven Box Spring Encasement with 9" Pocket&#x
    Web Price $36.10 / each

    Shipping: pkg of 6

  • Twin Non Woven Mattress Cover with 9" to 13" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE27
    Mfr. Model #
    5012673
    Twin Non Woven Mattress Cover with 9" to 13"
    Web Price $49.80 / each

    Shipping: pkg of 6

  • 18" x 18" Cushion Liner

    Brand
    KILTRONX
    Item #
    39WE51
    Mfr. Model #
    5012660
    18" x 18" Cushion Liner
    Web Price $20.55 / pkg. of 4
  • Queen Non Woven Mattress Cover with 14" to 18" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE38
    Mfr. Model #
    5012684
    Queen Non Woven Mattress Cover with 14" to 18"&#x
    Web Price $76.25 / each

    Shipping: pkg of 3

  • Cal. King Non Woven Mattress Cover with 14" to 18" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE40
    Mfr. Model #
    5012686
    Cal. King Non Woven Mattress Cover with 14" to 18
    Web Price $101.00 / each

    Shipping: pkg of 3

  • Queen Non Woven Box Spring Encasement with 9" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE58
    Mfr. Model #
    5012670
    Queen Non Woven Box Spring Encasement with 9" Pocket&#
    Web Price $31.30 / each

    Shipping: pkg of 6

  • 50 ft. x 2.5" Wide Tape

    Brand
    KILTRONX
    Item #
    39WE46
    Mfr. Model #
    5012657
    50 ft. x 2.5" Wide Tape
    Web Price $30.70 / each
  • Full XL Non Woven Mattress Cover with 14" to 18" Pocket Size, White

    Brand
    KILTRONX
    Item #
    39WE37
    Mfr. Model #
    5012683
    Full XL Non Woven Mattress Cover with 14" to 18&q
    Web Price $86.25 / each

    Shipping: pkg of 6

  • 50 ft. x 1.5" Wide Tape

    Brand
    KILTRONX
    Item #
    39WE45
    Mfr. Model #
    5012658
    50 ft. x 1.5" Wide Tape
    Web Price $26.90 / each
  • 2" x 7" Activator Powder

    Brand
    KILTRONX
    Item #
    39WE44
    Mfr. Model #
    5012656
    2" x 7" Activator Powder
    Web Price $14.90 / pkg. of 4
  • 5" x 17.5" Emergency Response Kit

    Brand
    KILTRONX
    Item #
    39WE41
    Mfr. Model #
    5012687
    5" x 17.5" Emergency Response Kit
    Web Price $142.50 / each
  • 4" x 14" Furniture Kit

    Brand
    KILTRONX
    Item #
    39WE43
    Mfr. Model #
    5012689
    4" x 14" Furniture Kit
    Web Price $71.50 / each
  • 5" x 12.5" Room Perimeter Kit

    Brand
    KILTRONX
    Item #
    39WE42
    Mfr. Model #
    5012688
    5" x 12.5" Room Perimeter Kit
    Web Price $62.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More