Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ISLAND UMBRELLA Furniture, Hospitality and Food Service

19 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Ratings

Viewing as

List
  • Market Umbrella, 9 ft. dia., Champagne

    Brand
    ISLAND UMBRELLA
    Item #
    34CR35
    Mfr. Model #
    NU5419CH
    Market Umbrella, 9 ft. dia., Champagne
    Web Price $149.00 / each
  • Cantilever Umbrella, 10ft. dia., Champagne

    Brand
    ISLAND UMBRELLA
    Item #
    34CR23
    Mfr. Model #
    NU6400CH
    Cantilever Umbrella, 10ft. dia., Champagne
    Web Price $245.50 / each
  • Market Umbrella, 9 ft. dia., Terra Cotta

    Brand
    ISLAND UMBRELLA
    Item #
    34CR37
    Mfr. Model #
    NU5419TC
    Market Umbrella, 9 ft. dia., Terra Cotta
    Web Price $148.00 / each
  • Market Umbrella, 9 ft. dia., Stone Color

    Brand
    ISLAND UMBRELLA
    Item #
    34CR36
    Mfr. Model #
    NU5419ST
    Market Umbrella, 9 ft. dia., Stone Color
    Web Price $148.50 / each
  • Winter Furniture Cover, Champagne, Polyester, For Use With Round Table, Chairs, 84" dia. x 36" Drop

    Brand
    ISLAND UMBRELLA
    Item #
    34CR67
    Mfr. Model #
    NU554
    Winter Furniture Cover, Champagne, Polyester, For Use With
    Web Price $97.50 / each
  • Umbrella Base Weight, Bronze Resin, 120 lb., Base Dia. 38"

    Brand
    ISLAND UMBRELLA
    Item #
    34CR42
    Mfr. Model #
    NU6390
    Umbrella Base Weight, Bronze Resin, 120 lb., Base Dia.
    Web Price $218.00 / each
  • Auto-Tilt Market Umbrella, Champagne

    Brand
    ISLAND UMBRELLA
    Item #
    34CR18
    Mfr. Model #
    NU5448CH
    Auto-Tilt Market Umbrella, Champagne
    Web Price $278.50 / each
  • Umbrella Base, Bronze Cast Iron, 50 lb., Base Dia. 23", Stem Height 17-1/2"

    Brand
    ISLAND UMBRELLA
    Item #
    48XM61
    Mfr. Model #
    NU5405A
    Umbrella Base, Bronze Cast Iron, 50 lb., Base Dia. 23&
    Web Price $176.00 / each
  • Umbrella Base, Bronze Cast Aluminum, 50 lb., Base Dia. 20-9/10", Stem Height 17-1/2", 6-1/2"

    Brand
    ISLAND UMBRELLA
    Item #
    34CR33
    Mfr. Model #
    NU5407
    Umbrella Base, Bronze Cast Aluminum, 50 lb., Base Dia.
    Web Price $240.50 / each
  • Cantilever Umbrella, 10ft dia, Terra Cotta

    Brand
    ISLAND UMBRELLA
    Item #
    34CR24
    Mfr. Model #
    NU6400TC
    Cantilever Umbrella, 10ft dia, Terra Cotta
    Web Price $237.50 / each
  • Auto-Tilt Market Umbrella, 8 ft. x 10 ft.

    Brand
    ISLAND UMBRELLA
    Item #
    34CR20
    Mfr. Model #
    NU5448TC
    Auto-Tilt Market Umbrella, 8 ft. x 10 ft.
    Web Price $278.50 / each
  • Auto-Tilt Market Umbrella, 8ftx10ft, Stone

    Brand
    ISLAND UMBRELLA
    Item #
    34CR19
    Mfr. Model #
    NU5448ST
    Auto-Tilt Market Umbrella, 8ftx10ft, Stone
    Web Price $278.50 / each
  • Cantilever Umbrella, 10 ft.x10 ft., Beige

    Brand
    ISLAND UMBRELLA
    Item #
    34CP90
    Mfr. Model #
    NU6045
    Cantilever Umbrella, 10 ft.x10 ft., Beige
    Web Price $1,127.00 / each
  • Winter Furniture Cover, Champagne, Polyester, For Use With Umbrella, 112"L

    Brand
    ISLAND UMBRELLA
    Item #
    34CR86
    Mfr. Model #
    NU551
    Winter Furniture Cover, Champagne, Polyester, For Use With
    Web Price $68.00 / each
  • Cantilever Umbrella, 10ftx10ft, TerraCotta

    Brand
    ISLAND UMBRELLA
    Item #
    34CP91
    Mfr. Model #
    NU6050
    Cantilever Umbrella, 10ftx10ft, TerraCotta
    Web Price $1,030.00 / each
  • Winter Furniture Cover, Champagne, Polyester, For Use With Chaise Lounge, 80"L x 30"W x 27"H

    Brand
    ISLAND UMBRELLA
    Item #
    34CR83
    Mfr. Model #
    NU564
    Winter Furniture Cover, Champagne, Polyester, For Use With
    Web Price $76.75 / each
  • Winter Furniture Cover, Champagne, Polyester, For Use With Umbrella, 72"L

    Brand
    ISLAND UMBRELLA
    Item #
    34CR98
    Mfr. Model #
    NU552
    Winter Furniture Cover, Champagne, Polyester, For Use With
    Web Price $52.75 / each
  • Winter Furniture Cover, Champagne, Polyester, For Use With High Back Chair, 27"W x 30"D x 36"H

    Brand
    ISLAND UMBRELLA
    Item #
    34CR97
    Mfr. Model #
    NU562
    Winter Furniture Cover, Champagne, Polyester, For Use With
    Web Price $54.00 / each
  • Umbrella Base, Bronze Cast Iron, 80 lb., Base Dia. 23", Stem Height 17-1/2"

    Brand
    ISLAND UMBRELLA
    Item #
    48XM62
    Mfr. Model #
    NU5408
    Umbrella Base, Bronze Cast Iron, 80 lb., Base Dia. 23&
    Web Price $260.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More