Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Black Leather Leisure Recliner Chair, 42" Overall Height
  • COMFORT PRODUCTS
  • Black Leather Leisure Recliner Chair, 42" Overall Height Black Leather Leisure Recliner Chair, 42" Overall Height
  • Item # 49NU51
  • Mfr. Model # 60-425111
  • Leisure Recliner Chair, Overall Height 42 In., Overall Width 33 In., Overall Depth 26 In. to 36 In., Seat...More

Green Fabric Leisure Recliner Chair, 42" Overall Height
  • COMFORT PRODUCTS
  • Green Fabric Leisure Recliner Chair, 42" Overall Height Green Fabric Leisure Recliner Chair, 42" Overall Height
  • Item # 49NU52
  • Mfr. Model # 60-42511105
  • Leisure Recliner Chair, Overall Height 42 In., Overall Width 33 In., Overall Depth 26 In. to 36 In., Seat...More

Brown PVC Leisure Recliner Chair, 41" Overall Height
  • COMFORT PRODUCTS
  • Brown PVC Leisure Recliner Chair, 41" Overall Height Brown PVC Leisure Recliner Chair, 41" Overall Height
  • Item # 49NU46
  • Mfr. Model # 60-058208
  • Leisure Recliner Chair, Overall Height 41 In., Overall Width 29 In., Overall Depth 31 In. to 45 In., Seat...More

Black PVC Leisure Recliner Chair, 41" Overall Height
  • COMFORT PRODUCTS
  • Black PVC Leisure Recliner Chair, 41" Overall Height Black PVC Leisure Recliner Chair, 41" Overall Height
  • Item # 49NU45
  • Mfr. Model # 60-0582
  • Leisure Recliner Chair, Overall Height 41 In., Overall Width 29 In., Overall Depth 31 In. to 45 In., Seat...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More