Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

18 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Dual Adjustable Laptop Utility Cart
Ergo Black Fabric-Upholstered Padding Executive Chair, 51"
  • BALT
  • Ergo Black Fabric-Upholstered Padding Executive Chair, 51" Overall Height Executive Chair
  • Item # 15Y336
  • Mfr. Model # 34434
  • Executive Chair, Ergo Series, Overall Height 51 In., Overall Width 28 In., Overall Depth 24 In., Seat Height...More

  • Category : Office and Drafting Chairs
Mobile Workstation,Silver
  • BALT
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, Overall Height 25-1/2 to 33-1/2", Overall Depth 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base...More

  • Category : Office Desks
  • BALT
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • Category : Office Desks
Presentation Cart,4 Shelf,Gray
Silver Vein Polypropylene Stacking Chair with Black Seat Co
  • BALT
  • Silver Vein Polypropylene Stacking Chair with Black Seat Color, 4PK Stacking Chair
  • Item # 15Y348
  • Mfr. Model # 34554
  • Stacking Chair, Circulation Series, Overall Height 39-1/2 In., Overall Width 28 In., Overall Depth 21 In.,...More

  • Category : Folding and Stackable Chairs
Desktop Charger, Capacity 8, Locking Mechanism: No, Steel
Mobile Training Table, Rectangle, Mahogany, Width 72", Dept
Mobile Training Table, Rectangle, Mahogany, Width 72", Dept
Mobile Training Table, Rectangle, Teak, Width 60", Depth&#x
Mobile Training Table, Rectangle, Teak, Width 72", Depth&#x
Mobile Training Table, Rectangle, Black Cherry, Width 60",&
Mobile Training Table, Rectangle, Black Cherry, Width 72",&
Mobile Training Table, Rectangle, Mahogany, Width 72", Dept
Mobile Training Table, Rectangle, Mahogany, Width 60", Dept
Mobile Training Table, Rectangle, Mahogany, Width 60", Dept
39 1/2" x 72", 1-Panel Dry Erase Room Divide
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More