Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Furniture, Hospitality and Food Service

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Computer Workstation,5 Shelf,Black
Computer Desk,36 x 33-1/2 x 30,Med Oak
  • BALT
  • Computer Desk, 36 x 33-1/2 x 30, Med Oak Computer Desk
  • Item # 13F573
  • Mfr. Model # 58063-7928-BK
  • Computer Desk,Overall Width 36 In.,Overall Height 25-1/2 to 33-1/2 In.,Overall Depth 30 In.,Number of...More

  • Category : Office Desks
Adjustable Height Carrel,Starter
Mobile Training Table, Rectangle, Mahogany, Width 60", Dept
Study Carrel,Oak
  • BALT
  • Study Carrel, Oak Study Carrel,Oak
  • Item # 15Y277
  • Mfr. Model # 89788
  • Study Carrel, Number of Cubicles 1, Grommet Hole, Construction HPL/Steel, Panel Material HPL, Height (In.)...More

  • Category : Preconfigured Cubicles
Study Carrel,Gray
  • BALT
  • Study Carrel, Gray Study Carrel,Gray
  • Item # 15Y278
  • Mfr. Model # 89789
  • Study Carrel, Number of Cubicles 1, Grommet Hole, Construction HPL/Steel, Panel Material HPL, Height (In.)...More

  • Category : Preconfigured Cubicles
H Starter Carrel,Medium Oak
  • BALT
  • H Starter Carrel, Medium Oak H Starter Carrel,Medium Oak
  • Item # 13F587
  • Mfr. Model # 89891
  • H Starter Carrel, Starter, Number of Cubicles 1, Construction Steel Frame, Panel Material Core Board, Height...More

  • Category : Preconfigured Cubicles
Titan Black Fabric Desk Chair, 39" to 42" Overall
  • BALT
  • Titan Black Fabric Desk Chair, 39" to 42" Overall Height Desk Chair
  • Item # 15Y354
  • Mfr. Model # 34663
  • Desk Chair, Titan Series, Overall Height 39 In. to 42 In., Overall Width 23 In., Overall Depth 23 In., Seat...More

  • Category : Office and Drafting Chairs
Presentation Cart,Silver
Adjustable Height Carrel,Add On
Mobile Training Table, Rectangle, Gray Nebula, Width 72",&#
Mobile Training Table, Rectangle, Fusion Maple, Width 72",&
Mobile Training Table, Rectangle, Amber Cherry, Width 72",&
Mobile Training Table, Rectangle, Gray Nebula, Width 72",&#
Mobile Training Table, Rectangle, Fusion Maple, Width 72",&
Mobile Training Table, Rectangle, Amber Cherry, Width 72",&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More