Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Furniture, Hospitality and Food Service

108 Results Found that Include 128 Products

Results per page:  16 | 32 | 48
Computer Workstation,5 Shelf,Black
  • BALT
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Frame Material Steel, Unassembled and Weight Capacity 300 lb.; Varies by Arm Style, Seat Height Min. and Seat Height...More

  • Category : Office and Drafting Chairs
Standard Floor Carrel,Teak
  • BALT
  • Standard Floor Carrel, Teak Standard Floor Carrel,Teak
  • Item # 8PYL8
  • Mfr. Model # 89830
  • Standard Floor Carrel, Starter, Number of Cubicles 1, Construction Steel Frame, Panel Material Laminated...More

  • Category : Preconfigured Cubicles
Low Laser Printer Stand, Gray
Adjustable Printer Stand,Gray
A/V Workstation,2 Shelf,Black
13" x 19-1/2" x 26-1/2" 3-Drawer iFlex
Dual Laser Printer Stand, Gray
  • BALT
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • Category : Office Desks
Mobile Training Table, Rectangle, Teak, Width 36", Depth&#x
  • BALT
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, Overall Height 25-1/2 to 33-1/2", Overall Depth 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base...More

  • Category : Office Desks
Mobile Workstation,Silver
Charging Cart, Capacity 10, Locking Mechanism: Yes, Laminat
Deluxe Floor Carrel,Teak
  • BALT
  • Deluxe Floor Carrel, Teak Deluxe Floor Carrel,Teak
  • Item # 13F595
  • Mfr. Model # 89868
  • Deluxe Floor Carrel, Starter, Number of Cubicles 1, Construction Steel Frame, Panel Material Core Board,...More

  • Category : Preconfigured Cubicles
Trax Black Urethane Drafting Chair, 27" Overall Height
Mobile Flat Panel TV Cart,1 Shelf,Silver
Syncing and Charging Cart, Capacity 48, Locking Mechanism:&
Presentation Cart,4 Shelf,Gray
Adjustable Height Carrel,Starter
Dual Adjustable Laptop Utility Cart
Charging Cart, Capacity 48, Locking Mechanism: Yes, Steel
10" x 10" x 22" Dual Monitor Mount
Outlet,7,Optional,Presentation Cart
Mobile Flat Panel TV Cart,2 Shelf,Black
Mobile Training Table, Half Round, Gray Nebula, Width 48&qu
Display Case,Walnut,72 In
Seatflex Black Elastic Managers Chair, 40" Overall Height
Podium,Silver/Gray,44-3/4 In. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More