Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Furniture Care

24 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Mop Treatment Dust Mop Treatment
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Furniture Polish Furniture Polish
  • Multiple product options available

    Multiple product options available

Furniture Polish, Lemon Fragrance, 32 oz. Bottle, 1 EA
Furniture Polish, Lemon Fragrance, 20 oz. Aerosol Can, 1&#x
Furniture Polish, Citrus Fragrance, 9.7 oz. Aerosol Can, 6&
Furniture Polish, Lemon Clean Fragrance, 13.8 oz. Aersol Ca
Furniture Polish, Lemon Fragrance, 12.5 oz. Aerosol Can, 12
Furniture Polish, Orange Fragrance, 9.7 oz. Aerosol, 12 PK
Wood Cleaner Preservative, Almond Fragrance, 14 oz. Aerosol
Wood Cleaner Preservative, Unscented Fragrance, 10 oz. Aerosol&#
Dust Mop Treatment, Amine Fruity Fragrance, 17 oz. Aerosol&
Furniture Polish, Unscented Fragrance, 9.7 oz. Aerosol Can,
Furniture Polish, Lemon Fragrance, 13.8 oz. Aerosol Can, 12
Wood Cleaner Preservative, Unscented Fragrance, 14 oz. Liquid&#x
Wood Cleaner Preservative, Unscented Fragrance, 20 oz. Liquid&#x
Dust Mop Treatment, Wintergreen Fragrance, 640 oz. Bucket,
Furniture Polish, Lemon Fragrance, 9.7 oz. Aerosol Can, 12&
Furniture Cleaner and Polish, Lemon Chamomile Fragrance, 18
Furniture Polish, Tart Lemon Fragrance, 20 oz. Aerosol Can,
Furniture Polish, Lemon Fragrance, 1 gal. Jug, 4 PK
Results per page:  16 | 32 | 48

Furniture care is an important part of keeping any workplace clean, and having the right furniture cleaning products makes a big difference in maintenance time and costs. The right furniture care products like furniture polish and dust mop treatments can change any furniture care project from a tedious task to a job well done. Let Grainger provide you with the furniture care and furniture cleaning products your workplace needs to stay cleaned and polished to a high shine.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More