Skip Content

FULHAM RACEHORSE

2 results found that include 2 products

Filter Results By

Viewing as

List Table
  • Electronic CFL Ballast Kit, 59 Max. Lamp Watts, 120 to
    Non-Dimming Electronic CFL Ballast Kits
    • FULHAM RACEHORSE
    • Non-Dimming Electronic CFL Ballast Kits provide programmable starts even in low temperature applications, and auto light compensation during low power situations. Auto-restart helps eliminate resetting of power. Flicker-free operation with end-of-life protection allows power to be removed safely from lamps. Allow dual entry color-coded connectors. Kits include ballasts, snap-on-plate, required wires, wire removing tools, nuts, and screws.

    • Item # 35JE73
    • Mfr. Model # RHA-UNV-226-K
    • CFL Ballast Kit, Ballast Type Electronic, Ballast Family RaceHorse, Input Watts 17 to 59, Ballast Voltage 120...More

  • Electronic CFL Ballast, 59 Max. Lamp Watts, 120 to 277
    Non-Dimming Electronic CFL Ballasts
    • FULHAM RACEHORSE
    • Non-Dimming Electronic CFL Ballasts use electronic circuitry to help start and operate compact fluorescent lamps, and help eliminate the flickering and humming sometimes associated with CFLs.

      Rapid-Start Ballasts require nonshunted sockets. Great with frequent On/Off switching cycles.

      Programmed-Start Ballasts use a premium starting method that extends lamp life in frequent switching applications. Require nonshunted sockets.

      Instant-Start Ballasts tend to come with factory-installed shunted sockets. Great for use when maximum energy savings are desired and when lamps are not switched frequently during normal operations.

    • Item # 35JE74
    • Mfr. Model # RHA-UNV-226-C
    • CFL Ballast, Ballast Type Electronic, Ballast Family RaceHorse, Input Watts 17 to 59, Ballast Voltage 120 to...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More