Skip Content

Fuel Transfer Pumps

14 results found that include 126 products

Filter Results By

Branch Availability
Item
HP
Voltage
GPM
Hose Dia.
Power Cord Length
Hose Length
Housing Material
Nozzle Type
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • FILL RITE Fuel Transfer Pumps
    • FILL-RITE
    • Multiple product options available

      FILL-RITE® permanent magnet motors operate continuously for up to 30 min. They feature cast-iron construction with bronze rotary vanes for long, dependable service life.

      Multiple product options available

  • Plastic Gas Can Pump and Siphon Fuel Transfer Pump, 2&
    FLO N'GO Fuel Transfer Pumps
    • FLO N'GO
    • These fuel transfer pumps are self-priming and designed to dispense gasoline, kerosene, and diesel fuel. They should be powered by a motor instead of manually.

    • Item # 41D712
    • Mfr. Model # 08338
    • Fuel Transfer Pump, Gas Can Pump and Siphon Pump Design, GPM 2, Hose Dia. 1/2 In., Hose Length 5 ft., Suction...More

  • DAYTON Electric Fuel and Oil Pumps
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These fuel transfer pumps are designed to be self-priming, to dispense gasoline, kerosene, and diesel fuel. They should be powered by a motor instead of manually.

      Multiple product options available

  • DAYTON Fuel Transfer Pumps
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These self-priming pumps are designed to dispense gasoline, kerosene, and diesel fuel. They feature internal bypass valves, which operate when discharge pressure exceeds bypass valve settings.

      Multiple product options available

  • FILL-RITE DC Pumps
    • FILL-RITE
    • Multiple product options available

      These fuel transfer pumps are self-priming and designed to dispense gasoline, kerosene, and diesel fuel.

      Multiple product options available

  • DAYTON DC Pumps
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • IPA Fuel Transfer Pumps
  • PUMP KIT Fuel Transfer Pumps
  • 1/5 HP Aluminum Gear DC Pump, 15 GPM, 12VDC
    1/5 HP Aluminum Gear DC Pump, 15 GPM, 12VDC
    • TM

      Grainger Choice

    • DAYTON
    • DC Pump, Gear Pump Design, 1/5 HP, Voltage 12VDC, GPM 15, Metered No, Power Cord Length 18 ft., Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 44 SSU, 1900 RPM, Yes Bypass Valve, Housing Material Aluminum, Bearing Type Sleeve, Pump Mount Size 2 In., Self-Priming Yes, Duty Cycle Intermittent, Overall Length 10-1/2 In., Overall Height 7 In., Overall Width 9-1/4 In., Nitrile Seal Material, Seal Type Lip

    • Item # 54TY41
    • Mfr. Model # 54TY41
    • DC Pump, Gear Pump Design, 1/5 HP, Voltage 12VDC, GPM 15, Metered No, Power Cord Length 18 ft., Inlet Size 1...More

  • 1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    • FILL-RITE
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 12 to 24VDC, GPM 25, Metered No, Power Cord Length 20 ft., Inlet Size 1-1/4 In. FNPT, Outlet Size 1 In. FNPT, Max. Viscosity 200 SSU, 3500/400 RPM, Yes Bypass Valve, Housing Material Cast Iron, Bearing Type Ball, Pump Mount Size 2 In., Self-Priming Yes, Duty Cycle Continuous, Overall Length 10 In., Overall Height 9-1/2 In., Overall Width 13 In., Buna-N Seal Material, Seal Type Mechanical

    • Item # 429J10
    • Mfr. Model # NX3204
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 12 to 24VDC, GPM 25, Metered No, Power Cord...More

  • 1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    • FILL-RITE
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 12 to 24VDC, GPM 25, Hose Dia. 1 In., Hose Length 18 ft., Metered No, Power Cord Length 20 ft., Inlet Size 1-1/4 In. FNPT, Outlet Size 1 In. FNPT, Max. Viscosity 200 SSU, 3500/400 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Buna-N, Bearing Type Ball, Nozzle Type Automatic, Pump Mount Size 2 In., Self-Priming Yes, Duty Cycle Continuous, Overall Length 10 In., Overall Height 9-1/2 In., Overall Width 13 In.

    • Item # 429J11
    • Mfr. Model # NX3210B
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 12 to 24VDC, GPM 25, Hose Dia. 1 In., Hose...More

  • 1/4 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    1/4 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    • FILL-RITE
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12VDC, GPM 15, Hose Dia. 3/4 In., Hose Length 12 ft., Suction Tube Length 20 In. to 34-3/4 In., Metered Yes, Power Cord Length 18 ft., Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 50 SSU, 2600 RPM, No Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Manual, Pump Mount Size 2 In., Self-Priming Yes, Duty Cycle 30 min., Overall Length 13 In., Overall Height 10 In.

    • Item # 416K59
    • Mfr. Model # FR1219G
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12VDC, GPM 15, Hose Dia. 3/4 In., Hose Length 12...More

  • 1/4 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    1/4 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    • FILL-RITE
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12VDC, GPM 20, Hose Dia. 1 In., Hose Length 12 ft., Suction Tube Length 20 In. to 34-3/4 In., Metered Yes, Power Cord Length 18 ft., Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 50 SSU, 2600 RPM, No Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Manual, Pump Mount Size 2 In., Self-Priming Yes, Duty Cycle 30 min., Overall Length 13 In., Overall Height 10 In.

    • Item # 416K60
    • Mfr. Model # FR4219G
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/4 HP, Voltage 12VDC, GPM 20, Hose Dia. 1 In., Hose Length 12...More

  • 1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump,
    • FILL-RITE
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 12 to 24VDC, GPM 25, Hose Dia. 1 In., Hose Length 18 ft., Metered No, Power Cord Length 20 ft., Inlet Size 1-1/4 In. FNPT, Outlet Size 1 In. FNPT, Max. Viscosity 200 SSU, 3500/400 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Buna-N, Bearing Type Ball, Nozzle Type Automatic, Pump Mount Size 2 In., Self-Priming Yes, Duty Cycle Continuous, Overall Length 10 In., Overall Height 9-1/2 In., Overall Width 13 In.

    • Item # 429J12
    • Mfr. Model # NX3210FB
    • Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 12 to 24VDC, GPM 25, Hose Dia. 1 In., Hose...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More