Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Fuel Transfer Pump Accessories

36 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Replacement Filter
16" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet
Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet
  • FILL-RITE
  • Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet
  • Item # 3MMG9
  • Mfr. Model # FRHMN100SGR
  • Fuel Nozzle, -, Manual Operation, Inlet 1 In. FNPT, Outlet Diesel/Leaded Spout, For Use With 2GMP6, 2GMP7,...More

5" Aluminum Hose Swivel, 50 psi, 1" NPT Inlet
4 ft. Filter Kit
  • FILL-RITE
  • 4 ft. Filter Kit 4 ft. Filter Kit
  • Item # 3MMN6
  • Mfr. Model # 1210KTF7019
  • Filter Kit, Length 4 ft., For Use With FR1204, FR1204G, FR1210GA, SD1202G, FR2410G, FR2411GL, Includes Filter...More

12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT I
Aluminum Fuel Nozzle, 50 psi, 3/4" FNPT Inlet
Diesel Nozzle
14" neoprene Hose, 50 psi, 1" NPT Inlet
  • FILL-RITE
  • 14" neoprene Hose, 50 psi, 1" NPT Inlet 14" neoprene Hose, 50 psi, 1" NPT Inlet
  • Item # 48YA80
  • Mfr. Model # WH10012
  • Hose, Straight Spout, Inlet 1 In. NPT, Outlet 1 In., Length 14 In., For Use With Fuel Transfer Pumps,...More

15 ft. Neoprene Fuel Hose, 50 psi, 3/4" NPT
4-3/4" Aluminum Breakaway Fitting, 50 psi, 1" NPT
Filter Head
12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT I
  • FILL-RITE
  • 12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT Inlet 12 ft. Nitrile Fuel Hose, 50 psi, 3/4" NPT Inlet
  • Item # 2RB96
  • Mfr. Model # 700F3135
  • Fuel Hose, Temperature Rating -30 TO 140 Deg F Operation, Inlet 3/4 In. NPT, Length 12 ft., For Use With Mfr....More

Aluminum Fuel Nozzle, 50 psi, 3/4" FNPT Inlet
4-1/2" Aluminum Hose Swivel, 50 psi, 3/4" NP
20 ft. Hose with Static Wire
14 ft. Nitrile Fuel Hose, 50 psi, 1" NPT Inlet
20 ft. Hose with Static Wire
Aluminum Fuel Nozzle, 50 psi, 1" FNPT Inlet
Particulate Filter
3-1/2" Aluminum Breakaway Fitting, 50 psi, 3/4"&#
4-1/2" Aluminum Fuel Filter, 50 psi, 3/4" NP
10" neoprene Hose, 50 psi, 3/4" NPT Inlet
  • FILL-RITE
  • 10" neoprene Hose, 50 psi, 3/4" NPT Inlet 10" neoprene Hose, 50 psi, 3/4" NPT Inlet
  • Item # 48YA81
  • Mfr. Model # WH07509
  • Hose, Straight Spout, Inlet 3/4 In. NPT, Outlet 3/4 In., Length 10 In., For Use With Fuel Transfer Pumps,...More

12 ft. Fuel Hose
4" Aluminum and Steel Vent Cap with Base, 50 psi,
Nozzle,Non Lead
4-1/2" Aluminum Fuel Filter, 50 psi, 3/4" NP
9" Polyvinyl Chloride Suction Pipe, 50 psi, 1" NP
4-1/2" Aluminum Clear Bowl Filter, 50 psi, 3/4&qu
6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT In
  • FILL-RITE
  • 6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT Inlet 6" Aluminum Fuel Nozzle, 50 psi, 3/4" NPT Inlet
  • Item # 48YA67
  • Mfr. Model # FRNA075DAU10
  • Fuel Nozzle, Curved Spout, Auto Operation, Inlet 3/4 In. NPT, Outlet 3/4 In., Length 6 In., For Use With Fuel...More

4-1/2" Aluminum Clear Bowl Filter, 50 psi, 3/4&qu
6" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet
  • FILL-RITE
  • 6" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet 6" Aluminum Fuel Nozzle, 50 psi, 1" NPT Inlet
  • Item # 48YA68
  • Mfr. Model # FRNA100DAU00
  • Fuel Nozzle, Curved Spout, Auto Operation, Inlet 1 In. NPT, Outlet 1 In., Length 6 In., For Use With Fuel...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More