Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Fuel and Oil Transfer Pumps

1 result found that includes 1 Product

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Steel Rotary Vane and Positive Displacement Manual Industrial&#x
  • IPA
  • Steel Rotary Vane and Positive Displacement Manual Industrial Fuel Cleaner and Transfer System, 18 G

    Steel Rotary Vane and Positive Displacement Manual Industrial Fuel Cleaner and Transfer System, 18 G
  • Mobile Fuel Transfer, Rotary Vane and Positive Displacement Pump Design, Voltage 115VAC and 230VAC, GPM 20, Hose Length 11 ft., Suction Tube Length 11 ft., Metered Yes, Inlet Size 1 In. MNPT, Outlet Size 3/4 In. FNPT, Max. Viscosity 1500 SSU, 1725 and 1425 RPM, Housing Material Cast Aluminum, Nozzle Material Aluminum, Nozzle Type Manual, Self-Priming Yes, Overall Length 8 In., Overall Height 13-1/4 In., Overall Width 6-3/8 In.

  • Item # 18M463
  • Mfr. Model # DTP20
  • Mobile Fuel Transfer, Rotary Vane and Positive Displacement Pump Design, Voltage 115VAC and 230VAC, GPM 20,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More