Skip Content

29 results found that include 29 products

Equip your kitchen with a fryer from Grainger and make delicious fried dishes such as French fries, batter fried chicken, popcorn shrimp, breaded stuffed mushrooms, jalapeno poppers and more. Whether you’re looking for an outdoor fryer, a countertop fryer, or simply fry baskets or a night cover for the deep fryer you already have, find it at Grainger.Close

Filter Results By

Branch Availability
Item
Type
Capacity
Overall Depth
Overall Width
Overall Height
Thermostat
Voltage
Brand
Price
Shop By

Viewing as

List
  • 5-3/8" x 11" x 4" Mesh Nickel Plated St
    5-3/8" x 11" x 4" Mesh Nickel Plated St
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZF1
    • Mfr. Model # 426
    • Fry Basket, Overall Depth 11 In., Overall Width 5 3/8 In., Overall Height 4 In., Material Mesh Nickel Plated...More

  • 16 1/2" x 12 1/4" x 11" 8-1/2
    16 1/2" x 12 1/4" x 11" 8-1/2
    • WARING COMMERCIAL
    • Item # 6DWA0
    • Mfr. Model # WDF75RC
    • Electric Deep Fryer, Commercial, Capacity 8-1/2-lbs., Overall Depth 12 1/4 In., Overall Width 16 1/2 In.,...More

  • 16 1/2" x 12 1/4" x 11" 8.5 lb.&#x
    16 1/2" x 12 1/4" x 11" 8.5 lb.&#x
    • WARING COMMERCIAL
    • Item # 6DWA1
    • Mfr. Model # WDF75B
    • Electric Deep Fryer, Commercial, Capacity 8.5 Lbs, Overall Depth 12 1/4 In., Overall Width 16 1/2 In.,...More

  • 8-1/4" x 17" x 6" Mesh Nickel Plated St
    8-1/4" x 17" x 6" Mesh Nickel Plated St
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZF4
    • Mfr. Model # 429
    • Fry Basket, Overall Depth 17 In., Overall Width 8 1/4 In., Overall Height 6 In., Material Mesh Nickel Plated...More

  • 6-1/2" x 13-3/8" x 5-7/8" Mesh Nickel&#
    6-1/2" x 13-3/8" x 5-7/8" Mesh Nickel&#
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZE9
    • Mfr. Model # 42
    • Fry Basket, Overall Depth 13 3/8 In., Overall Width 6 1/2 In., Overall Height 5 7/8 In., Material Mesh Nickel...More

  • 6-3/8" x 12" x 5-1/4" Mesh Nickel Plate
    6-3/8" x 12" x 5-1/4" Mesh Nickel Plate
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZF0
    • Mfr. Model # 43
    • Fry Basket, Overall Depth 12 In., Overall Width 6 3/8 In., Overall Height 5 1/4 In., Material Mesh Nickel...More

  • 5-3/4" x 13-1/4 x 5-1/2" Mesh Nickel Pl
    5-3/4" x 13-1/4 x 5-1/2" Mesh Nickel Pl
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZF3
    • Mfr. Model # 428
    • Fry Basket, Overall Depth 13-1/4 In., Overall Width 5 3/4 In., Overall Height 5 1/2 In., Material Mesh Nickel...More

  • 13" x 17" x 12" 10 lb. Stainless Steel
    13" x 17" x 12" 10 lb. Stainless Steel
    • WARING COMMERCIAL
    • Item # 6DVZ4
    • Mfr. Model # WDF1000
    • Electric Deep Fryer, Heavy Duty, Capacity 10-lbs, Overall Depth 17 In., Overall Width 13 In., Overall Height...More

  • 6-1/2" x 13" x 5-1/4 " Mesh Nickel
    6-1/2" x 13" x 5-1/4 " Mesh Nickel
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EZF2
    • Mfr. Model # 427
    • Fry Basket, Overall Depth 13 In., Overall Width 6 1/2 In., Overall Height 5 1/4 In., Material Mesh Nickel...More

  • 38" x 30 1/2" x 48 3/4" 40-lbs. St
    38" x 30 1/2" x 48 3/4" 40-lbs. St
    • CROWN VERITY
    • Item # 5YGJ0
    • Mfr. Model # PF-1
    • Portable Fryer, Outdoor, Capacity 40 lb., Overall Depth 30 1/2 In., Overall Width 38 In., Overall Height 48...More

  • 53" x 30 1/2" x 48 3/4" 80-lbs. St
    53" x 30 1/2" x 48 3/4" 80-lbs. St
    • CROWN VERITY
    • Item # 5YGJ1
    • Mfr. Model # PF-2
    • Portable Fryer, Outdoor, Capacity 80 lb., Overall Depth 30 1/2 In., Overall Width 53 In., Overall Height 48...More

  • 4" x 10-1/4" x 4-3/4" 10 lb. Stainless&
    4" x 10-1/4" x 4-3/4" 10 lb. Stainless&
    • WARING COMMERCIAL
    • Item # 6DWA2
    • Mfr. Model # TFB10
    • Twin Fryer Basket, Capacity 10-lbs., Overall Depth 10-1/4 In., Overall Width 4 In., Overall Height 4-3/4 In.,...More

  • 4-1/2" x 11-1/2" x 5-3/4" 2-1/2 lb
    4-1/2" x 11-1/2" x 5-3/4" 2-1/2 lb
    • WARING COMMERCIAL
    • Item # 6DWA5
    • Mfr. Model # TFB15
    • Twin Fryer Basket, Capacity 2-1/2-lbs., Overall Depth 11-1/2 In., Overall Width 4-1/2 In., Overall Height...More

  • 4" x 9-1/2" x 4-1/2" 1-1/2 lb. Sta
    4" x 9-1/2" x 4-1/2" 1-1/2 lb. Sta
    • WARING COMMERCIAL
    • Item # 6DWA8
    • Mfr. Model # WDF05
    • Fryer Basket, Capacity 1-1/2-lbs., Overall Depth 9-1/2 In., Overall Width 4 In., Overall Height 4-1/2 In.,...More

  • 8" x 9-1/2" x 4-1/2" 4 lb. Stainless&#x
    8" x 9-1/2" x 4-1/2" 4 lb. Stainless&#x
    • WARING COMMERCIAL
    • Item # 6DWA3
    • Mfr. Model # LFB10
    • Fryer Basket, Large, Capacity 4-lbs., Overall Depth 9-1/2 In., Overall Width 8 In., Overall Height 4-1/2 In.,...More

  • 9-1/2" x 11-1/2" x 6-1/2" 5 lb. St
    9-1/2" x 11-1/2" x 6-1/2" 5 lb. St
    • WARING COMMERCIAL
    • Item # 6DWA6
    • Mfr. Model # LFB15
    • Fryer Basket, Large, Capacity 5-lbs., Overall Depth 11-1/2 In., Overall Width 9-1/2 In., Overall Height 6-1/2...More

  • 13" x 17" x 12" 10 lb. Stainless Steel
    13" x 17" x 12" 10 lb. Stainless Steel
    • WARING COMMERCIAL
    • Item # 6DVZ5
    • Mfr. Model # WDF1000B
    • Electric Deep Fryer, Heavy Duty, Capacity 10 Lbs, Overall Depth 17 In., Overall Width 13 In., Overall Height...More

  • 14 1/4" x 18 1/2" x 12" 15 lb.
    14 1/4" x 18 1/2" x 12" 15 lb.
    • WARING COMMERCIAL
    • Item # 6DVZ8
    • Mfr. Model # WDF1500B
    • Electric Deep Fryer, Heavy Duty, Capacity 15 Lbs, Overall Depth 18 1/2 In., Overall Width 14 1/4 In., Overall...More

  • Stainless Steel Deep Fryer Night Cover
    Stainless Steel Deep Fryer Night Cover
    • WARING COMMERCIAL
    • Item # 6DWA4
    • Mfr. Model # NC100
    • Deep Fryer Night Cover, Color Stainless Steel, For Use With 6DVZ4, 6DVZ8

  • Stainless Steel Deep Fryer Night Cover
    Stainless Steel Deep Fryer Night Cover
    • WARING COMMERCIAL
    • Item # 6DWA7
    • Mfr. Model # NC150
    • Deep Fryer Night Cover, Color Stainless Steel, For Use With 6DVZ4, 6DVZ8

  • 26" x 17" x 12" 20 lb. Stainless Steel
    26" x 17" x 12" 20 lb. Stainless Steel
    • WARING COMMERCIAL
    • Item # 6DVZ7
    • Mfr. Model # WDF1000BD
    • Double Electric Fryer, Heavy Duty, Capacity 20 lb., Overall Depth 17 In., Overall Width 26 In., Overall...More

  • 14 1/4" x 18 1/2" x 12" 15 lb.
    14 1/4" x 18 1/2" x 12" 15 lb.
    • WARING COMMERCIAL
    • Item # 6DVZ9
    • Mfr. Model # WDF1550
    • Electric Deep Fryer, Heavy Duty, Capacity 15 Lbs, Overall Depth 18 1/2 In., Overall Width 14 1/4 In., Overall...More

  • 11.5" x 6.25" x 6.5" Chrome Plated Nickel St
    11.5" x 6.25" x 6.5" Chrome Plated Nickel St
    • CARLISLE
    • Item # 14D423
    • Mfr. Model # 601002
    • Mesh Fryer Basket, Overall Depth 6.25 In., Overall Width 11.5 In., Overall Height 6.5 In., Material Chrome...More

  • 9.75" x 4.75" x 5.0" Chrome Plated Nickel St
    9.75" x 4.75" x 5.0" Chrome Plated Nickel St
    • CARLISLE
    • Item # 14D425
    • Mfr. Model # 601001
    • Mesh Fryer Basket, Overall Depth 4.75 In., Overall Width 9.75 In., Overall Height 5.0 In., Material Chrome...More

  • 8.75" x 4.75" x 5.25" Chrome Plated Nickel S
    8.75" x 4.75" x 5.25" Chrome Plated Nickel S
    • CARLISLE
    • Item # 14D424
    • Mfr. Model # 601000
    • Mesh Fryer Basket, Overall Depth 4.75 In., Overall Width 8.75 In., Overall Height 5.25 In., Material Chrome...More

  • Nickel Plated Electric Fryer
    Nickel Plated Electric Fryer
    • WELLS MANUFACTURING
    • Item # 24T811
    • Mfr. Model # LLF14-120
    • Electric Fryer, Cooking Chamber Size H x W x D 8-5/8 x 12-1/8, Holding Capacity 14 lbs. of Oil, Heat Setting...More

  • Nickel Plated Electric Fryer
    Nickel Plated Electric Fryer
    • WELLS MANUFACTURING
    • Item # 24T812
    • Mfr. Model # LLF-14
    • Electric Fryer,Cooking Chamber Size H x W x D 8-5/8 x 12-1/8, Holding Capacity 14 lbs. of Oil, Heat Setting...More

  • 23" x 21" x 16" 30 lb. Stainless Steel
    23" x 21" x 16" 30 lb. Stainless Steel
    • VOLLRATH
    • Item # 4NEA9
    • Mfr. Model # 40710
    • Electric Countertop Fryer, Dual Well, Holding Capacity 30-lbs., Voltage 220, Material Stainless Steel,...More

  • 11-1/2" x 21" x 16" 15 lb. Stainless St
    11-1/2" x 21" x 16" 15 lb. Stainless St
    • VOLLRATH
    • Item # 4NEA8
    • Mfr. Model # 40709
    • Electric Countertop Fryer, Single Well, Cooking Chamber Size H x W x D -, Holding Capacity 15-lbs., Voltage...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More