Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Forks

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 12" Stainless Steel Tines Standard Fork with 5, 12" Stainless Steel Tines
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Standard Drag Fork with 4, 9" Stainless Steel Tines
  • SANI-LAV
  • Standard Drag Fork with 4, 9" Stainless Steel Tines Standard Drag Fork with 4, 9" Stainless Steel Tines
  • Item # 4XKY9
  • Mfr. Model # 2075
  • Stainless Steel Drag Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 9 In, Width of...More

Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 5, 8-1/2" Stainless Steel Tines Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Super Reinforced Fork with 4, 12" Stainless Steel Tine
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Super Reinforced Fork with 5, 12" Stainless Steel Tine
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Reinforced Stainless Steel Fork with 4, 12" Stainless
Reinforced Fork with 5, 12" Stainless Steel Tines
Super Reinforced Fork with 4, 8-1/2" Stainless Steel&#
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 8-1/2" Stainless Steel Tines Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

Standard Fork with 4, 12" Stainless Steel Tines
  • SANI-LAV
  • Standard Fork with 4, 12" Stainless Steel Tines Standard Fork with 4, 12" Stainless Steel Tines
  • Item # 4XKY7
  • Mfr. Model # 2073
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More