Skip Content
17 results found that include 17 products

Looking for a food-grade hygienic fork or rake to move meat, seafood, poultry and more? Grainger carries plastic and stainless steel forks and drag forks, or hygienic rakes, for use in these and other industries where cross-contamination is a concern. Find four- and five-tine pitchforks that meet or exceed FDA and USDA requirements. Choose from D-handle and T-handle forks in a variety of tine sizes. Find a food-grade hygienic fork or rake at Grainger today!Close

Filter Results By

Results per page:  16 | 32 | 48
Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Super Reinforced Drag Fork with 4, 9" Stainless Steel&
Hygienic Fork with 5, 10-1/2" Polypropylene Tines
Hygienic Fork with 5, 10-1/2" Polypropylene Tines
  • VIKAN
  • Item # 4EY29
  • Mfr. Model # 56905
  • Hygienic Fork, Number of Tines 5, Tine Material Polypropylene, Length of Tines 10-1/2 In., Width of Tines...More

Standard Drag Fork with 4, 9" Stainless Steel Tines
Standard Drag Fork with 4, 9" Stainless Steel Tines
  • SANI-LAV
  • Item # 4XKY9
  • Mfr. Model # 2075
  • Stainless Steel Drag Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 9 In, Width of...More

Standard Fork with 5, 8-1/2" Stainless Steel Tines
Standard Fork with 5, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Item # 4XKY6
  • Mfr. Model # 2072
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Reinforced Fork with 5, 8-1/2" Stainless Steel Tines
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Super Reinforced Fork with 5, 8-1/2" Stainless Steel&#
Reinforced Stainless Steel Fork with 4, 12" Stainless
Reinforced Stainless Steel Fork with 4, 12" Stainless
Super Reinforced Fork with 4, 12" Stainless Steel Tine
Super Reinforced Fork with 4, 12" Stainless Steel Tine
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Reinforced Fork with 4, 8-1/2" Stainless Steel Tines
Super Reinforced Fork with 4, 8-1/2" Stainless Steel&#
Super Reinforced Fork with 4, 8-1/2" Stainless Steel&#
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Reinforced Drag Fork with 4, 9" Stainless Steel Tines
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Standard Cheese Fork with 5, 12" Stainless Steel Tines
Standard Fork with 4, 8-1/2" Stainless Steel Tines
Standard Fork with 4, 8-1/2" Stainless Steel Tines
  • SANI-LAV
  • Item # 4XKY8
  • Mfr. Model # 2074
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 8 1/2 In, Width of...More

Super Reinforced Fork with 5, 12" Stainless Steel Tine
Super Reinforced Fork with 5, 12" Stainless Steel Tine
Standard Fork with 5, 12" Stainless Steel Tines
Standard Fork with 5, 12" Stainless Steel Tines
  • SANI-LAV
  • Item # 4XKY5
  • Mfr. Model # 2071
  • Stainless Steel Fork, Number of Tines 5, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

Reinforced Fork with 5, 12" Stainless Steel Tines
Reinforced Fork with 5, 12" Stainless Steel Tines
Standard Fork with 4, 12" Stainless Steel Tines
Standard Fork with 4, 12" Stainless Steel Tines
  • SANI-LAV
  • Item # 4XKY7
  • Mfr. Model # 2073
  • Stainless Steel Fork, Number of Tines 4, Tine Material Stainless Steel, Length of Tines 12 In, Width of Tines...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More